PURELL Wall-Mounted Soap Dispensers

Sebelum PPN:
Rp179.900 - Rp5.199.900
Spesifikasi
UNSPSC47131704
Mount TypeWall
StandardsADA Compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automatic cartridge soap dispensers detect the presence of a person's hand, dispensing a prescribed amount of soap completely touch-free. Power is supplied by one or more batteries. They work with compatible refill cartridges.
Feature
Soap Dispenser Color Black Mount Type Wall Product Type Soap Dispenser Material ABS Plastic Series CS6 Finish Glossy Compatible with Manufacturer Model Number 6574-02 6581-02 6582-02 6585-02 Refill Size 1 200 mL Operation Mode Automatic Power Source Battery Batteries Included Yes Overall Depth 3 7/8 in Overall Height 10 1/4 in Overall Width 5 3/4 in Counter Hole Diameter Not Applicable Maximum Countertop Thickness Not Applicable Spout Length Not Applicable Form Foam

Ulasan Produk

Tidak ada ulasan