PURELL Hand Sanitizer Dispensers

Sebelum PPN:
Rp179.900 - Rp14.999.900
Spesifikasi
Refill Size (ml)1200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automatic hand sanitizer dispensers detect the presence of a person's hand, dispensing a prescribed amount of sanitizer completely touch-free. Power is supplied by one or more batteries.
Feature
Hand Sanitizer Dispenser Color Black Mount Type Wall Product Type Hand Sanitizer Dispenser Material ABS Plastic PET Plastic (Refill Bottle) Plastic (Pump) Series ES6 Finish Glossy Compatible with Manufacturer Model Number 6453-02 Refill Size 1 200 mL Operation Mode Automatic Power Source Battery Batteries Included Yes Overall Depth 10 in Overall Height 5 3/8 in Overall Width 6 1/2 in Counter Hole Diameter Not Applicable Maximum Countertop Thickness Not Applicable

Ulasan Produk

Tidak ada ulasan