Beli hidraulic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Press Hidrolik Floor Type
    Mulai

    Rp6.599.900

    KRISBOW Mesin Press Hidrolik Floor Type
    Deskripsi:
    Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
  2. TRUSCO F Type Drill Press Vise (Catok Bor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.599.900

    TRUSCO F Type Drill Press Vise (Catok Bor)
    atribut:
    • Material: Body:Cast iron, Base:Steel
    • Total Length (mm): 225
    • Width (mm): 193
    • Height (mm): 71
    • Jaw Width (mm): 125
    • Opening (mm): 129
    • Jaw Depth (mm): 38
  3. TRUSCO F Type Vice for Drilling Machine (Catok Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    TRUSCO F Type Vice for Drilling Machine (Catok Bor)
    Deskripsi:
    It is made of cast iron which is hard to break even for strong work.
    atribut:
    • Finishing Material: (Body) FC25
  4. TRUSCO F Type Drilling Machine Vise
    Mulai

    Rp1.599.900

    TRUSCO F Type Drilling Machine Vise
    atribut:
    • Finish Material: (Body) FC25
  5. Senator Workshop Drill Press Vice (Catok Mesin Bor)
    Mulai

    Rp699.900

    Senator Workshop Drill Press Vice (Catok Mesin Bor)
    Deskripsi:
    SENATOR Workshop Drill Press Vice Cocok untuk digunakan pada latihan pilar / bangku untuk menenangkan benda kerja di semua aplikasi tugas pengeboran ringan untuk garasi atau bengkel kecil. Cast konstruksi dengan slot mesin yang spasi untuk cocok untuk semua populer pangkalan bor berdiri. Lintas dibor menangani dengan sliding T-bar untuk pengaruh ekstra
  6. Vertex K-Type Milling Vise (Ragum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

    Vertex K-Type Milling Vise (Ragum)
    Deskripsi:
    It's a practical piece of equipment with excellent precision and a high quality finished.Body, movable jaw and swivel base made of closes-grained high tensile iron castings. Built for machining and retained accuracy.Jaw plates were made of hardened and grounded tool steel.It's the most suitable for the Milling, Grinding and Drilling.ACCURACY WITHIN 0.02 mm.In order to ensure the accurence when using it' better that don't put swivel base together.
  7. TRUSCO Milling Vice (Catok Bor)
    60%
    Mulai

    Rp4.799.900

    TRUSCO Milling Vice (Catok Bor)
    Deskripsi:
    Guide block and holes for attaching the guide block are not provided. Fix by using jigs such as a T-slot nuts and stud bolts.
    atribut:
    • Material: Normal Cast Iron (FC250)
  8. TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Mulai

    Rp5.299.900

    TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  9. TRUSCO A Type Vice for Drilling Machine
    70%
    Mulai

    Rp1.199.900

    TRUSCO A Type Vice for Drilling Machine
    atribut:
    • Width (mm): 195
    • Overall Length (mm): 305
    • Height (mm): 76
    • Opening Dimentions (mm): 130x118x38
    • Clamping Force (kN): 15
  10. KRISBOW Mesin Press Hidrolik Bench Type
    Mulai

    Rp7.299.900

    KRISBOW Mesin Press Hidrolik Bench Type
    atribut:
    • Type: Press
    • Dimensions (mm): 680x500x1070
    • Capacity (t): 10
    • Max. Material Height (mm): 340
    • Max. Material Width (mm): 330
    • Oil Tank Capacity (L): 1.5
    • Piston Stroke (mm): 175
  11. Wipro Catok Bor
    Mulai

    Rp269.900

  12. KRISBOW Catok Bor Tipe Standar (Ragum)
    Mulai

    Rp329.900

    KRISBOW Catok Bor Tipe Standar (Ragum)
    Deskripsi:
    Drill Vise Standard Type 2.5inch
  13. JET Combination Grinding & Sanding Machine
    Mulai

    Rp28.999.900

    JET Combination Grinding & Sanding Machine
    Deskripsi:
    Floor standing belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. They provide a fixed workstation for sanding and grinding larger workpieces than benchtop machines.
    atribut:
    • UNSPSC: 27112708
    • Power Source: Corded
    • Table Material: Cast Iron
  14. TAGPro Wooden Handle PVC Shovel (Sekop)
    Mulai

    Rp85.900

    TAGPro Wooden Handle PVC Shovel (Sekop)
    Deskripsi:
    Kepala sekop terbuat dari PVC tebal dan ringan sehingga memudahkan untuk pekerjaan yang cepat serta anti karat karena berbahan PVC. Handle kayu yang kuat dan halus serta presisi serta menyesuaikan genggaman standart dan cat warna kayu yang nnenarik. Grip yang menniliki warna yg menarik dan di desain sesuai dengan genggaman yang standar sehingga enak digunakan.
    atribut:
    • Head Material: PVC
    • Handle Material: Kayu
    • Overall Length (cm): 103
    • Width (cm): 23.0
    • Height (cm): 29
  15. TEKIRO Bench Vise (Ragum)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp719.900

    TEKIRO Bench Vise (Ragum)
    Deskripsi:
    TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steel
    atribut:
    • Material: Forged Steel
Daftar Harga hidraulic Terbaru October 2026
KRISBOW Mesin Press Hidrolik Floor TypeRp6.599.900
TRUSCO F Type Drill Press Vise (Catok Bor)Rp2.599.900
TRUSCO F Type Vice for Drilling Machine (Catok Bor)Rp1.699.900
TRUSCO F Type Drilling Machine ViseRp1.599.900
Senator Workshop Drill Press Vice (Catok Mesin Bor)Rp699.900
Vertex K-Type Milling Vise (Ragum)Rp3.599.900
TRUSCO Drill Press Vice Light DutyRp889.900
TRUSCO Milling Vice (Catok Bor)Rp4.799.900
TEKIRO Air Press Machine (Mesin Press Hidrolik)Rp5.299.900
TRUSCO A Type Vice for Drilling MachineRp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)