Beli hi tech di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EDISON LED Pen Light
    Rating:
    80% of 100
    (3)
    Mulai

    Rp139.900

    EDISON LED Pen Light
    Deskripsi:
    LED Pen Light40 Lumen aluminium pen light that requires 2x AAA batteries (not Included)
    atribut:
    • Lumens (lm): Max. 40
    • Beam Distance (m): 30.0
    • Battery Size: AAA
    • Color: Black
    • Case Material: Aluminium
    • Protection Rating: IPX4
    • Bulb Type: LED
    • Rechargeable: Non-Rechargeable
    • Battery Life (hour): 20
  2. Joyko Pulpen Gel
    Rating:
    100% of 100
    (4)
    Mulai

    Rp12.900

  3. Hi-Tech Digital Weighing Scale
    Mulai

    Rp5.299.900

    Hi-Tech Digital Weighing Scale
    Deskripsi:
    Weighing indicator HI- TECH B19S adopts fast speed, high precision and special anti-vibration software technology, widely applied in electronic platform scale. Electronic floor scale. mechanic-electronic conversion scale and so on alike static weighing system equipped with 1 to 4 load cell.
    atribut:
    • Readability (kg): 0.02
  4. Hi-Tech Digital Bench Scale
    Mulai

    Rp4.899.900

    Hi-Tech Digital Bench Scale
    Deskripsi:
    HI-TECH WPB series waterproof scale indicator. It has the characteristic of high precision, display celerity, durable, best after sale services and good corrosion-proof. Various measures adopted to ensure its excellent waterproof and damp proof. It is widely used for not only retail stores, ration packing but also for high humidity surrounding of food and seafood packing. We had got several national patents for the scale.
    atribut:
    • Min. Capacity: 20e
    • Accuracy: III
    • Working Temperature (°C): -5 to +35
    • Ingress Protection: IP68
    • Max. Tare: 100% Max. Capacity
    • Power: Inner 6v4.5Ah rechargeable battery
    • Storage Temperature (°C): -25 to 50
  5. Pilot Pulpen Hitech
    Mulai

    Rp26.900

    Pilot Pulpen Hitech
    atribut:
    • Size: 0.4 mm
    • Color: Blue
    • Tip Size (mm): 0.4
  6. Hi-Tech Waste Liquid Suction Pump (Suction Pump)
    Mulai

    Rp23.999.900

    Hi-Tech Waste Liquid Suction Pump (Suction Pump)
    Deskripsi:
    A suction pump suitable for exchanging media for cell culture. the suction bottle is made of Polycarbonate and can be autoclaved.
    atribut:
    • Dimensions (mm): 390x175x280
    • Power Supply (V): AC220
    • Frequency (Hz): 50/60
  7. Pilot Pulpen
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

    Pilot Pulpen
    atribut:
    • Tip Size (mm): 0.7
  8. THERMAX Temperature Strip & Dot
    Mulai

    Rp739.900

    THERMAX Temperature Strip & Dot
    Deskripsi:
    These nonreversible labels display temperatures at multiple points or change color permanently once the indicated temperature has been reached or exceeded. They are typically used for determining whether a specific temperature has been reached in a process.
    atribut:
    • Application: Temperature Measurement
    • Brand: THERMAX
    • Food Safe: No
    • Graduations: Varies
    • Includes NIST-Traceable Certificate: No
    • Label Legend: Temperature Exceeded When Event Box Turns Black
    • Label Legend Language: English
    • Material: Polyester
    • NSF Rated: No
    • Reversibility: Non-Reversible
    • Scale: Celsius; Fahrenheit
    • Strip Color: Blue
    • Temperature Label Type: General Purpose Non-Reversible Single-Point
    • Temperature Point Colors: Silver
  9. Hi-Tech Digital Weighing Scale with Power Saving
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    Hi-Tech Digital Weighing Scale with Power Saving
    atribut:
    • LCD Display (mm): 30
    • Weight Unit: kg/pcs
    • DC Spesification (Ah/V): 4/6 Rechargeable Battery
    • AC Specifications (V/Hz): 110 or 220 +10%, 50/60
  10. OLIGHT LED Flashlight (Senter)
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  11. Fenix LED Flashlight
    Rating:
    100% of 100
    (1)
    Mulai

    Rp449.900

    Fenix LED Flashlight
    Deskripsi:
    The Fenix TK16 flashlight integrates functionality and performance, empowering it as a reliable and indispensable tool in emergency and tactics. This LED light is the first to feature Fenix new Dual Tactical Tail Switch for one-finger operation and instant access to strobe and momentary-on functions. The TK16 delivers four brightness modes, plus strobe, and can throw 1000 lumens of maximum output and far-reaching distance of up to 240 meters. Key design elements include a strike face bezel, grip ring, body clip and the reliable Dual Layer Body.
  12. System Sensor Horn Strobe
    Mulai

    Rp2.899.900

    System Sensor Horn Strobe
    atribut:
    • Candela: Standard
    • Color: Red
    • Location: Outdoor
    • Marking: Fire
    • Description: 2-wire, clear lens
    • Humidity Range (%): 10 to 93 non-condensing
    • Input Terminal Wire Gauge (AWG): 14 to 18
    • Mounting: Wall
    • Operating Temperature (°C): 0 to 49
    • Operating Voltage Range (V) : 8 to 17.5 (12V nominal); 16 to 33 (24V nominal)
    • Strobe Flash Rate (flash/s): 1
  13. Pilot Pulpen Ball Liner
    Rating:
    100% of 100
    (2)
    Mulai

    Rp17.900

    Pilot Pulpen Ball Liner
    Deskripsi:
    Ball point dengan aliran tinta yang lembut, kekuatan dari sebuah ballpoint dan tulisan dengan gaya pulpen fountain.
  14. Pilot Pulpen Gel
    Mulai

    Rp16.900

    Pilot Pulpen Gel
    atribut:
    • Tip Size (mm): 0.7
  15. ABN Deluxe Penlight
    Mulai

    Rp189.900

    ABN Deluxe Penlight
    Deskripsi:
    Penlight / Senter medis Deluxe ABN digunakan untuk keperluan diagnosa, terbuat dari bahan stainless steel yang berkualitas.Penlight Deluxe ABN adalah senter untuk pemeriksaan pasien berbentuk pulpen. Alat ini biasanya digunakan untuk memeriksa mata, telinga dan hidung pasien. Merupakan perlengkapan wajib untuk praktikum mahasiswa kedokteran, kebidanan dan keperawatan.Selain itu penlight merupakan perlengkapan wajib yang harus ada di klinik atau ruang periksa dokter.Desain mewah dari bahan stainless steel sangat cocok untuk professional dan ahli kesehatan seperti dokter dan dokter spesialis.
Daftar Harga hi tech Terbaru January 2026
EDISON LED Pen LightRp139.900
Joyko Pulpen GelRp12.900
Hi-Tech Digital Indicator for Weighing ScaleRp2.899.900
Kenko Pulpen Gel Hi Tech-HRp52.900
Hi-Tech Digital Weighing ScaleRp5.299.900
Hi-Tech Digital Bench ScaleRp4.899.900
Pilot Pulpen HitechRp26.900
Panduit Ferrule Terminal with Insulation Single Wire Din StandardRp309.900
Hi-Tech Waste Liquid Suction Pump (Suction Pump)Rp23.999.900
Pilot PulpenRp22.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)