BANJO Garden Hose Coupling (Kamlok)

Sebelum PPN:
Rp439.900 - Rp499.900
Spesifikasi
UNSPSC40142008
Fitting MaterialPolypropylene x Polypropylene
For Hose I.D. (inch)3/4
Hose Fitting A Connection TypeGHT
Hose Fitting A Size (inch)3/4
Hose Fitting B Connection TypeGHT
Hose Fitting B GenderFemale
Hose Fitting B Size (inch)3/4
Max. Working Pressure @ 70 F (psi)75
Temperature Range (°F)-20 to 150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene garden hose couplings connect hose to spigots, sprinklers, nozzles, or other hose end accessories with quick-connect cam arms. Polypropylene (also called PP) is a thermoplastic material that resists UV, weathering, rusting, and ozone damage in landscaping, residential, and agricultural watering applications.
Feature
Garden Hose Adapter For Hose I.D. 3/4 in Hose Fitting A Gender Female Hose Fitting B Gender Female Hose Fitting A Size 3/4 in Hose Fitting B Size 3/4 in Hose Fitting A Connection Type GHT Hose Fitting B Connection Type GHT Fitting Material Polypropylene x Polypropylene 75 psi Temp Range -20 Degrees to 150 Degrees F

Ulasan Produk

Tidak ada ulasan

Halaman Terkait