Beli hexagonal bit set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Hexagonal Bit Set (Mata Obeng Set)Deskripsi:Produk ini juga sering disebut dengan Mata Obeng Setatribut:
- Overall Length (mm): 65
- Material: S2
- Hexagon Axis Opposite Side Length (mm): 6.35
- Set Contents: H2 (Purple)/H2.5 (Yellow)/H3 (Black)/H4 (Green)/H5 (Red)/H6 (Indigo Blue)
- monotaro Hex Robe Bit Set (Mata Obeng Kunci L)Deskripsi:Because it is color-coded for each size, it can be easily distinguished. Hexagon bolt for tightening the nutatribut:
- Set Contents: T10 (purple) / T15 (yellow) / T20 (brown) / T25 (black) / T30 (red) / T40 (indigo)
- Type: With anti-tampering hole
- Overall Length (mm): 30
- Hexagon Axis Opposite Side Length (mm): 6.35
- Material: S2
- TRUSCO Long Hex BitDeskripsi:-Optimum for screw tightening of hexagon socket screw (cap screw and set screw etc.).atribut:
- Hardness: H
- Total Length (mm): 150
- TRUSCO Bit Hexagon Setatribut:
- Content: Hexagon bit 2.0/2.5/3.0/4.0/5.0/6.0 1 piece each/Bit-holder
- Length (mm): 65
- Set Items: Hex Bit 2.0/2.5/3.0/4.0/5.0/6.0 One Each, With Bit Holder
- Shank Diameter (mm): 6.35
- TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L)Deskripsi:Hex Socket Bit - Mata Sok L Set 1/2 Inch 10 Pcs Tekiro SC-HB0638Nama : Hex Socket Bit - Mata Sock L Set Tipe : 11 pcs No. Part Produsen : SC-HB0638Spesifikasi:- 7 pcs 1/2" drive Hex Bit Socket 55mm: H4 H5 H6 H7 H8 H10 H12- 1 pcs 1/2" drive Hex Bit Socket 65mm: H14- 2 pcs 1/2" drive Hex Bit Socket 70mm: H17 H19- 1 Metal Caseatribut:
- Content: 7pcs 1/2inch DR. Hex Bit Socket 55 mm, H4, H5, H6, H7, H8, H10, H12; 1pc 1/2 inch DR. Hex Bit Socket 65 mm H14; 2pcs 1/2 inch DR. Hex Bit Socket 70 mm H17, H19
- Type: 4111
- Driver (inch): 1/2
- monotaro LED Headlight Brightness 350LmDeskripsi:It is an LED headlight which can adjust the brightness to 100Lm and 350Lm.. For inspection work at production line and construction siteDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Total Luminous Flux (Lm): Strong: 350 / Weak: 100
- Color (Body): black
- Light source color: White
- Light Source: LED
- Color: Black
- Protection Class: IPX7
- Brightness (Lm): Strong: 350 / Weak: 100
- Continuous Lighting Time (hour): Strong: 1.3 / Weak: 7
- Dimensions, Width W x Height H x Depth D (mm): 64×45×44
- Irradiation Distance (m): 34
- Light Angle: 90°
- Lighting Type: strength
- Material (Main Unit): Aluminium Alloy
- Maximum Lighting Time: Strong: 1.3 hours / Weak: 7 hours
- Power Supply Type: Battery operated
- Suitable Battery: AAA batteries x 3 (sold separately)
- Type of Illumination: Floodlight
- Water Resistant: IPX7
- TRUSCO Bit Hexagon Shank 65LDeskripsi:-Optimum for screw tightening of hexagon socket screw (cap screw and set screw etc.).atribut:
- Total Length (mm): 65
- Hardness: H
- ANEX Hexagon BitDeskripsi:-Size can be identified by color.-Painted parts do not get in the way when mounting the electric screwdriver, it is non-coated both ends.
- Vessel Bit Hexagon Socket Driveratribut:
- Socket Type: Socket bit for Hexagong screw
- monotaro Set Mata Soket ObengDeskripsi:Set ini berisi mata soket obeng dan mata obeng yang sering digunakan untuk obeng elektrik. Sudah termasuk dengan holder agar mudah dibawa-bawa. Digunakan untuk berbagai macam pemeliharaan seperti penggantian kampas rem mobil, sepeda motor, sepeda dan penggantian baterai, mesin, perakitan furnitur, dll.atribut:
- Outlet corner opposite side (mm): 6.35
- Insertion angle across flats: 6.35mm
- Material: (Socket Bit) Chrome Vanadium Steel, (Driver Bit) Tool Steel
- Set Contents: Driver Bit (+)No.1 x 45Lmm, (+)No.2 x 45Lmm, Socket Bit (6/7/8/9/10/11/12/13mm)
- Toptul Bit Hexagon Shank SetDeskripsi:Set Comtemt : 2, 2.5, 3, 4, 5, 6, 8mm.atribut:
- Size (inch): 1/4
- TEKIRO Mata Obeng Heavy Duty SetDeskripsi:TEKIRO Min Set Mata Obeng Ketok [12 pcs/ PH2], obeng ketok yang dapat digunakan untuk membuka baut sekrup yang macet atau sulit dibuka. Seperti namanya obeng ketok bekerja dengan getokan atau hentakan yang terjadi pada ujung obeng tersebut. Hentakan tersebut bisa dilakukan dengan menggunakan palu.Mata screwdriver memiliki magnet pada kembang, besi as kokohFungsi : Untuk melepas dan memasang Screw ( + ) pada baut yang sulit dibuka, dengan di ketokMaterial : S2 materials
- BOSCH Set Perkakas Titanium Drill Bit & ScrewdriverDeskripsi:Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.atribut:
- Material: Titanium
- Finish Type: Black
- Shank type: Hex
- Cutting Angle: String 135 Degrees
- Dimensions (cm): 30x21x6
- Surface Recommendation: Metal
- EZREN Obeng Dompet TorxDeskripsi:Obeng Set paling Praktis 25 in 1 dalam dompetObeng Set Reparasi 25 Pcs merupakan obeng reparasi yang mempunyai kualitas tinggi. Dilengkapi dengan tempat penyimpanan berupa pouch atau dompet sehingga tidak mudah pecah dibandingkan dengan tempat bahan mika/plastik.Sangat ringan dan ringkas dengan kepala obeng yang mempunyai presisi tinggi terbuat dari baja terkini (chrome vanadium steel) yang dipanaskan khusus hingga menghasilkan tingkat kekerasan HRC52-60. Mata obeng terdiri dari 25 mata yang beraneka ragam, lengkap untuk berbagai keperluan. Cocok untuk produk digital seperti komputer, handphone, kamera, kacamata dan jam tangan.Spesifikasi Obeng Set Reparasi 25 Pcs Fatick TORX :Five-star screw driver : 0.8 1.2Trox screw driver : T2 T3 T4 T5 T6 T7 T8 T9 T10 T15Triangle driver :2.3Y screw driver : 2.0Cross screw driver :1.0 1.2 2.0 3.0Flat screw driver : 1.0 1.5 2.0 3.0Point screw driver :0.8Isi Paket :1 Pcs Handle24 Pcs Mata Obeng1 Pcs Dompet penyimpanan
- monotaro Hexagon Bit SetDeskripsi:Because it is color-coded for each size, it can be easily distinguished.. To tighten the hexagon socket screw (cap screw, set screw etc).Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Set Contents: H2 (purple) / H2.5 (yellow) / H3 (black) / H4 (green) / H5 (red) / H6 (indigo)
- Material: S2
- Overall Length (mm): 30
- Hexagon Axis Opposite Side Length (mm): 6.35
- KRISBOW Bit Screwdriver (Mata Obeng)Deskripsi:Screwdriver Bit Set (21pcs) adalah Obeng yang digunakan untuk membuka dan mengencangkan baut. Obeng ketok merek Krisbow menggunakan Impact dari mekanik sebagai tenaga ekstra untuk membuka baut. Obeng Impact merek Krisbow dengan Bit 21pcs mudah diaplikasikan untuk membuka baut dengan cepat. Obeng Impact merek Krisbow dilengkapi dengan Bit obeng Impact mampu membuka sekrub yang sulit dibuka. Obeng Impact merek Krisbow banyak diaplikasikan pada dunia industri dan bengkel otomotif.atribut:
- Packing Dimensions (mm): 151x9x51
Daftar Harga hexagonal bit set Terbaru April 2026
| monotaro Hexagonal Bit Set (Mata Obeng Set) | Rp109.900 |
| monotaro Hex Robe Bit Set (Mata Obeng Kunci L) | Rp63.900 |
| TRUSCO Long Hex Bit | Rp75.900 |
| TRUSCO Bit Hexagon Set | Rp199.900 |
| TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L) | Rp639.900 |
| BOSCH Bit Screwdriver Set (Mata Obeng) | Rp309.900 |
| monotaro LED Headlight Brightness 350Lm | Rp429.900 |
| TRUSCO Bit Hexagon Shank 65L | Rp35.900 |
| Makita Cordless Impact Driver | Rp1.899.900 |
| ANEX Hexagon Bit | Rp26.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/P101001175-1.jpg)
/P102246579-1.jpg)


/q7P101003943-2.jpg)
/lwP106651788-1.jpg)











/31P101003109-7.jpg)

/0wP103638032-2.jpg)