Vessel Single End GO-SAI Bit (Mata Obeng)

Sebelum PPN:
Rp289.900 - Rp369.900
Spesifikasi
Blade TipMagnet included
ColorRed
HardnessDX (HRC62)
MaterialSpecial steel material (die hard steel)
Shank Diameter (mm)6.35
Tip Magnetincluded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Wear safety goggles when working.
- Do not use more force than necessary.
- Do not use the tool for any purpose other than its intended purpose.
- Do not use on anything with current flowing through it.
- Please check the correct purpose, size, and usage before using.
Feature
- A set of 10 stepped Gosai bits.
- All hexagonal surfaces are printed in color, resulting in sharp edges without bleeding like painted products.
- Die-hard steel (maximum hardness HRC62) is used for the bit material.
- Strong, flexible, and extremely durable.
- Achieved high fitability with precise cutting edge machining.
- Color-coded sizes make it easier to select bits.
- Since the cutting edge is not plated or painted, it has good grip with screws and fits a variety of screws.
Use
For architecture, electricity, mechanical assembly/maintenance, precision assembly, and DIY.

Ulasan Produk

Tidak ada ulasan