Beli hex socket long di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TONE Long Hexagon Socket Set (with Socket Holder)Deskripsi:For tightening and loosening hexagon socket head bolts and screws
- KYOTO TOOL (KTC) Hex Bit Socket SetDeskripsi:Set Contents : 5/6/7/8/9/10/12/14/17 +No.2atribut:
- Weight (kg): 1.3
- Type: Standard
- Plug Angle (mm): 12.7
- TEKIRO 1/2inch Drive Hex Bit SocketDeskripsi:TEKIRO 1/2" DR. HEx BIT SOCKET H6x150 MM / HEx BIT SOCKET / TOOLSatribut:
- Dimension 1 (mm): 110
- Dimension 2 (mm): 13
- Square Drive Size (mm): 13
- Outer Diameter (mm): 22
- Size (mm): H6x150
- Length (mm): 110
- Dimension 3 (mm): 22
- TEKIRO Hex Bit Socket 1/2inch DR (Mata Sock L)Deskripsi:TEKIRO Hex Bit Socket Mata Sock L [1/2 Inch DR 4x100 mm], Hex Bit Socket atau mata sock berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Digunakan untuk menutupi kepala mur atau baut sehingga saat menggunakan kunci sok mur atau baut tidak akan mudah terlepasFungsi : digunakan untuk menutupi kepala mur atau baut, sehingga pada saat menggunakan kunci sock mur atau baut tidak akan mudah terlepasMaterial : Chrome vanadiumDimensi : 61mm 13mm 21mmatribut:
- Dimension 2 (mm): 13
- Dimension 3 (mm): 21
- Dimension 1 (mm): 61
- Size (inch): 1/2
- TRUSCO Long Hex BitDeskripsi:-Optimum for screw tightening of hexagon socket screw (cap screw and set screw etc.).atribut:
- Hardness: H
- Total Length (mm): 150
- TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L)Deskripsi:Hex Socket Bit - Mata Sok L Set 1/2 Inch 10 Pcs Tekiro SC-HB0638Nama : Hex Socket Bit - Mata Sock L Set Tipe : 11 pcs No. Part Produsen : SC-HB0638Spesifikasi:- 7 pcs 1/2" drive Hex Bit Socket 55mm: H4 H5 H6 H7 H8 H10 H12- 1 pcs 1/2" drive Hex Bit Socket 65mm: H14- 2 pcs 1/2" drive Hex Bit Socket 70mm: H17 H19- 1 Metal Caseatribut:
- Content: 7pcs 1/2inch DR. Hex Bit Socket 55 mm, H4, H5, H6, H7, H8, H10, H12; 1pc 1/2 inch DR. Hex Bit Socket 65 mm H14; 2pcs 1/2 inch DR. Hex Bit Socket 70 mm H17, H19
- Type: 4111
- Driver (inch): 1/2
- Kennedy Hex Socket Bit 1/2 inchatribut:
- Socket Type: Socket Bit
- Finish/Coating: Chrome Plated
- Bit Type: Hexagon
- Drive Type: Square
- Material: Chrome Vanadium Steel
- monotaro Set Mata Kunci Sok Hexagonal Tipe One TouchDeskripsi:Hexagon socket bolts can be tightened or loosened. Also, since the socket holder is a one-touch type, it is easy to install and remove.. Tighten the hexagon socket head bolt, loosen itDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 210 (Holder)
- Plug Angle (mm): 9.5
- Bit Material: S2
- Material (socket): CRV
- Set Contents (mm): 3, 4, 5, 6, 7, 8, 10, 12
- SATA Hex Bit Socket 1/2inch Dr.Deskripsi:- Heat treated, chrome plated socket bases for durability and serviceability- Bit made from S2 materialatribut:
- Drive End (mm): 24
- Overall Length (mm): 75
- TONE Hexagon Socket Set with Holderatribut:
- Accessories: Socket Holder (aluminum type)
- KYOTO TOOL (KTC) Hexagon Bit Socket SetDeskripsi:-Bit parts are plug-in type and can be replaced.-The power fit shape that prevents concentration of stress is adopted as the insertion angle side.-Socket Holder
- JTC Hexagon Socket Bit (INHEX Socket) Metricatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- KYOTO TOOL (KTC) Hexagonal Bit Socket SetDeskripsi:- Bits can be replaced. Please refer to the application table (PDF) for details.atribut:
- Drive angle (sq.): 12.7
- KYOTO TOOL (KTC) T-Type Torx (RU) Bit Socket SetDeskripsi:-Bit parts are plug-in type and can be replaced.-Anti-tampering T-type.-The power fit shape that prevents concentration of stress is adopted as the insertion angle side.-Socket Holderatribut:
- Type: Long
- Set Contents (piece): 8
- Accessories: Socket Holder
- Set Contents: BT3-T20HL, T25HL, T27HL, T30HL, T40HL, T45HL, T50HL, T55HL
- JTC Deep Impact Hex Socket Setatribut:
- Drive Size: 1/2\"
- Number of Pieces: 15
- Socket Size: 10, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32 mm
- TEKIRO Socket Set (Kunci Sock Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
Daftar Harga hex socket long Terbaru April 2026
| TONE Long Hexagon Socket Set (with Socket Holder) | Rp1.899.900 |
| KYOTO TOOL (KTC) Hex Bit Socket Set | Rp1.499.900 |
| TEKIRO 1/2inch Drive Hex Bit Socket | Rp33.900 |
| JTC Hex Socket Bit Set (Mata Sock L) | Rp379.900 |
| KYOTO TOOL (KTC) Long Hex Bit Socket | Rp139.900 |
| TEKIRO Hex Bit Socket 1/2inch DR (Mata Sock L) | Rp39.900 |
| TRUSCO Long Hex Bit | Rp75.900 |
| TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L) | Rp639.900 |
| Kennedy Hex Socket Bit 1/2 inch | Rp64.900 |
| monotaro Set Mata Kunci Sok Hexagonal Tipe One Touch | Rp299.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/6iP103739234-1.jpg)
%20Hex%20Bit%20Socket%20Set/P102178065-1.jpg)

/P101534886-1.jpg)
%20Long%20Hex%20Bit%20Socket/78P105413260-1.jpg)
/9eP101000338-4.jpg)

/q7P101003943-2.jpg)




%20Hexagon%20Bit%20Socket%20Set/P102791778-1.jpg)
%20Metric/p9P101534909-2.jpg)
/P102066232-6.jpg)
%20Hexagonal%20Bit%20Socket%20Set/lyP107327790-1.jpg)
%20T-Type%20Torx%20(RU)%20Bit%20Socket%20Set/P102701243-3.jpg)


/puP101003930-3.jpg)