Beli hex bit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vessel Bit Hexagon with MagnetDeskripsi:-A bit for a bolt with a hole used for mechanical equipment and motorcycles.atribut:
- Total Length: 65mm
- TRUSCO Long Hex BitDeskripsi:-Optimum for screw tightening of hexagon socket screw (cap screw and set screw etc.).atribut:
- Hardness: H
- Total Length (mm): 150
- FACOM Hex Bitatribut:
- Bit Performance Type: Standard
- Fastening Stapling Product Type: Manual Staple Gun
- Performance type: Standard
- Screwdriver Head Type: Hexagonal
- TEKIRO Hex Bit Socket 1/2inch DR (Mata Sock L)Deskripsi:TEKIRO Hex Bit Socket Mata Sock L [1/2 Inch DR 4x100 mm], Hex Bit Socket atau mata sock berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Digunakan untuk menutupi kepala mur atau baut sehingga saat menggunakan kunci sok mur atau baut tidak akan mudah terlepasFungsi : digunakan untuk menutupi kepala mur atau baut, sehingga pada saat menggunakan kunci sock mur atau baut tidak akan mudah terlepasMaterial : Chrome vanadiumDimensi : 61mm 13mm 21mmatribut:
- Dimension 2 (mm): 13
- Dimension 3 (mm): 21
- Dimension 1 (mm): 61
- Size (inch): 1/2
- TRUSCO Bit Hexagon Shank 65LDeskripsi:-Optimum for screw tightening of hexagon socket screw (cap screw and set screw etc.).atribut:
- Total Length (mm): 65
- Hardness: H
- Kennedy Hex Socket Bit 1/2 inchatribut:
- Socket Type: Socket Bit
- Finish/Coating: Chrome Plated
- Bit Type: Hexagon
- Drive Type: Square
- Material: Chrome Vanadium Steel
- KRISBOW Bit Screwdriver Hexagon ShankDeskripsi:Insert Bit Hex 3 x 25 mmatribut:
- Dimensions (LxWxH)(mm): 25x5x5
- TEKIRO 1/2inch Dr. Hex Bit SocketDeskripsi:TEKIRO 1/2" DR. HEx BIT SOCKET H6x150 MM / HEx BIT SOCKET / TOOLSatribut:
- Dimension 1 (mm): 110
- Dimension 2 (mm): 13
- Square Drive Size (mm): 13
- Outer Diameter (mm): 22
- Size (mm): H6x150
- Length (mm): 110
- Dimension 3 (mm): 22
- GENIUS Bit 1/4inch Power Hexagon Shank ScrewdriverDeskripsi:Genius Tools Screwdrivers and Bits are designed and manufactured to handle everything from everyday use to industrial applications. Using the highest quality metals during production, Genius Tools Screwdrivers and Bits are also heat treated in our multi-step production facility to ensure the highest levels of strength and durability for a lifetime of quality use.atribut:
- Type: Hex
- Hex Shank: 1/4inch
- Length: 50mm
- Made of: High Speed Tool Steel
- Vessel Bit 1/4inch Torx Poweratribut:
- Driver Size: 1/4 inch Hex driver
- MILWAUKEE Phillips Power Bit Fastening Tool Hex Shankatribut:
- Impact Rated: Yes
- Fastening Tool Item: Power Bit
- Hex Shank Size (inch): 1/4
- Application - Tools: Impact
- Finish: Black Phosphate
- SAE or Metric: SAE
- Shank Style: Hex
- Single End/Double End: Single End
- Vessel Bit Hexagon Socket Driveratribut:
- Socket Type: Socket bit for Hexagong screw
- Vessel Bit Hexagon Single Head DriverDeskripsi:-Original special alloy steel is used.
- TRUSCO Hex BitDeskripsi:-A bit where the tip is a hexagonal type.-Bit with shaft diameter of 6.35mm.-Can be used with various ratchet screwdriver.atribut:
- Opposite Side Dimension: 4mm
- Total Length: 30mm
- GENIUS Metric Bit Socket HexDeskripsi:Genius Tools Bit Sockets are designed for maximum life and performance. Using only the highest quality materials, our Bit Sockets are made from industry leading Chrome Vanadium or Chrome Molybdenum steel and are heat treated for maximum strength. To guarantee the highest level of quality, we maintain strict production standards. From raw material inspection, production control, quality and function.atribut:
- Material: High Speed Tool Steel
- Type: Hex
- GEDORE Long Hex-Bit SocketDeskripsi:-By applying Knurling process it helps to prevent from slipping out of hands even when manually turned.-Capable of tightening quickly hexagon socket head cap screw by getting connected with the ratchet handle.atribut:
- Input Drive: 12.7mm
- TONE Hex Key Ball Point Long Arm (Kunci L)Deskripsi:Ball point processing allows for quick diagonal work and temporary tightening.
Daftar Harga hex bit Terbaru March 2026
| Vessel Bit Hexagon with Magnet | Rp39.900 |
| TRUSCO Long Hex Bit | Rp75.900 |
| FACOM Hex Bit | Rp109.900 |
| TEKIRO Hex Bit Socket 1/2inch DR (Mata Sock L) | Rp37.900 |
| TRUSCO Bit Hexagon Shank 65L | Rp35.900 |
| Kennedy Hex Socket Bit 1/2 inch | Rp64.900 |
| KRISBOW Bit Screwdriver Hexagon Shank | Rp9.900 |
| TEKIRO 1/2inch Dr. Hex Bit Socket | Rp31.900 |
| GENIUS Bit 1/4inch Power Hexagon Shank Screwdriver | Rp32.900 |
| KRISBOW Bit Hex Power | Rp15.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































/9eP101000338-4.jpg)







%20Long%20Hex%20Bit%20Socket/78P105413260-1.jpg)




%20Stubby%20Hex%20Bit%20Socket/P102067390-1.jpg)


/fnP102065563-2.jpg)