Vessel Air And Electric Screwdriver Bits

Sebelum PPN:
Rp219.900
Spesifikasi
Heat Treatment CategoryG (Standard hardness)
Weight (g)12
Fit6.35mm across the insertion angle
Tip Size (#)2
Overall Length (mm)50
Bit Shaft Diameter (mm)7
Blade Shape+
Cutting Edge+2
DesignationB35
Insertion Corner Opposite Side (mm)6.35
TRUSCO Number126-5717

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light electrical assembly, communication audio equipment assembly, construction and woodworking work
Feature
Uses original special alloy steel. Vessel bits are the top producer in Japan. High quality production and low cost are realized by mass lot production. It has a long track record in the industrial world where quality control requires the most breakable bits to work in severe and harsh conditions.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait