Beli helmet msa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp299.900

    MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Material: Shell Polyethylene
    • Ventilation: Non-Vented
  2. MSA VGARD
    66%
    Mulai

    Rp60.000

    MSA VGARD
    Deskripsi:
    MSA V-Gard hard hat known for comfort, quality and durability. The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction-so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Type: On Cap
  3. MSA (Local) Helm Safety Fas-Trac with Chinstrap MSA
    Mulai

    Rp86.900

    MSA (Local) Helm Safety Fas-Trac with Chinstrap MSA
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Material: Polypropylene
  4. MSA (Local) Helm Safety Fas-Trac without Chinstrap
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    MSA (Local) Helm Safety Fas-Trac without Chinstrap
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Material: Polypropylene
  5. MSA (Local) Safety Helmet Fullbrim
    Mulai

    Rp149.900

    MSA (Local) Safety Helmet Fullbrim
    Deskripsi:
    Helm MSA Fullbrim lokal dengan fas-trac® merupakan helm proyek/kerja yang memenuhi standar:-REG IDM 000206153-SNI ISO 3873:2012Helm MSA bersertifikat SNI telah melewati uji coba penelitian sesuai standar kerja yang telah ditetapkan untuk keselamatan kerja. Helm termasuk inner fastrack, tidak ada tempat tali dagu.
  6. KRISBOW Helm Safety Brim Depan Tidak Berventilasi
    Rating:
    100% of 100
    (5)
    Mulai

    Rp98.900

    KRISBOW Helm Safety Brim Depan Tidak Berventilasi
    atribut:
    • Dimensions (cm): 28x22x16
    • Material: HDPE
    • Safety Approval: ANSI, CE
    • Type: Non Vented
  7. MSA (Local) Tali Dagu Helm Safety
    Mulai

    Rp43.900

    MSA (Local) Tali Dagu Helm Safety
    Deskripsi:
    Menjaga keselamatan saat bekerjadi lingkungan proyek bangunan dan konstruksi dengan menggunakan tali cadangan untuk helm keselamatan kerja Anda. Tali ini dilengkapi dengan empat kait sehingga dapat lebih aman dan dapat menjangkau sisi-sisi helm dengan sempurna. Tali juga terbuat dari material berkualitas, membuatnya lebih kokoh dan nyaman ketika digunakan.
    atribut:
    • Material: Nylon
    • Model : 4 point/huruf Y
  8. SAFETY JOGGER Sepatu Safety Sneakers High Cut Speedy S3 (Sepatu Proyek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    SAFETY JOGGER Sepatu Safety Sneakers High Cut Speedy S3 (Sepatu Proyek)
    Deskripsi:
    Sepatu yang dapat menahan percikan air, dengan warna hitam serta detail kuning, lapisan nylon mesh, antistatis, tahan terhadap tusukan hingga 1100N sehingga kaki anda tetap aman , tahan guncangan,antislip, Toecap terbuat Composite yang ringan mampu menahan beban hingga 1.5TON sehingga jari-jari kaki anda tetap aman, S3, Insole terbuat dari latex, HRO
    atribut:
    • Sole: PU/Rubber
    • Lining: Mesh
    • Insole: Latex
    • Mid Sole: Puncture Resistant SJ Flex
    • Toe Cap: Composite Cap
  9. Solinst Water Level
    Mulai

    Rp25.999.900

    Solinst Water Level
    Deskripsi:
    For Measuring the depth to water in wells, boreholes, standpipes, and tanks, model 101 water level meters ate the industry standart for portable hand operated meters P7 probe. The P7 probe is submersible up to 1000 ft. (300m), ideal for measuring total well depth. P2 probe. The P2 Probe is shielded in design to reduce or eliminate false readings in cascading water. The probe consistof a stainless steel body with a neoprene heat shrink seal. it is not suitable for submergence to any significant depth.
  10. CIG Safety Helmet 6 point Magnum (Helm Safety)
    Mulai

    Rp77.900

    CIG Safety Helmet 6 point Magnum (Helm Safety)
    atribut:
    • Material: ABS (shell)
    • Application For: protection from impact
  11. CIG Safety Helmet 6 point Victor (Helm Safety)
    54%
    Mulai

    Rp68.000

    CIG Safety Helmet 6 point Victor (Helm Safety)
    Deskripsi:
    - ABS- Shell come with 6 point adjustable suspension give a comfortable- Designed for worker who need head protection- Customized fit Designed to be light weight and comfortable- It is ideal for Contruction, Industries, Ultilites and Environments- Slotted side to accommodate accessorise such as ear muff and face shieldCompliance : CE EN357
    atribut:
    • Material: ABS (shell)
    • Application For: protection from impact
    • Standards Approvals: CE EN 357
  12. UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)
    Mulai

    Rp439.900

    UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)
    atribut:
    • Size (cm): 52 to 61
    • Standard: EN 397
    • Version: with long brim
  13. YAU YASUNLIPLAST Safety Helmet
    Mulai

    Rp209.900

    YAU YASUNLIPLAST Safety Helmet
    Deskripsi:
    Safety helmet atau Helm Safety yang biasanya digunakan untuk tugas lapangan atau pengerjaan proyek harus terbuat dari material yang berkualitas, untuk itu Safety Helmet Yasunli sudah memilki sertifikat standar SNI. Kualitas Safety Helmet teruji oil and gas, sehingga sangat aman digunakan diberbagai kondisi.
  14. UVEX Safety Helmet
    Rating:
    100% of 100
    (2)
    Mulai

    Rp449.900

    UVEX Safety Helmet
    Deskripsi:
    Multifunctional helmet for working at heights and rescue operations.Combination of features from the industrial protection helmet (EN 397) with the requirements for a climbing helmet (EN 12492).With short brim.
  15. MILLER ELECTRIC Welding Helmet Accessories & Part
    Mulai

    Rp359.900

    MILLER ELECTRIC Welding Helmet Accessories & Part
    Deskripsi:
    These products keep welding helmets in good working order and extend their capabilities.
  16. LEOPARD Safety Helmet ABS
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    LEOPARD Safety Helmet ABS
    atribut:
    • Sheel Material: ABS
    • Protect from Impact: Yes
    • Protect from Electrical Hazard: No
    • Class / Type: C/1
    • Suspension : Fastrack w/ 6 Point Ratchet
  17. UVEX Safety Helmet Pheos IES Red Rotation System (Helm Safety)
    Mulai

    Rp599.900

    UVEX Safety Helmet Pheos IES Red Rotation System (Helm Safety)
    Deskripsi:
    UVEX Safety Helmet Pheos IES Red Rotation System. Safety spectacles and protective helmets don't always go well together, but this has now changed with the uvex pheos IES: IES stands for "Integrated Eyewear System" and means that your uvex pheos safety glasses can be connected directly with the clip integrated in the helmet. This means that it is always firmly in the position it should be in-and where necessary safely stored in the parking position in the helmet.
  18. SAFETY JOGGER Sepatu Safety Sneakers Low Cut Ligero S1P ESD SRC Warna Oranye (Sepatu Proyek)
    Mulai

    Rp1.399.900

    SAFETY JOGGER Sepatu Safety Sneakers Low Cut Ligero S1P ESD SRC Warna Oranye (Sepatu Proyek)
    Deskripsi:
    Sepatu Safety Jogger ini dengan SJ-3FIT adalah yang harus dimiliki untuk tempat kerja hybrid. Sepatu ini memiliki fitur unik seperti INSOLE Hybrid yang dapat dilepas dengan system sirkulasi udara dan penyerapan. Serta anda juga memiliki sepatu keselamatan paling ringan dipasaran. Selain sangat nyaman sepatu yang ringan ini memiliki kelenturan dan tekukan yang paling penting. Dibagian Toecap terbuat dari Karbon Nano Ultra yang ringan, sol dalam ini menampilkan teknologi SJ-3FIT  yang unik. Teknologi SJ-3FIT adalah konsep modular yang memungkinan lebar sepatu dapat disesuaikan. Yang anda butuhkan untuk keselamatan kaki anda di tempat kerja.
    atribut:
    • Color: Orange
    • Sole: Phylon + Rubber
    • Insole: Ergonomic breathable SJ hybrid
    • Lining: Breathable technomesh
    • Mid Sole: Puncture resistant lightweight
    • Toe Cap: Nano Carbon
Daftar Harga helmet msa Terbaru January 2026
MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)Rp299.900
MSA VGARDRp60.000
MSA (Local) Lokal Helm Safety Staz-On with Chinstrap LokalRp62.900
MSA (Local) Helm Safety Fas-Trac with Chinstrap MSARp86.900
MSA (Local) Helm Safety Fas-Trac without ChinstrapRp109.900
MSA (Local) Safety Helmet FullbrimRp149.900
KRISBOW Helm Safety Brim Depan Tidak BerventilasiRp98.900
MSA (Local) Tali Dagu Helm SafetyRp43.900
SAFETY JOGGER Sepatu Safety Sneakers High Cut Speedy S3 (Sepatu Proyek)Rp1.099.900
Solinst Water LevelRp25.999.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)