PCL Airforce Hold-On Tyre Inflator

Sebelum PPN:
Rp6.699.900
Spesifikasi
Standards MetBSEN 12645:1999
Display TypeDial
Cable Length (m)0.53
Capacity (bar)0 - 12
Connection TypeTwin Hold-on
Units Readpsi
Part NumberPCL2592004A
Product TypeTyre Inflator

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Airforce Tyre Inflators with an air inlet of 1/4". Constructed of a shock resistant material. Available in three different lengths and connection types.


Features and Benefits

- Clear dial displays to easily read your results

- Lightweight design for ease of transportation and use

- Available in three varying lengths and connection types to suit individual requirements

Ulasan Produk

Tidak ada ulasan

Halaman Terkait