Beli helm kerja safety monotaro di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UVEX Safety Helmet Pheos B-WR Rotation System (Helm Proyek)
    Mulai

    Rp419.900

    UVEX Safety Helmet Pheos B-WR Rotation System (Helm Proyek)
    atribut:
    • Size (cm): 52 to 61
    • Standard: EN 397
    • Version: with long brim
  2. UVEX Safety Helmet Pheos IES Red Rotation System (Helm Proyek)
    Mulai

    Rp539.900

    UVEX Safety Helmet Pheos IES Red Rotation System (Helm Proyek)
    Deskripsi:
    UVEX Safety Helmet Pheos IES Red Rotation System. Safety spectacles and protective helmets don't always go well together, but this has now changed with the uvex pheos IES: IES stands for "Integrated Eyewear System" and means that your uvex pheos safety glasses can be connected directly with the clip integrated in the helmet. This means that it is always firmly in the position it should be in-and where necessary safely stored in the parking position in the helmet.
  3. 3M Protective Coverall Safety Work Wear 4570
    Mulai

    Rp1.099.900

    3M Protective Coverall Safety Work Wear 4570
    Deskripsi:
    - Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and moreThe 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.
    atribut:
    • Color: Gray
    • Size: L
    • Material: Suit: Polypropylene / Polyethylene Zipper: Metal / Nylon / Polyester Braid Elastic: Synthetic Rubber (non-latex) Seam Tape: Polyetheylene Thread: Polyester / Cotton
    • Style: 3 Panel Hood, Elastic Cuff, Elastic Waist & Ankle, Taped Seams
    • Closure Type: Double front closing system with large ring zip pull for easy wear
    • Application: Chemical mixing and handling; Chemical / oil spills and clean up; Metal Refining; Metal Etching; Hazardous Waste Remediation; Decontamination / Site Decommissioning; Tank Cleaning; Infective agents / Biological Hazards; Handling Toxic Powders
    • Standards Approvals: Certified to European Standards to help protect against certain industrial hazards
  4. KRISBOW Safety Helmet Front Brim non Vented (Helm Proyek)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp92.900

    KRISBOW Safety Helmet Front Brim non Vented (Helm Proyek)
    atribut:
    • Dimensions (cm): 28x22x16
    • Material: HDPE
    • Safety Approval: ANSI, CE
    • Type: Non Vented
  5. monotaro Helmet Sticker
    Mulai

    Rp33.900

    monotaro Helmet Sticker
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: PET sticker
    • Dimensions (Vetical x Horizontal) (mm): 30x100
  6. CIG Safety Helmet 6 point Magnum (Helm Proyek)
    Mulai

    Rp77.900

    CIG Safety Helmet 6 point Magnum (Helm Proyek)
    atribut:
    • Material: ABS (shell)
    • Application For: protection from impact
  7. Toyo Safety Safety Helmet Hard Hat, Folding, Bloom (Helm Proyek)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.199.900

    Toyo Safety Safety Helmet Hard Hat, Folding, Bloom (Helm Proyek)
    atribut:
    • Color: White
    • Material: Hat bodies:PP+PE resin, Hat center cover:ABS resin
    • Specification: Product has passed the national test \"For flying, falling objects\" standard for protection caps of the Ministry of Health, Labor and Welfare
    • Dimensions when assembled (mm): 275 x 145 x 208mm
    • Dimensions when folded: 345 x 195 x 80mm
    • Size (cm): 52-61
  8. CIG Safety Helmet 6 point Victor (Helm Proyek)
    13%
    Mulai

    Rp129.900

    CIG Safety Helmet 6 point Victor (Helm Proyek)
    Deskripsi:
    - ABS- Shell come with 6 point adjustable suspension give a comfortable- Designed for worker who need head protection- Customized fit Designed to be light weight and comfortable- It is ideal for Contruction, Industries, Ultilites and Environments- Slotted side to accommodate accessorise such as ear muff and face shieldCompliance : CE EN357
    atribut:
    • Material: ABS (shell)
    • Application For: protection from impact
    • Standards Approvals: CE EN 357
  9. MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp319.900

    MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Material: Shell Polyethylene
    • Ventilation: Non-Vented
  10. MSA (Local) Helm Safety Fas-Trac without Chinstrap (Tali Helm)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    MSA (Local) Helm Safety Fas-Trac without Chinstrap (Tali Helm)
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja._x000D_REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017_x000D_Certificate KAN (Komite Akreditasi Nasional)_x000D__x000D_Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji_x000D_- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G_x000D_- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G_x000D_- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 G_x000D_Uji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembus_x000D_Ketahanan nyala api selama 5 detik : Hasil tidak terbakar_x000D_Uji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MA_x000D_Uji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik_x000D_- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)_x000D_- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Material: Polypropylene
  11. monotaro One-Touch Type Chin Strap Small for Helmet (Tali Helm)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp18.000

    monotaro One-Touch Type Chin Strap Small for Helmet (Tali Helm)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Specification: For SFOT cord
    • Compatible: SS-100/101
    • Package Weight (g): 8
  12. monotaro Auto Darkening Welding Helmet, 1/20000 speed
    Mulai

    Rp1.699.900

    monotaro Auto Darkening Welding Helmet, 1/20000 speed
    Deskripsi:
    Produk ini juga sering disebut dengan Helm Las
    atribut:
    • Operating Temperature Range (°C): -10 to 55
    • Power: One solar-powered + lithium battery (not replaceable)
    • Filter Size (mm): 110x90
    • Degree of Shading: #9 - #13
    • Non-light Shielding: #4
    • Infrared Ultraviolet Protection: The adaptation to DIN15
    • Period of Service (years): 2
    • Line of sight range (mm): 97x47
    • Package Weight (g): 864
    • Switching Time (s): (Light-shielding from non-light) 1/20000, (non-shaded from light) 0.1 - 0.9
  13. Petzl Helmet Vertex Vent (Helm Proyek)
    Mulai

    Rp1.999.900

    Petzl Helmet Vertex Vent (Helm Proyek)
    Deskripsi:
    VERTEX® VENT Comfortable ventilated helmet The VERTEX VENT helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. It has ventilation holes with sliding shutters to allow airflow through the helmet. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus responding to the specific additional needs of professionals. Very comfortable: - six-point textile suspension conforms perfectly to the shape of the head - CENTERFIT feature allows perfect centering of the helmet on the head, thanks to its two side adjustment wheels - FLIP&FIT system allows the headband to be positioned in a low position, guaranteeing that the helmet fits securely on the head. The system folds into the shell for easy storage and transportation - comes with interchangeable standard comfort foam Protection designed for work at height and on the ground: - DUAL chinstrap allows the worker to adjust chinstrap strength in order to adapt the helmet to different environments: work at height (EN 12492) or on the ground (EN 397). The clip has two positions, corresponding to these two uses: high strength, limiting the risk of losing the helmet during a fall, and low strength, limiting the risk of strangulation if the helmet is snagged while the user is on the ground - shock absorption achieved through deformation of the outer shell - vent holes with sliding shutters allow the ventilation to be adjusted as needed, while wearing the helmet Modular accessories: - eye shield with EASYCLIP side attachment system for easy installation - Petzl headlamp with mounts, or headlamp with elastic headband - helmet protector keeps the shell free from soiling and paint splash - nape protector provides effective sun and rain protection for the nape of the neck - nametag holder allows user to be easily identified - changeable chinstrap and foam - hearing protection - available in seven colors: white, yellow, red, black, orange, blue and green - also comes in two high-visibility versions: yellow and orange Specification -Certification(s): CE, EN 397, EN 12492, ANSI Z89.1 Type I Class C, EAC
    atribut:
    • Head Circumference (cm): 53-63
    • Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
Daftar Harga helm kerja safety monotaro Terbaru October 2026
UVEX Safety Helmet Pheos B-WR Rotation System (Helm Proyek)Rp419.900
UVEX Safety Helmet Pheos IES Red Rotation System (Helm Proyek)Rp539.900
UVEX Safety Helmet Pheos E-S-WR Without Air Vents (Helm Proyek)Rp429.900
PROTECTOR Airflow Safety Helmet (Helm Proyek)Rp229.900
3M Protective Coverall Safety Work Wear 4570Rp1.099.900
KRISBOW Safety Helmet Front Brim non Vented (Helm Proyek)Rp92.900
monotaro Helmet StickerRp33.900
CIG Safety Helmet 6 point Magnum (Helm Proyek)Rp77.900
Kenmaster Site Helmet (Helm Proyek)Rp35.900
Toyo Safety Safety Helmet Hard Hat, Folding, Bloom (Helm Proyek)Rp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)