Beli helical gear di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KHK Ground Helical Gear
    Mulai

    Rp1.699.900

    KHK Ground Helical Gear
    atribut:
    • Torsion Angle: 19°31'41\"
    • Frontal Pressure Angle (°): 20
    • Grind Reference Plane: Hole (H7)
    • Twist direction: L
    • Gear Reference Cross Section: Normal Angle
    • Heat treatment: Thermal Refining, tooth surface induction hardening
    • Helix Angle: 19°31′41″
    • Material: SCM440
    • Pressure Angle (°): 20
    • Surface Hardness: HRC50-60
    • Tooth Profile: Straight Teeth
    • Tooth Surface Hardness: 50~60HRC
    • Tooth Type: Normal teeth
  2. KG Helical Gears
    Mulai

    Rp209.900

  3. KHK KHG Ground Helical Gear
    Mulai

    Rp1.199.900

    KHK KHG Ground Helical Gear
    atribut:
    • Torsion Angle: 21°30'
    • Frontal Pressure Angle (°): 20
    • Grind Reference Plane: Hole (H7)
    • Gear Precision: JIS N6 grade
    • Material: SCM440
    • Surface Hardness: 50-60HRC
  4. TRANZGEAR Helical Gear Motor (W/O Motor TR-37)
    Mulai

    Rp3.499.900

  5. TRANZGEAR Helical Gear Motor (C/W Motor TR-57)
    Mulai

    Rp7.399.900

  6. Apple Notebook MacBook Air M3 (Laptop)
    Mulai

    Rp15.999.900

    Apple Notebook MacBook Air M3 (Laptop)
    Deskripsi:
    Bertenaga super berkat chip M2 generasi berikutnya, MacBook Air yang didesain ulang menggabungkan performa andal dengan kekuatan baterai hingga 18 jam ke dalam penutup berbahan aluminium yang luar biasa tipis.
    atribut:
    • Processor: Apple M2
    • RAM (Gb): 8
    • Camera (P): 1080 (FaceTime HD Camera)
    • Display (inch): 13.6 (Liquid Retina display)
    • Operating System: macOS
  7. Chenta Helical Gear
    Mulai

    Rp26.999.900

    Chenta Helical Gear
    atribut:
    • Power (HP): 5
    • Input Type: Input Flange IEC B5
    • Model : Flange Mounting - big flange
    • Ratio: 1/20
    • Size: 87
    • Voltage (V): 380
  8. KHK KHG Ground Helical Gear J Series (KHG2.5 Type)
    Mulai

    Rp1.999.900

    KHK KHG Ground Helical Gear J Series (KHG2.5 Type)
    atribut:
    • Torsion Angle: 21°30'
    • Frontal Pressure Angle (°): 20
    • Grind Reference Plane: Hole (H7)
    • Face Width (mm): 20
    • Full Length (mm): 34
    • Gear Precision: JIS N6 class
    • Material: SCM440
    • Surface Hardness: 50-60HRC
  9. Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    33%
    Mulai

    Rp1.199.900

    Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    atribut:
    • Speed (rpm): 1500
    • Phase: 4P
  10. TRANZGEAR Helical Gear Motor (C/W Motor TR-107)
    Mulai

    Rp25.999.900

  11. TRANZGEAR Helical Gear Motor (C/W Motor TR-37)
    Mulai

    Rp4.699.900

  12. BOSTON GEAR Gear Rack
    Mulai

    Rp2.699.900

    BOSTON GEAR Gear Rack
    Deskripsi:
    These gear racks have an inch pitch and rectangular or square-shaped bodies with straight-cut teeth that mesh with spur gears.
    atribut:
    • UNSPSC: 31171709
    • Gear Material & Finish: Steel
    • Machined Ends: Non-Machined Ends
    • Material: Steel
    • Pressure Angle (°): 14.5
    • System of Measurement: Inch
  13. Apple MacBook Air M1 2020 (Laptop)
    Mulai

    Rp12.999.900

    Apple MacBook Air M1 2020 (Laptop)
    Deskripsi:
    Laptop Apple yang paling tipis dan ringan, bertenaga super dengan chip Apple M1. Tuntaskan berbagai proyek Anda dengan CPU 8-core super cepat. Tingkatkan aplikasi dan game kaya grafis ke level lebih tinggi dengan GPU hingga 8-core. Dan percepat tugas pembelajaran mesin dengan Neural Engine 16-core. Semua dengan desain senyap tanpa kipas dan kekuatan baterai paling tahan lama — hingga 18 jam. (2) MacBook Air. Tetap portabel yang sempurna. Jauh lebih bertenaga. • Chip M1 yang didesain Apple untuk lompatan besar dalam performa CPU, GPU, dan pembelajaran mesin • Lakukan lebih banyak hal dengan kekuatan baterai hingga 18 jam(2) • CPU 8-core menghadirkan performa hingga 3,5x lebih cepat untuk menangani berbagai proyek lebih cepat(3) • GPU hingga delapan core dengan grafis hingga 5x lebih cepat untuk aplikasi dan game kaya grafis(3) • Neural Engine 16-core untuk pembelajaran mesin canggih • Memori terintegrasi 8 GB menjadikan segala yang Anda lakukan terasa cepat dan lancar • Penyimpanan SSD super cepat membuka aplikasi dan file dalam sekejap • Desain tanpa kipas untuk pengoperasian yang senyap • Layar Retina 13,3 inci dengan warna luas P3 untuk gambar yang cemerlang dan detail luar biasa3 • Kamera FaceTime HD dengan prosesor sinyal gambar canggih untuk panggilan video yang lebih jelas dan tajam • Deretan tiga mikrofon lebih mendengarkan Anda. Bukan sekeliling Anda. • Wi-Fi 6 generasi baru untuk konektivitas yang lebih cepat • Dua port Thunderbolt/USB 4 untuk pengisian daya dan aksesori • Magic Keyboard dengan lampu latar dan Touch ID untuk membuka kunci dan melakukan pembayaran dengan aman • macOS Big Sur memperkenalkan desain baru yang tegas dan pembaruan aplikasi besar-besaran untuk Safari, Pesan, dan Peta
    atribut:
    • Memory (GB): 8
    • Storage (Gb): 256
    • Camera: Kamera FaceTime HD 720p
    • Color: Space Grey
    • Connectivity: Wi-Fi 6 802.11ax, Bluetooth 5.0
    • Dimensions (cm): Tinggi: 0,41–1,61 Lebar: 30,41 Tebal: 21,24
    • Screen Type: LED 13,3 inci (diagonal) IPS, 2560 x 1600 piksel, 400 nit
  14. KHK Helical Gear
    Mulai

    Rp319.900

    KHK Helical Gear
    atribut:
    • Finish Material: S45C
    • Gear accuracy: JISB1702-1N8 grade
    • Heat treatment: None
    • Pressure Angle (°): 20
  15. Apple Notebook Macbook Air M1 (Laptop)
    Mulai

    Rp17.999.900

    Apple Notebook Macbook Air M1 (Laptop)
    atribut:
    • Display (inch): 13.6
    • RAM (Gb): 16
    • Resolution (Pixel): 2560x1664
    • Storage (Gb): 256
  16. Euro Scraper with Rubber Handle (Kape Gagang Karet)
    Mulai

    Rp16.900

    Euro Scraper with Rubber Handle (Kape Gagang Karet)
    Deskripsi:
    terbuat dari bahan stainless steelganggang karetanti karatnyaman dipegang
    atribut:
    • Color: Assorted Colors
    • Material: Stainless Steel
  17. RYU Helical Gear
    Mulai

    Rp26.900

  18. TRANZGEAR Helical Gear Motor (W/O Motor TR-107)
    Mulai

    Rp20.999.900

Daftar Harga helical gear Terbaru October 2026
KHK Ground Helical GearRp1.699.900
KG Helical GearsRp209.900
KHK KHG Ground Helical GearRp1.199.900
TRANZGEAR Helical Gear Motor (W/O Motor TR-37)Rp3.499.900
TRANZGEAR Helical Gear Motor 3 Phase GearRp4.199.900
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (C/W Motor) (Gearbox Cacing)Rp1.699.900
TRANZGEAR Helical Gear Motor (C/W Motor TR-57)Rp7.399.900
Apple Notebook MacBook Air M3 (Laptop)Rp15.999.900
Chenta Helical GearRp26.999.900
KHK KHG Ground Helical Gear J Series (KHG2.5 Type)Rp1.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)