Beli helical gear motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRANZGEAR Helical Gear Motor (C/W Motor TR-57)atribut:
- Type: TR-57
- TRANZGEAR Helical Gear Motor (C/W Motor TR-77)atribut:
- Type: TR-77
- TRANZGEAR Helical Gear Motor (C/W Motor TR-147)atribut:
- Stage: 3
- Type: TR-147
- TRANZGEAR Helical Gear Motor (C/W Motor TR-47)atribut:
- Type: TR-47
- OTG Helical Gear Motor IEC Horizontal Mounting Complete with Motoratribut:
- Phasa: 3Phase
- Voltage (V): 220/380
- Frequency (Hz): 50
- TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear C/W Output Flange) (Gearbox Cacing)atribut:
- Input Speed (rpm): 1400.0
- TECO Electric Motor Foot Mounted 3 Phase B3 6 Pole (Dinamo Motor Listrik)Deskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 6
- TRANZGEAR Helical Gear Motor (C/W Motor TR-107)atribut:
- Type: TR-107
- TRANZGEAR Helical Gear Motor (W/O Motor TR-147)atribut:
- Stage: 3
- Type: TR-147
- TRANZGEAR Helical Gear Motor (W/O Motor TR-37)atribut:
- Type: TR-37
- TRANZGEAR Helical Gear Motor (W/O Motor TR-97)atribut:
- Type: TR-97
- TRANZGEAR Helical Gear Motor (C/W Motor TR-67)atribut:
- Type: TR-67
- Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- NORD AC Gearmotor (Motor Listrik)atribut:
- UNSPSC: 20101617
- Application: Power Transmission
- Bearing Type: Ball
- Brake Type: None
- Frequency (Hz): 60
- Maximum Ambient Temperature (°F): 104
- Motor Enclosure: Totally Enclosed Fan-Cooled
- Motor Insulation Class: F
- Motor Type: 3-Phase
- Mount Type: Horizontal
- Mounting Orientation: Horizontal
- Number of Output Shafts: 1
- Operating Voltage (V): 230/460 AC
- Phase: Three
- Rotation: CW/CCW
- Standards: CE Certified; CSA Certified; UL Recognized
- TRANZGEAR Helical Gear Motor (C/W Motor TR-37)atribut:
- Type: TR-37
- Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1500.00
- TRANZGEAR WPA Series Gearbox Worm ReducerDeskripsi:Single WP Series
Daftar Harga helical gear motor Terbaru October 2026
| TRANZGEAR Helical Gear Motor 3 Phase Gear | Rp4.199.900 |
| TRANZGEAR Helical Gear Motor (C/W Motor TR-57) | Rp7.399.900 |
| TRANZGEAR Helical Gear Motor (C/W Motor TR-77) | Rp9.999.900 |
| TRANZGEAR Helical Gear Motor (C/W Motor TR-147) | Rp70.999.900 |
| TRANZGEAR Helical Gear Motor (C/W Motor TR-47) | Rp6.799.900 |
| OTG Helical Gear Motor IEC Horizontal Mounting Complete with Motor | Rp9.999.900 |
| TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear C/W Output Flange) (Gearbox Cacing) | Rp859.900 |
| TECO Electric Motor Foot Mounted 3 Phase B3 6 Pole (Dinamo Motor Listrik) | Rp4.399.900 |
| TRANZGEAR Helical Gear Motor (C/W Motor TR-107) | Rp25.999.900 |
| TRANZGEAR Helical Gear Motor (W/O Motor TR-147) | Rp59.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/m2P106180794-1.jpg)
/o9P106180873-1.jpg)
/24P106181076-1.jpg)
/l2P106180758-1.jpg)

%20(Gearbox%20Cacing)/05P104857005-1.jpg)
/i7P107985655-2.jpg)
/rqP106180998-1.jpg)
/1mP106181058-1.jpg)
/jdP106180697-1.jpg)
/pyP106180934-1.jpg)
/n9P106180837-1.jpg)
%20(Gearbox%20Cacing)/riP104856990-1.jpg)
/P102120125-1.jpg)
%20(Gear%20Reducer)/0eP104857014-2.jpg)
/bfP109570411-1.jpg)
/jsP106180712-1.jpg)
/P102120149-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)