Beli heavy duty bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Best Roller for Heavy DutyDeskripsi:-The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace One Side Protruding Typeatribut:
- Working Temperature: Room temperature
- Bearing: Special wide bearings
- Material: Ether-based thermosetting urethane
- XANDER Roda Pagar Hitam Siku (Kastor)atribut:
- Material: Steel
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- TIMKEN Tapered Roller Bearings Tapered SingleDeskripsi:This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- TRUSCO Best Roller for Light DutyDeskripsi:-The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace Without Projection Typeatribut:
- Working Temperature: Room temperature
- Material: Ethers thermoplastic urethane
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- BANDO Bancoran Bearing Light Load L 100 TypeDeskripsi:It is the standard type of Bancoran bearing.It is widely used in the field of large transport mechanisms such as sorting and assembly lines.It is a shape in which Vancoran is bonded directly to a metal bearing.atribut:
- Shape: B
- Color: Brown
- OTA Urethane RollerDeskripsi:-The bearings use stainless steel balls and do not rust.-Metal fittings are attached so that protrusions can beat on the rear.-When holding the wallpaper cloth, there is no need to worry about emitting a gloss.-For holding the joints of cloths.-With bearingatribut:
- Handle length: 140mm
- SKF Single Row Tapered Roller BearingsDeskripsi:Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
- TRUSCO Best Roller Light Dutyatribut:
- Material: Urethane rubber
- Weight (g): 82
- Overall Width (mm): 19
- Outside Diameter D (phi mm): 55
- Bearing: 62022RSVV
- Dimension W (mm): 19
- Inside Diameter d (phi mm): 15
- Dimension BO (mm): 11
- XAV Bearing (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
Daftar Harga heavy duty bearing Terbaru March 2026
| ASB Tapered Roller Bearing | Rp17.900 |
| TRUSCO Best Roller for Heavy Duty | Rp169.900 |
| XANDER Roda Pagar Hitam Siku (Kastor) | Rp129.900 |
| NTN Tapered Roller Bearing (Laher) | Rp54.900 |
| NTN Tapered Roller Bearing | Rp37.900 |
| ASB Cylindrical Roller Bearing (Laher) | Rp39.900 |
| TIMKEN Tapered Roller Bearings Tapered Single | Rp56.900 |
| TRUSCO Best Roller for Light Duty | Rp84.900 |
| TRUSCO Cushion Rubber | Rp54.900 |
| BANDO Bancoran Bearing Light Load L 100 Type | Rp199.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/TRUSCO%20Best%20Roller%20for%20Heavy%20Duty/P102602340-2.jpg)
/9oP103458348-1.jpg)
/nvP101002859-3.jpg)
/NTN%20Tapered%20Roller%20Bearing/ohP102398881-3.jpg)
/P102049389-1.jpg)

/TRUSCO%20Best%20Roller%20for%20Light%20Duty/P102602359-1.jpg)

/BANDO%20Bancoran%20Bearing%20Light%20Load%20L%20100%20Type/P102362530-1.jpg)
/b3P102275399-2.jpg)

/33P102822111-3.jpg)


/a7P105594367-1.jpg)
/TRUSCO%20Best%20Roller%20Light%20Duty/P102186060-1.jpg)
/35P103209113-1.jpg)
/czP104062467-2.jpg)