EASTERN Bearing with Screw

Sebelum PPN:
Rp119.900 - Rp229.900
Spesifikasi
Finish MaterialBearing: Steel, Bolt part: Steel (surface treatment: trivalent chromate plating)
Precision GradeJIS B 1514 0 class
Working Temperature Range (°C)-20 to 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning

- Not a guaranteed value because it is a standard load value.
- Not suitable for high/low temperature and high humidity environment since it uses adhesive.
Feature

- Type with a set screw attached to a JIS bearing with adhesive.
- No protrusion of the screw head.
Use

- For various transport parts, machinery, equipment and so on.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait