TOK Plastic Bearing DU-H

Sebelum PPN:
Rp27.900 - Rp37.900
Spesifikasi
Approximate load (N)156
Inner Diameter (mm)6
W (mm)7
Finishing MaterialOuter race: POM, Inner Race: SUM, Ball: SWCH, Retainer: PP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Be careful that load is not applied to the axial direction.
Feature
- Conveyed articles are difficult to be damaged because plastic is used.
- Breakage is difficult to immediately occur in the event of shortage of grease because of self-lubricating of plastic.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait