Beli heatshrink di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Cable Sleeve (Selongsong Kabel)atribut:
- Voltage (kV): 1
- Temperature (°C): -55 to +125
- WURTH Heat Shrink Cable Sleeve Insulation (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:Shrink rate 2:1 without internal adhesiveLength: 100 mmUL 224
- LARKIN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Voltage (kV): 1
- Temperature (°): -55 to 125
- EWIG Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Size (mm): 10
- RS PRO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:RS Pro Flexible Polyolefin Heat Shrink Tubing with 2:1 Shrink RatioFrom RS Pro a range of high quality, easy to use heat shrink tubing made from flexible, flame retardant Polyolefin. The shrink ratio of this heat shrink tubing is 2:1 which means it shrinks to half of its original diameter. This heat shrinkable tubing meets the requirements of a wide range of high tech and industrial standards including SAE-AMS-DTL-23053/5 class 1atribut:
- Adhesive Lined: No
- Colour: White
- Flame retardant: Yes
- Halogen Free: No
- Material: Polyolefin
- Shrink Diameter (mm): 2.4
- Shrink Ratio: 2:1
- Sleeve Diameter (mm): 4.8
- Sleeve Length (m): 1.2
- Sleeve Type: Heat Shrink
- Standards Met: BS3G 198 Part 3 11B, CSA C22.2 No. 198.1, IEC 60684-3-212 A&B, MIL SAE-AMS-DTL 23053/5 Class 1, RoHS Compliant, UL 224 VW-1 E48762, VG 95343 Part 5 A&B
- Fort Cable Markers EC-0 Series (Penanda Kabel)atribut:
- Cable Range (mm): 0.75-1.5
- monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Before shrinkage of the inside diameter ( phi mm): 1.5,2.5,3.0,4.5,6.5,10.7,12.7
- Ratio: 0.0840277777777778
- Characteristic: Insulation
- Contraction Completion Temperature (°C): 110
- Length (m): 1
- Continuous Use Temperature (°C): -55 to 125
- Set Content: 7 1 each size
- Shrinkage Start Temperature (°C): 70
- Fort Penanda Kabel Seri EC-1 (Cable Label Marker)atribut:
- Cable Range (mm): 0.75-3.5
- TRUSCO Shim Plate Brass (Plat Kuningan)atribut:
- Material: Brass
- monotaro.id Cable Ties 4.8x500mm (Pengikat / Kabel Tis)atribut:
- Length (mm): 500
- Material: Nylon 66 (UL recognized) UL Flammability 94V.2
- Width (mm): 4.8
- Min. Loop Tensile Strength (kg): 22
- TRUSCO Shrink Tube Capatribut:
- Color: Black
- Material: Polyolefin
- Operating Temperature Range (°C): -55 to 110
- Shrinkage Factor (%): 50
- Shrinking Temperature (°C): 120
- EZREN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:Ezren EZ-0355 530pcs Heat Shrink Tube Selongsong Bakar Isolasi KabelPACKAGE INCLUDED(Quantity Diameter+Length+Color)80pcs x 2 x 45mm Black50pcs x 4 x 45mm Black30pcs x 5 x 45mm Black20pcs x 1.0 x 45mm Black80pcs x 1.5 x 45mm Yellow20pcs x 6 x 45mm Yellow60pcs x 3 x 45mm Green20pcs x 10 x 45mm Green80pcs x 2 x 45mm Blue20pcs x 10 x 45mm Blue50pcs x 4 x 45mm Red20pcs x 8 x 45mm Redatribut:
- Material: Polyolefin
- Shrinkage ratio: 2:1 (will maximum shrink to 1/2 its supplied diameter)
- Operating Temperature (°C): -55 to +125
- Minimum Shrinkage Temperature (°C): 284
- Tensile Strength (MPa): 10.4
- Dielectric Strength (kV/mm): 15
- Approvals: UL Approved
- Cutting Method: Scissors or sharp knife
- Flammability: Flame Retardant
- Full Shrinkage Temperature (°C): 2120
- Manufacture Specification: ISO9001
- Supplied Format (round or flat): Product is supplied flat
- monotaro Waterproof Shrink Tube (Pipa Susut Panas Tahan Air)Deskripsi:Cable, wiring, to protection, such as connector.atribut:
- Color: black
- Contraction Completion Temperature (°C): 110
- Material: Polyolefin
- Operating Temperature Range (°C): -45 to 110
- Ratio: 0.125694444444444
- Shrinkage Start Temperature (°C): 80
- LOTFETT Soldering GreaseDeskripsi:cocok untuk memudahkan timah menempel dengan barang yang dipatri, misalnya pada pematrian kawat atau terminal. Olesan pasta juga berfungsi untuk mencegah oksidasi pada waktu barang yang dipatri itu dipanasi.
- 3M Earmuff Peltor Optime 105 Terpasang di Helm H10P3E (Penutup Telinga)Deskripsi:3M Peltor Optime 105 cap attached earmuffs feature double-shell technology to provide effective hearing protection.For noise levels up to 105 dBA, these cap attached with double-shell technology to provide effective hearing protection- Proprietary Twin-Cup design has soft, foam-filled earmuffs.- Easy cap-mount design- Earcup pivot points that tilt for optimum comfort and efficiency.- Liquid/foam filled earmuff cushions.- Color-coding to help match attenuation needs.- Noise Reduction Rating (NRR): 27 dB. CSA Class ALThe NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.3M is Leading the Advancement of Hearing Conservation.For noise levels up to 105 dBAEasy cap-mount designLiquid/foam filled earmuff cushionsNoise Reduction Rating (NRR): 27dB. CSA Class ALatribut:
- Product Series: Optime
- Dielectric: No
- Hearing Protection Style: Hard Hat Attached
- Metal Detectable: No
- Moisture Resistant: No
- Packaging: Box
- CSA Class: CSA Class AL
- Color: Red-Black
- Electrically Insulated: No
- Hearing Protection Type: cap-mount earmuffs
- Material: ABS
- Product Type: Earmuff
- Shape: Earmuffs
Daftar Harga heatshrink Terbaru October 2026
| CIC Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas) | Rp349.900 |
| Fort Cable Sleeve (Selongsong Kabel) | Rp259.900 |
| DV Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas) | Rp259.900 |
| MASKO Cable Sleeve (Selongsong Kabel) | Rp1.900 |
| WURTH Heat Shrink Cable Sleeve Insulation (Selongsong Bakar/Selongsong Susut Panas) | Rp3.900 |
| LARKIN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas) | Rp339.900 |
| Panduit Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas) | Rp349.900 |
| EWIG Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas) | Rp4.900 |
| RS PRO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas) | Rp579.900 |
| Fort Cable Markers EC-0 Series (Penanda Kabel) | Rp21.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/7sP107828280-1.jpg)
/71P103844253-1.jpg)
/f6P105168546-2.jpg)
/11P108904037-1.jpg)
/qmP105378958-1.jpg)
/gbP109185587-1.jpg)
/kaP105589730-1.jpg)
/1nP106210059-1.jpg)
/dtP112231497-1.jpg)
/akP111367380-1.jpg)
/jxP103177717-1.jpg)
/obP103842875-4.jpg)
/rpP111505997-1.jpg)
/quP105409966-1.jpg)
/jrP110461711-3.jpg)

/mtP108488821-1.jpg)
/2pP103194097-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/3M%20Earmuff%20Peltor%20Optime%20105%20Terpasang%20di%20Helm%20H10P3E%20(Penutup%20Telinga)/3zP107006143-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)