RS PRO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)

Sebelum PPN:
Rp579.900
Spesifikasi
Adhesive LinedNo
ColourWhite
Flame retardantYes
Halogen FreeNo
MaterialPolyolefin
Shrink Diameter (mm)2.4
Shrink Ratio2:1
Sleeve Diameter (mm)4.8
Sleeve Length (m)1.2
Sleeve TypeHeat Shrink
Standards MetBS3G 198 Part 3 11B, CSA C22.2 No. 198.1, IEC 60684-3-212 A&B, MIL SAE-AMS-DTL 23053/5 Class 1, RoHS Compliant, UL 224 VW-1 E48762, VG 95343 Part 5 A&B

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Flexible Polyolefin Heat Shrink Tubing with 2:1 Shrink Ratio
From RS Pro a range of high quality, easy to use heat shrink tubing made from flexible, flame retardant Polyolefin. The shrink ratio of this heat shrink tubing is 2:1 which means it shrinks to half of its original diameter. This heat shrinkable tubing meets the requirements of a wide range of high tech and industrial standards including SAE-AMS-DTL-23053/5 class 1
Feature
Features and Benefits of Flexible Polyolefin Heat Shrink Tubing
Flexible Polyolefin is a material derived from polyethylene and is one of the most commonly used insulating materials being both highly flexible, fast shrinking and durable. When heated this polyolefin tubing shrinks radially to half its original diameter hence the ratio of 2:1. Flexible Polyolefin tubing has the following properties:
• Very flexible
• 2:1 shrinkage ratio, shrinks to half its original diameter
• Flame retardant
• Operating temperature range of -55 to +135°C and up to 200°C for short time durations
• Shrink temperature of 90°C minimum
• Excellent electrical insulation properties
• Resistant to common fluids and solvents
• Meets requirements of SAE-AMS-DTL-23053/5 Class 1

Ulasan Produk

Tidak ada ulasan

Halaman Terkait