Beli heatgun bosch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STANLEY Heatgun
    Mulai

    Rp449.900

    STANLEY Heatgun
    atribut:
    • Heat Setting: Variable
    • Switch Control: 2 Stages
    • Temperature (°C): 50-450/90-600
    • Cable Length (m): 3
    • Airflow (L/minute): 300/500
    • Input Power (W): 2000
  2. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.199.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  3. Makita Heat Gun
    Mulai

    Rp969.900

    Makita Heat Gun
    atribut:
    • Power Supply Cord (m): 2.0(6.6 ft)
  4. OMRON Temperature Controller (Digital Controller) E5CC-U
    Mulai

    Rp3.799.900

    OMRON Temperature Controller (Digital Controller) E5CC-U
    atribut:
    • type of Temperature Input: Thermocouple: K, J, T, E, L, U, N, R, S, B, W, PLII, platinum resistance thermometer: Pt100, JPt100, non-contact temperature sensor (ES1B): 10 to 70 ° C , 60-120 ° C, 115-165 ° C, 140-260 ° C
    • Terminal Shape: Plugin
    • Type of control: ON/OFF control/PID control with Auto tuning
    • Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
    • Analog Input: Current input: 4 to 20mA, 0 to 20mA, voltage input: 1 to 5V, 0 to 5V, 0 to 10V
    • Power Supply Voltage (V) : AC/DC24
  5. DEWALT Heat Gun
    Mulai

    Rp3.399.900

    DEWALT Heat Gun
    Deskripsi:
    Heat guns with surface temperature control (STC) automatically adjust their heat output to reach the target temperature required at the surface to heat, dry, or soften materials. Their sensor measures the temperature of the work surface rather than the temperature of air leaving the gun. They are commonly used to prevent scorching and overheating of temperature-sensitive materials. Pistol-grip heat guns allow users to squeeze the trigger as they grip the tool. They provide ergonomic handling in a range of positions on vertical and horizontal surfaces.
    atribut:
    • Application: Bending and Forming Plastics; Curing Resins; Desoldering; Drying Filler; Heating Temp Sensitive Materials; Shrink Tubing; Soldering
    • Current (A): 13
    • Kit Contents: (1) Bare Tool, (2) Nozzles
    • Power Source: Corded
    • Voltage (V): 120 AC
    • Cord Length (ft): 10
    • Maximum Temperature (°F): 1000
    • Nozzle type: Conical; Fishtail
    • Nozzles Included: Included
    • Number of Air Flow Settings: 1
    • Temperature Settings: Variable
    • UNSPSC: 27112717
  6. BOSCH Jig Saw
    Mulai

    Rp4.199.900

    BOSCH Jig Saw
    Deskripsi:
    - Sample blade- Transparent Dustproof Cover- Burr stop guide- Dust Collecting Adapter- Case
  7. Dalton Ladder Telescopic Aluminium Single (Tangga Teleskopik)
    Mulai

    Rp2.299.900

    Dalton Ladder Telescopic Aluminium Single (Tangga Teleskopik)
    atribut:
    • Thickness (mm): 1.3-1.5
    • Material: Aluminium
  8. INGCO Heat Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    INGCO Heat Gun
    atribut:
    • Input Power (W): 2000
  9. TEKIRO Manual Leveling Tool (Waterpass)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TEKIRO Manual Leveling Tool (Waterpass)
    Deskripsi:
    Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminium
    atribut:
    • Material: Aluminium
    • Width (mm): 48
    • Dimension 2 (mm): 48
    • Dimension 3 (mm): 19
    • Thickness (mm): 19
  10. goot Soldering Iron Replacement Tip
    Mulai

    Rp109.900

    goot Soldering Iron Replacement Tip
    atribut:
    • Compatible Models: TQ-77, TQ-95
    • Dimensions (WxDxH) (mm): 7.3x55x7.3
    • Point Dimensions (mm): Ø 3
    • TRUSCO Number: 468-7469
  11. goot Replacement Tip
    Mulai

    Rp95.900

    goot Replacement Tip
    atribut:
    • Dimensions (mm): 7x50x7
  12. monotaro Heat Gun
    Mulai

    Rp589.900

    monotaro Heat Gun
    Deskripsi:
    Bending of PVC pipes, drying of putty, painting and peeling of seals, processing of heat shrink tubing, shrinkage of shrink film
    atribut:
    • Air Volume (L/minute): I (cold wind) / II (weak wind): 280, III (strong wind): 480
    • Hot Air Temperature (°C): (Cold wind) approx. 50, (weak wind) approx. 300, (strong wind) approx. 500
    • Cord Length (m): 2
    • Power Supply (V): AC 100 (50/60Hz)
    • Accessories: Spot nozzlex1, wide nozzlex1, hook nozzlex1, spatula type nozzlex1, scraperx1
    • Air Volume Adjustment: 3 stage (cold air, weak wind, strong wind)
    • Body Dimensions (mm): 250x90x193 (not including code)
    • Mass (kg): Approx. 0.75
    • Power Consumption Rated (W): (Cold wind) 45, (weak wind) 750, (strong wind) 1450
    • Rated Usage Time (minute): 20
  13. RYU Heat Gun
    Mulai

    Rp459.900

    RYU Heat Gun
    atribut:
    • Type: Powertools
  14. goot Solder Elektrik
    Mulai

    Rp809.900

    goot Solder Elektrik
    atribut:
    • Power: AC100V
    • Electricity consumption: 15/90W
    • Maximum Temperature: 560°C
    • Attached Iron Tip: TQ-77RT-B
    • Total Length: 167mm
    • Power Cord Length: 1.5m
    • Trigger: 90W when quick switch is turned on, 15W at usual operation
  15. LOTFETT Soldering Grease
    Mulai

    Rp47.900

    LOTFETT Soldering Grease
    Deskripsi:
    cocok untuk memudahkan timah menempel dengan barang yang dipatri, misalnya pada pematrian kawat atau terminal. Olesan pasta juga berfungsi untuk mencegah oksidasi pada waktu barang yang dipatri itu dipanasi.
  16. NOYAFA Penguji Kabel Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  17. Kenmaster Mesin Hot Air Gun
    Mulai

    Rp309.900

    Kenmaster Mesin Hot Air Gun
    atribut:
    • Power (W): 1500
    • Voltage (V): 220 (50Hz)
  18. STANLEY Random Orbital Sander
    Mulai

    Rp819.900

    STANLEY Random Orbital Sander
    Deskripsi:
    Specifications:Power Input: 300 WattNo Load Speed: 0-13.000 opmOrbital Diameter: 2 mmSanding Pad Size: 125 mm / 5"Dust-Sealed Switch: YeDust Extraction: YesBrake Function: YesWeight: 1.4 kg
    atribut:
    • Power (W): 300
    • orbital diameter (mm): 2
    • Sanding Pad Size (mm): 125
    • No. Load Speed (OPM): 0-13.000
  19. BOSCH Hot Air Gun
    Mulai

    Rp539.900

    BOSCH Hot Air Gun
    Deskripsi:
    The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
Daftar Harga heatgun bosch Terbaru March 2026
STANLEY HeatgunRp449.900
BOSCH Heat GunRp1.199.900
Makita Heat GunRp969.900
OMRON Temperature Controller (Digital Controller) E5CC-URp3.799.900
DEWALT Heat GunRp3.399.900
BOSCH Jig SawRp4.199.900
KRISBOW Alat PemanasRp429.900
Dalton Ladder Telescopic Aluminium Single (Tangga Teleskopik)Rp2.299.900
INGCO Heat GunRp379.900
TEKIRO Manual Leveling Tool (Waterpass)Rp119.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait