HP LaserJet Toner Cartridge 410A (Tinta Printer)

Sebelum PPN:
Rp2.399.900 - Rp3.199.900
Spesifikasi
Operating Humidity Range (%RH)20 to 80
Storage Temperature Range (°C)-20 to 40
Cartridges CapacityStandard Capacity Cartridges
Hardware CompatibilityHP Color LaserJet Pro M452 Printer series, HP Color LaserJet Pro MFP M477 series
Non-Operating Humidity Range (%RH)10 to 80
Operating Temperature Range (°C)10 to 32.5
Package Dimensions (WxDxH) (mm)363x102x123
Page Yield2300
Print TechnologyLaser
Supply TypeCartridges
TechnologyLaser

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Be confident you're getting more from your cartridge. Original HP Toner cartridges with JetIntelligence deliver more pages, intelligent tracking of toner levels, and cost-effective, high-yield cartridges. Page maximizer technology enables more pages per cartridge than previous versions of HP toner cartridges. Intelligently track toner levels with print gauge technology to help ensure you get the pages you paid for. Print more pages and replace cartridges less often with optional Original HP High Yield Toner cartridges. Produce consistent, professional-quality documents at speeds your HP printer or MFP was built to achieve. Original HP Toner cartridges with JetIntelligence match your printer's high-speed performance and deliver results you expect. Continue to count on professional quality at high speeds with HP ColorSphere 3 toner. Produce sharp text, bold blacks, and crisp graphics, using Original HP Toner cartridges with JetIntelligence. Keep energy use down-Original HP Toner cartridges with JetIntelligence help your HP printer consume less. Help protect your business against counterfeit cartridges with HP's exclusive anti-fraud technology. Manage business costs and maintain quality standards for your HP LaserJet printers and MFPs with Original HP-only policies and cartridge protection. Help ensure you're getting the authentic HP quality you paid for with innovative anti-fraud technology. Choose toner cartridges that help your HP printer or MFP work its best-Original HP Toner cartridges with JetIntelligence match the high-speed performance of your printer to help deliver consistent, professional-quality results. Continue to count on professional quality at high speeds-print after print-with HP ColorSphere 3 toner. No delays or mess-quickly replace your cartridges, using auto seal removal and easy-open packaging. Spend less time on problems. Original HP toner cartridges are designed to work with HP printers.

Ulasan Produk

Tidak ada ulasan