Beli heater listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. goot (TAIYO ELECTRIC) Replacement heater A
    BARU
    Mulai

    Rp2.999.900

    goot (TAIYO ELECTRIC) Replacement heater A
    atribut:
    • Suitable Model: POT-203C
    • Trusco Part No.: 112-9964
  2. WIEGMANN Enclosure Heater
    Mulai

    Rp3.399.900

    WIEGMANN Enclosure Heater
    atribut:
    • UNSPSC: 40101830
    • Heater Voltage (V): 115 AC
    • Includes: 35mm Din Clip
    • Phase: 1
    • Product Type: Radiant Enclosure Heater
    • Thermostat: None
  3. Hakko Electric Immersion Heater
    Mulai

    Rp2.899.900

    Hakko Electric Immersion Heater
    Deskripsi:
    It can be easily heated by putting it in water and connecting the power supply.A stainless steel pipe (SUS316L) is used for the metal sheath.It is mechanically robust, electrically safe, easy to handle, and heats in water for maximum thermal efficiency.
    atribut:
    • Capacity (W): 1000
    • Voltage (V): 100
    • Material: Heater Sheath C1220T (Copper Tube) Nickel Plated
    • Cabtire Cord (m): 2 (With Plug)
    • Dimension B (mm): 120
    • Dimension D (mm): 8
    • Dimensions a (mm): 230
    • Dimensions c (mm): 95
    • Minimum Water Level (mm): 95
    • Model : Type A
    • Presence of Plug: Yes
    • Wire Specifications: Cabtire cord 2m plug included
  4. Fort Semiconductor Heater
    Mulai

    Rp279.900

    Fort Semiconductor Heater
    Deskripsi:
    Semiconductor Heater - Din rail type - Heater element PTC resistor
    atribut:
    • Voltage (V): AC/DC 120-240
  5. Himel Stop Kontak Lantai (Floor Power Socket)
    Mulai

    Rp309.900

    Himel Stop Kontak Lantai (Floor Power Socket)
    atribut:
    • Casing Color: Silver
    • Voltage Rating (V): 250
    • Current Rating (A): 16
    • Open Method: Pop-up type
    • Panel Material: Brass alloy (62% Cu) & Alu Alloy (85% AI)
    • Bracket Material: Zinc Alloy & Alu Alloy
    • Socket Material: Flame retardant PC
    • Base Box Material: Steel + Zinc plated
    • Finishing: Wire drawing/Polishing/Spray painting
    • Terminal Method: Fast connection & Screw type
  6. Sojilab HM Heating Mantle
    Mulai

    Rp809.900

    Sojilab HM Heating Mantle
    atribut:
    • Hot Temperature (°C): 30 to 400 (dengan pengaturan suhu)
    • Power (V): AC 220
  7. goot (TAIYO ELECTRIC) Replacement heater B
    BARU
    Mulai

    Rp1.699.900

    goot (TAIYO ELECTRIC) Replacement heater B
    atribut:
    • Suitable Model: POT-203C
    • Trusco Part No.: 112-8369
  8. AS ONE Silicone Rubber Heater MG
    Mulai

    Rp1.699.900

    AS ONE Silicone Rubber Heater MG
    atribut:
    • Used Temperature (°C): Regular operating temperature/200, Highest temperature/250
    • Capacity Tolerance: ± 10%
    • Insulation Resistance Value (MΩ/VDC): 100/500
    • Lead Wire Length (mm): 300
    • Magnetization Force (T): 0.04
    • Power Density (W/cm²): 0.5 (100VAC)
    • Rating Voltage AC (V): 100
    • Thickness (mm): 1.5
    • Withstand Voltage (V/minute): 1500/1
  9. AS ONE Silicone Rubber Heater
    Mulai

    Rp1.299.900

    AS ONE Silicone Rubber Heater
    atribut:
    • Used Temperature (°C): Regular operating temperature/200, Highest temperature/250
    • Lead Wire Length (mm): 300
    • Rating Voltage AC (V): 100
    • Bent Radius: R15 or more
    • Electric Characteristics: Capacity tolerance ± 10%, Insulation resistance value of 100MΩ or more/500VDC, Resistance voltage 1500V for 1 minute
    • Power Density (W/cm²): 0.6
  10. AS ONE Silicon Rubber Heater MG
    Mulai

    Rp1.699.900

    AS ONE Silicon Rubber Heater MG
    Deskripsi:
    Since one side of the heater is magnetized, it can be easily attached to and detached from metal surfaces. A flexible, thin planar heating element that can replace metal heaters. It can be used semi-permanently at a continuous temperature of 200°C.
    atribut:
    • Magnetizing Force: 0.04T
    • Width (mm): 50
    • Thickness (mm): 1.5
    • Length (mm): 100
    • AS ONE Part Number: 1-1173-02
    • Capacity Tolerance (%): ±10
    • Insulation Resistance Value Scale (MΩ): 100 or more/(DC500V)
    • Lead Wire Length (mm): 300
    • Operating Temperature (°C): Normal temperature: 200°C, maximum temperature: 250°C
    • Power Density (W): 0.5
    • Rated Voltage (V): 100 (AC)
    • Withstand Voltage: 1500V/1 minute
  11. Autonics Temperature Controllers Refrigeration Type TC3Y Series
    Mulai

    Rp779.900

    Autonics Temperature Controllers Refrigeration Type TC3Y Series
    Deskripsi:
    The TC3YF refrigeration temperature controllers offer reliable and optimal cooling control with diverse features and functions. The controllers offer ON/OFF control using compressor output and optional models with defrost output and evaporator fan outputs are available. Operation cycle programming is also available, to protect contents of the refrigerator in case of errors.
    atribut:
    • Compessor Control Output: Relay (250VAC- 5A)
    • Control Method: Cooling
    • Defrost Control Output: Relay (250VAC- 5A)
    • Display Accuracy: - At room temp. (23±5°C): (PV ±0.5% or 1°C, select the higher one) rdg ±1digit; - Out of room temp. range: (PV ±0.5% or 1°C, select the higher one) rdg ±1°C
    • Display Method: LED 3-digit 7-segment
    • Humidity Level: 35-85%RH, enclosed space: 35-85%RH
    • Adjustable Hysteresis Sensitivity (°C): 0.5-5.0, 2-50°F variable
    • Environment Temperature Level (°C): -10 to 50, enclosed space: -20 to 60
    • Input Range (°C): -40.0 to 99.9, -40 to 212°F
    • Input Spesification: Thermistor (NTC). 2: 5kΩ
    • Sampling Cycle (ms): 500
    • Standard Protection: IP65 (Front panel)
  12. TEMPCO Immersion Heater
    Mulai

    Rp1.499.900

    TEMPCO Immersion Heater
    atribut:
    • UNSPSC: 40101815
  13. HAKKO Plug Type Heater
    Mulai

    Rp5.499.900

    HAKKO Plug Type Heater
    Deskripsi:
    With a protective tube for the sensor, equipment parts such as temperature controller overheating prevention can be easily installed. Installation and handling are easy and installation space is small, so equipment costs are low and it is structurally robust, so you can use it with peace of mind. Since heat is generated in the liquid (direct heating), it has better thermal efficiency than indirect heating from outside the container.
  14. monotaro.id Baut Mur Putih Full Drat Pack Kecil
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.900

  15. MTops Heating Mantle
    Mulai

    Rp4.799.900

  16. VULCAN Finned Tubular Heater Element
    Mulai

    Rp1.899.900

    VULCAN Finned Tubular Heater Element
    atribut:
    • UNSPSC: 40101830
    • Includes: Mounting and Connection Hardware
    • Material: Steel
    • Sheath Material: Steel
  17. KRISBOW Lampu Emergency Exit Bolak Balik
    Mulai

    Rp329.900

    KRISBOW Lampu Emergency Exit Bolak Balik
    atribut:
    • Lamp: Double (LED 12 x 0.1 W)
    • Battery Type: Rechargeable Sealed Lead Acid Battery
    • Running Hour: 32 hours/single, 12 hours/double
    • Dimensions (mm): 271x80x300
    • Charging Time (hour): 20-24
    • Input Voltage/Frequency (V/Hz): AC 220-240/50-60
  18. JOAN LAB Heating Mantle HM
    Mulai

    Rp1.399.900

    JOAN LAB Heating Mantle HM
    Deskripsi:
    1.Easy to use.2.Heating evenly,heating up fast.3.Small stroke.4.Accurate temperature control.
    atribut:
    • Function: Electronic thermoregulation
    • Heating Temperature (°C): Room temperature~300
    • Heater Power (W): 100-2400
  19. monotaro.id Dynabolt SS 304
    Mulai

    Rp109.900

    monotaro.id Dynabolt SS 304
    atribut:
    • Material: SS 304
Daftar Harga heater listrik Terbaru March 2026
goot (TAIYO ELECTRIC) Replacement heater ARp2.999.900
WIEGMANN Enclosure HeaterRp3.399.900
Hakko Electric Immersion HeaterRp2.899.900
Fort Semiconductor HeaterRp279.900
Himel Stop Kontak Lantai (Floor Power Socket)Rp309.900
Sojilab HM Heating MantleRp809.900
goot (TAIYO ELECTRIC) Replacement heater BRp1.699.900
AS ONE Silicone Rubber Heater MGRp1.699.900
AS ONE Silicone Rubber HeaterRp1.299.900
AS ONE Silicon Rubber Heater MGRp1.699.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)