Beli heat resistance gloves di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Castong Heat Resistant Gloves 300°C Meta-aramid Felt Aluminum Foil (Sarung Tangan Anti Panas)
    Mulai

    Rp309.900

  2. Superior Glove Cool Grip Carbon Heat Resistance Gloves (Sarung Tangan Anti Panas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Superior Glove Cool Grip Carbon Heat Resistance Gloves (Sarung Tangan Anti Panas)
    Deskripsi:
    These gloves are made from a tough DuPont Kevlar fiber and carbon blend that provides 360° ANSI Level A4 cut protection and ANSI Level 5 heat resistance. Their 100% knit terry liner traps air in to provide further protection from thermal contact while also insulating against cold. A high level of dexterity makes these gloves adept at handling hot pieces of machinery.
    atribut:
    • Size: L
    • Instructions: No Bleach, Wash & Tumble Dry
    • Abrasion: None
    • Cut: 360° Cut, ANSI A4
    • Puncture (Probe): None
    • Material: Kevlar
    • Cuff Length (inch): 2
    • Cuff Style: Knit
    • Palm Coating: None
    • CE Certification Code: None
    • Dip Type: None
    • Extended Sizes: None
    • Gauge: 7-Gauge
    • Heat: ANSI level 5 (320°C or 608°F)
    • Impact: None
  3. Castong Heat Resistant Gloves 300°C Meta-aramid (Sarung Tangan Anti Panas)
    Mulai

    Rp149.900

    Castong Heat Resistant Gloves 300°C Meta-aramid (Sarung Tangan Anti Panas)
    atribut:
    • Material: Meta-aramid Felt
    • Color: White
    • Length (cm): Approx. 33
    • Temperature Resistance (°C): 300
    • Hand Shape: Five fingers, single-sided
  4. Summitech Professional Chemical Resistant Gloves Supported S600 (Sarung Tangan)
    Mulai

    Rp2.199.900

    Summitech Professional Chemical Resistant Gloves Supported S600 (Sarung Tangan)
    Deskripsi:
    CoralAir® Adiabatic Lined, Liquid Silicone Fully Dipped Gloves
    atribut:
    • Color: White
    • Standards: EN388:2016 4431X EN ISO 374-1:2016/Type B EN ISO 374-5:2016 VIRUS EN407:2004 424XXX EN511:2006 111
    • Coating Material: Silicone
    • Liner Material: Nylon 66
    • Exterior Finishing: Smooth
    • Cuff Style: Piping
    • Length (mm): 300
  5. Pangestu Cut & Heat Resistance Glove (Sarung Tangan)
    Mulai

    Rp109.900

    Pangestu Cut & Heat Resistance Glove (Sarung Tangan)
    Deskripsi:
    Kevlar Cut HeatSarung tangan jenis ini banyak digunakan pada lingkungan industri. Dapat memberikan perlindungan maksimal dari resiko kecelakaan kerja atau bahan bahan yang tajam dan runcing. Terbuat dari bahan dengan kualitas terbaik, desain yang nyaman, menjadikan sarung tangan kevlar menjadi salah satu jenis sarung tangan industri yang banyak direkomendasikan.
  6. ANSELL Heat Resistant Gloves Industrial (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

    ANSELL Heat Resistant Gloves Industrial (Sarung Tangan)
    Deskripsi:
    Indicated protection levels: HyFlex® 11-423 industrial gloves follow a color-coded indicator system, helping workers identify when to use them safelyAdvanced defenses: HyFlex® 11-423 safety gloves are composed of high-performance fibers, enabling them to resist heat of up to 100°C/212°FImproved durability: HyFlex® 11-423 PPE gloves are hard-wearing, with EN and ANSI level 4 abrasion resistanceEnhanced grip and eco-friendliness: Water-based polyurethane coating ensures breathable comfort and better grip, while manufacturing is more eco-friendlyIncreased convenience: They are available in vend pack form, for easy access and re-applicationContaminant-free: They are also silicone-free, preventing contaminant transfer to metal before painting
    atribut:
    • Coating Color: Grey
    • Size: 9
    • Liner Color: Yellow HI-VIZ
    • Length (mm): 225-265
    • Coating Materia: Water Based Polyurethane and nitrile
    • Liner Material: Polyamide, Fiber glass
  7. Castong Heat Resistant Gloves 300°C Meta-aramid Felt (Sarung Tangan Anti Panas)
    Mulai

    Rp299.900

    Castong Heat Resistant Gloves 300°C Meta-aramid Felt (Sarung Tangan Anti Panas)
    Deskripsi:
    NFFF15-34 adalah sarung tangan tahan panas dan juga anti benda tajam yang terbuat dari bahan Meta-aramid Felt.Dengan tekstur bahan yang lembut dan fleksibel membuat tangan tetap leluasa dalam bergerak dan nyaman.
    atribut:
    • Material: Meta-aramid Felt
    • Color: White
    • Temperature Resistance (°C): 300
  8. Superior Glove Endura Foam Lined Exra High-Heat Resistant Gloves (Sarung Tangan Anti Panas)
    Mulai

    Rp629.900

    Superior Glove Endura Foam Lined Exra High-Heat Resistant Gloves (Sarung Tangan Anti Panas)
    Deskripsi:
    Our Endura 505MARS gloves are designed for all-day comfort with heat and flame protection. Made from durable, specially treated cow leather, its fire-resistant foam and aluminized back add heat and flame protection for resistance to slag, sparks, and ambient heat during extended periods of stick welding.
    atribut:
    • Size: L
    • Instructions: Dry-Clean
    • Abrasion: None
    • Cut: None
    • Heat: ANSI Level 3 (200°C or 392°F)
    • Impact: None
    • Puncture (Probe): None
    • Material: None
    • Dip Type: None
    • Extended Sizes: None
    • Gauge: None
    • Palm Coating: None
  9. Castong Heat Resistant Gloves 500°C Para-aramid Mixed with Carbon Fiber (Sarung Tangan Anti Panas)
    Mulai

    Rp839.900

    Castong Heat Resistant Gloves 500°C Para-aramid Mixed with Carbon Fiber (Sarung Tangan Anti Panas)
    atribut:
    • Material: Felt of Para-aramid mixed with Carbon Fiber
    • Temperature Resistance (°C): 500
    • Hand Shape: Five fingers, single-sided
  10. Castong Heat Resistant Gloves 500°C Para-aramid Felt and Para-aramid Twill on Palm (Sarung Tangan Anti Panas)
    Mulai

    Rp799.900

    Castong Heat Resistant Gloves 500°C Para-aramid Felt and Para-aramid Twill on Palm (Sarung Tangan Anti Panas)
    atribut:
    • Material: Para-aramid Felt and Para-aramid Twill on Palm
    • Hand Shape: Five fingers, single-sided
  11. Castong Heat Resistant Gloves 300°C Meta-aramid Polyester (Sarung Tangan Anti Panas)
    Mulai

    Rp239.900

    Castong Heat Resistant Gloves 300°C Meta-aramid Polyester (Sarung Tangan Anti Panas)
    Deskripsi:
    NFHH15-34 adalah sarung tangan tahan panas dan juga anti benda tajam yang terbuat dari bahan Meta-aramid polyester felt.Dengan tekstur bahan yang lembut dan fleksibel membuat tangan tetap leluasa dalam bergerak dan nyaman.
    atribut:
    • Material: Meta-aramid felt and polyester feltpolyester felt
    • Color: White
    • Temperature Resistance (°C): 300
  12. Castong Heat Resistant Gloves 300°C Aluminum Foil (Sarung Tangan Anti Panas)
    Mulai

    Rp329.900

    Castong Heat Resistant Gloves 300°C Aluminum Foil (Sarung Tangan Anti Panas)
    Deskripsi:
    PCRR15-34 adalah sarung tangan tahan panas dan juga anti benda tajam yang terbuat dari bahan polyester felt dan Aluminum Foil.Dengan tekstur bahan yang lembut dan fleksibel membuat tangan tetap leluasa dalam bergerak dan nyaman.
    atribut:
    • Material: Aluminium Foil
    • Color: Glossy Aluminium
    • Temperature Resistance (°C): 300
  13. UVEX Top Grade 7100 Leather Safety Gloves (Sarung Tangan Las)
    Mulai

    Rp279.900

    UVEX Top Grade 7100 Leather Safety Gloves (Sarung Tangan Las)
    Deskripsi:
    Characteristics- Excellent mechanical abrasion resistance- Long cuff for underarm protection- Soft, comfortable leather- Superior comfortApplications- Manual work- Metal processing- Sheet metal processing- Welding
    atribut:
    • Color: Grey
    • Size: 9
    • Length (cm): ca. 35
    • Leather Thickness (mm): ca. 0,8 (+/- 0,1 mm)
    • Construction: Glove 100 % Nappa, Kevlar Seams, Split-Leather Cuff
    • Standard: EN 388 (2 0 1 1)
  14. Superior Glove Emerald CX Cut Resistance Gloves with Nitril Palm (Sarung Tangan)
    Mulai

    Rp489.900

    Superior Glove Emerald CX Cut Resistance Gloves with Nitril Palm (Sarung Tangan)
    Deskripsi:
    A blend of stainless steel and composite filament fibers provides ANSI Level 5 puncture resistance and ANSI Level 4 abrasion resistance. These 10-gauge, cut-resistant gloves are optimized for mining, metalwork, manufacturing, waste management and more. They feature nitrile palms for a superior grip and flexibility and have been treated with an active agent to achieve a 99.9% antimicrobial status. They're also touch screen compatible, and latex free to prevent allergic reactions.
    atribut:
    • Instructions: Wash & Tumble Dry Low Heat
    • Abrasion: ANSI Level 4
    • Cut: ANSI A6
    • Puncture (Probe): ANSI Level 5
    • Material: Emerald CX
    • Cuff Length (inch): 2
    • Cuff Style: Knit
    • Palm Coating: Palm, Palm Coating Texture, Foam Nitrile
    • CE Certification Code: 4X43E
    • Case Dimensions (inch): 21.25x16.25x11.75
    • Dip Type: Palm
    • Extended Sizes: Yes
    • Gauge: 10-Gauge
    • Heat: None
    • Impact: None
  15. CIG Leather Palm Gloves (Sarung Tangan)
    15%
    Rating:
    60% of 100
    (1)
    Mulai

    Rp109.900

    CIG Leather Palm Gloves (Sarung Tangan)
    atribut:
    • Material: Full leather with soft lining
  16. UVEX Mechanical Risks Gloves (Sarung Tangan)
    Mulai

    Rp289.900

    UVEX Mechanical Risks Gloves (Sarung Tangan)
    Deskripsi:
    Winter glove with dual-layer design.Good mechanical abrasion resistance with a polymer coating that is flexible at low temperatures.Very good thermal insulation indirect contact with cold objects.Good fit.Damp, oily.Standard EN 388 (3 2 3 1 X).Forklift driver.
    atribut:
    • Coating: Palm and whole back of the hand with PVC coating
    • Material: Cotton terry, acrylic, nylon
    • Color: Red, black
  17. Ironclad HEATWORX Heavy Duty FR Gloves (Sarung Tangan)
    Mulai

    Rp2.399.900

    Ironclad HEATWORX Heavy Duty FR Gloves (Sarung Tangan)
    Deskripsi:
    Introducing the first glove in the world to pass NFPA 2112:2018 certification for flash fire protection. Also designed for maximum dexterity and the ability to handle hot items - up to 600°F (315 °C). The Heatworx Heavy Duty FR is an extremely advanced glove, featuring a molded silicone rubber palm and 100% DuPont Kevlar shell. Complete heat and flame protection delivered in one glove.
  18. UVEX Cow Grain Gloves Top Grade (Sarung Tangan)
    Mulai

    Rp249.900

Daftar Harga heat resistance gloves Terbaru October 2026
Castong Heat Resistant Gloves 300°C Meta-aramid Felt Aluminum Foil (Sarung Tangan Anti Panas)Rp309.900
Superior Glove Cool Grip Carbon Heat Resistance Gloves (Sarung Tangan Anti Panas)Rp1.199.900
Castong Heat Resistant Gloves 300°C Meta-aramid (Sarung Tangan Anti Panas)Rp149.900
Summitech Professional Chemical Resistant Gloves Supported S600 (Sarung Tangan)Rp2.199.900
Pangestu Cut & Heat Resistance Glove (Sarung Tangan)Rp109.900
ANSELL Heat Resistant Gloves Industrial (Sarung Tangan)Rp329.900
Castong Heat Resistant Gloves 300°C Meta-aramid Felt (Sarung Tangan Anti Panas)Rp299.900
Superior Glove Endura Foam Lined Exra High-Heat Resistant Gloves (Sarung Tangan Anti Panas)Rp629.900
Castong Heat Resistant Gloves 500°C Para-aramid Mixed with Carbon Fiber (Sarung Tangan Anti Panas)Rp839.900
Castong Heat Resistant Gloves 500°C Para-aramid Felt and Para-aramid Twill on Palm (Sarung Tangan Anti Panas)Rp799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait