Superior Glove Cool Grip Carbon Heat Resistance Gloves (Sarung Tangan Anti Panas)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp1.199.900
Spesifikasi
SizeL
InstructionsNo Bleach, Wash & Tumble Dry
AbrasionNone
Cut360° Cut, ANSI A4
Puncture (Probe)None
MaterialKevlar
Cuff Length (inch)2
Cuff StyleKnit
Palm CoatingNone
CE Certification CodeNone
Dip TypeNone
Extended SizesNone
Gauge7-Gauge
HeatANSI level 5 (320°C or 608°F)
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These gloves are made from a tough DuPont Kevlar fiber and carbon blend that provides 360° ANSI Level A4 cut protection and ANSI Level 5 heat resistance. Their 100% knit terry liner traps air in to provide further protection from thermal contact while also insulating against cold. A high level of dexterity makes these gloves adept at handling hot pieces of machinery.
Feature
DuPont Kevlar and carbon fiber blend is impervious to heat and flames
Heat protection up to 320°C / 608°F
360° ANSI Level A4 cut protection and ANSI Level 5 heat resistance
Glove-within-a-glove design with a 100% wool knit terry liner traps air in for excellent protection against thermal contact
Heat protection features do not compromise dexterity and comfort
To limit the risk of allergic reactions, these gloves are crafted with latex-free materials
Use
Aerospace, Automotive, Metal Fabrication Hot Part Handling, Material Handling, Sheet Metal Handling, Stamping

Ulasan Produk