Beli hearing protection di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HONEYWELL Earmuff Leightningatribut:
- Color: Black (head band)\nDark Grey (Cup)
- Blue Eagle Hearing Protection (Earmuff)Deskripsi:Light in weight, it can be worn in 3 positions overhead, behind neck or under chin.atribut:
- Type: Earmuff
- Standards: ANSI S3.19
- 3M Peltor Optime 98 Cap-mount Earmuffs Hearing Conversation H9P3EDeskripsi:For noise levels up to 98 dBAUniversal mounting attachment fits most hard hatsEarcup pivot points tilt for optimum comfort and efficiency.Ultra light with liquid/foam filled earmuff cushions.Noise Reduction Rating (NRR): 23 dB. CSA Class A.3M Peltor Optime 98 cap-mount earmuffs feature a universal mounting attachment that fits most hard hats.A versatile, cap-mount earmuff. For noise levels up to 98 dBA.- Universal mounting attachment fits most hard hats - Earcup pivot points tilt for optimum comfort and efficiency. - Ultra light with liquid/foam filled earmuff cushions. - Color-coding for compliance sighting. - Noise Reduction Rating (NRR): 23 dB. CSA Class A. The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided. 3M is Leading the Advancement of Hearing Conservation.atribut:
- Recommended Application: Assembly
- Recommended Industry: Automotive
- Size: One Size Fits Most
- Bluetooth: No
- Noise Attenuating Headsets: Yes
- Attenuation (dB): 23
- CSA Class: CSA Class AL
- Color: Black
- Color Family: Multi-color
- Dielectric: No
- Earmuff Style: Hard Hat Attached
- Electrically Insulated: No
- Hearing Protection Style: Hard Hat Attached
- Hearing Protection Type: cap-mount earmuffs
- Material: ABS
- Metal Detectable: No
- Moisture Resistant: No
- Packaging: Box
- Product Series: Optime
- Product Type: Earmuff
- Shape: Earmuffs
- 3M Ear Muff Foldable H6F/VDeskripsi:Can be folded and stored when not in use. The liquid inside the cushion reduces the pressure on the face. Thin and slim design.atribut:
- Standard: US ANSI Z 3.19-1974
- Noise Reduction Rating: 21dB
- Type: Headband type
- Color: White
- Dimensions (Width W x Height H) (mm): 145x215
- Height x Width (mm): 145×215
- Noise Reduction Rating (dB): 21
- TRUSCO Number: 342-0272
- 3M Earmuffs Headband Type H10ADeskripsi:Twin cup type for extreme noise work. The double cup structure born from the best technology suppresses the resonance of the cup, strengthens attenuation at high frequencies, and at the same time enhances the ability to hear conversations and signal sounds. The internal space and the space between the two types are acoustically matched to enhance the attenuation effect in the low frequency range.atribut:
- Noise Reduction Rating: 30
- Type: Headband type
- Color: Black x red
- TRUSCO Number: 373-9783
- Meilleur Hearing Protection QualineDeskripsi:Hearing protection that prevents damage to the eardrum and inner ear in a noisy environment. You can wear comfortably even for a long time. You can talk while wearing. Washable with water and can be kept clean. To a manufacturing plant in a noisy environment. At the construction site. For acoustic work. An amusement facility. When operating agricultural machinery and heavy machinery. For business related to trains, subways and airplanes. For work related to aerobics and machine training sports.atribut:
- Material: Earplug body: Medical silicone, ABS resin
- Cord: None
- Case: Yes
- Braco Globe Valve Brass B2011atribut:
- Body Material: Brass C3771BD
- Bonnet Material: Brass C3771BD
- Disc Material: Brass C3771BD
- Seat: Brass
- Stem Material: Brass C3771BD
- Non Brand Life Jacket Pelampung Automatic Co2Deskripsi:Life Jacket Co2 Automatic akan mengembang secara otomatis saat pelampung menyentuh air, bisa ditarik lalu mengembang dan juga dilengkapi sistem tiup manual untuk pemakaian sehari-hari. Life jacket bisa digunakan lagi setelah mengembang dengan sistem tiup manual dan atau Ganti tabung Co2 + pil untuk menggunakan sistem kembang otomatis.
- Kimberly-Clark Kimtech Science KimwipesDeskripsi:KIMTECH SCIENCE* KIMWIPES* Delicate Task Wipers are designed specifically for critical environments. These wipers are soft and non-abrasive, safe for most delicate surfaces and easily wipe up liquid and dust. Low level of lint makes them ideal for use onatribut:
- Color: White
- Style: Pop-Up
- Steel Horse Full Body HarnessDeskripsi:FULL BODY HARNESS STEEL HORSE- Hook Lebih Tebal- Besi Stainless
- 3M Earmuffs Headband Type H9ADeskripsi:Popular earmuffs from the world brand PELTOR.atribut:
- Color: yellow
- Frequency/Sound Insulation Value/Standard Deviation (Hz/dB): 125/16.1/3.1
- Noise Reduction Rating: 25
- Type: Headband type
- TRUSCO Number: 373-9821
- KING'S Safety/Protection Glasses Icaria (Kacamata Safety)Deskripsi:Modern & Klasik - Berbagai modern dan klasik kacamata yang cocok berbagai bentuk wajah. Dengan fitur sebagai berikut:1. Modern & classic design 2. Shield-style eyewear for a wide variety of face shapes 3. Universal fit PVC nose piece 4. Flexible polycarbonate temple with soft orange thermoplastic- rubber (TPR) temple tip pads
- TONATA Life JacketDeskripsi:Baju pelampung untuk keselamatan dan/atau berenang. Dapat digunakan untuk anak - anak dan orang dewasa. Direkomendasikan hanya digunakan untuk penggunaan 1 orang per 1 pelampung.
- Seahorse Jaket Pelampungatribut:
- Grade: A
Daftar Harga hearing protection Terbaru March 2026
| HONEYWELL Earmuff Leightning | Rp299.900 |
| Blue Eagle Hearing Protection (Earmuff) | Rp129.900 |
| 3M Peltor Optime 98 Cap-mount Earmuffs Hearing Conversation H9P3E | Rp769.900 |
| Atunas Life Jacket | Rp58.900 |
| 3M Ear Muff Foldable H6F/V | Rp999.900 |
| 3M Earmuffs Headband Type H10A | Rp759.900 |
| HONEYWELL Earmuff Thunder (Pelindung Bising) | Rp269.900 |
| KRISBOW Baju Pelampung | Rp419.900 |
| KRISBOW Penutup Telinga (Pelindung Bising) | Rp209.900 |
| Meilleur Hearing Protection Qualine | Rp419.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/HONEYWELL%20Earmuff%20Leightning/P101526225-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/Blue%20Eagle%20Hearing%20Protection%20(Earmuff)/r4P104661976-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/3M%20Peltor%20Optime%2098%20Cap-mount%20Earmuffs%20Hearing%20Conversation%20H9P3E/goP107008600-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Jaket%20Pelampung/Atunas%20Life%20Jacket/jwP103635716-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/3M%20Ear%20Muff%20Foldable%20H6F%2FV/gjP106567595-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/3M%20Earmuffs%20Headband%20Type%20H10A/gyP106567610-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/HONEYWELL%20Earmuff%20Thunder%20(Pelindung%20Bising)/3lP101000129-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/KRISBOW%20Baju%20Pelampung/fsP101517568-6.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/KRISBOW%20Penutup%20Telinga%20(Pelindung%20Bising)/0bP101516011-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Penyumbat%20Telinga%20(Earplug)/Meilleur%20Hearing%20Protection%20Qualine/r2P106582974-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Jaket%20Pelampung/Non%20Brand%20Life%20Jacket%20Pelampung%20Automatic%20Co2/icP110156660-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Steel%20Horse%20Full%20Body%20Harness/e7P107788511-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/GOSAVE%20Penutup%20Telinga%20Pro/P102925825-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/3M%20Earmuffs%20Headband%20Type%20H9A/25P109136077-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/GOSAVE%20Penutup%20Telinga%20Eco/moP102925816-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KING'S%20Safety%2FProtection%20Glasses%20Icaria%20(Kacamata%20Safety)/P101000015-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Jaket%20Pelampung/TONATA%20Life%20Jacket/mdP109100805-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Jaket%20Pelampung/Seahorse%20Jaket%20Pelampung/09P108400009-1.jpg)