Beli head unit mobil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Meval LED Head LampDeskripsi:- 2 Lamp setting : Low and High Power Setting- Red LED charge indicator- Overcharge and over-discharge protection circuit- Light weight portable emergency lamp- 180° adjustable head strap- Retractable charge plug
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- COMMAX Bed Head Console UnitDeskripsi:Bed head console unit untuk kelas III/Umumatribut:
- Dimensions (mm): 195x117x16
- UNI-T Backing Bandatribut:
- Depth (mm): 130
- Material: Polypropylene
- Width (mm): 16
- DJI Mavic 3atribut:
- Dimensions (Folded; Unfolded) (mm): 221×96.3×90.3; 347.5×283×107.7
- Max Service Ceiling Above Sea Level (m): 6000
- Maximum Flight Time No Wind (minute): 46
- Maximum Hovering Time No Wind (minute): 40
- Battery Capacity (mAh): 5000
- Battery Type: Li-ion 4S
- Diagonal Length (mm): 380.1
- Effective Pixels Hasselblad Camera (MP): 20
- GNSS: GPS+Galileo+BeiDou
- Gimbal Max Control Speed (tilt) (°/s): 100
- Gimbal Stabilization: 3 Axis Motorized (Tilt, Roll, Pan)
- ISO Range Hasselblad Camera: Video: 100-6400 Still Image: 100-6400
- Max Image Size Hasselblad Camera: 5280×3956
- Maximum Flight Distance (km): 30
- Maximum Wind Speed Resistance (m/s): 12
- SSD Specs (GB): 8 (Available Space Is Approx. 7.2 GB)
- Sensor Hasselblad Camera: 4/3 CMOS
- Shutter Speed Hasselblad Camera (Electronic Shutter) (s): 8000-08-01 00:00:00
- Supported File Formats: exFAT
- Polytron Professional Active SpeakerDeskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- Shell Engine Oil Helix HX6 (Oli Mesin)atribut:
- SAE Grade: 10W-40
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- COMMAX Analog Master UnitDeskripsi:Analog master unit untuk kapasitas 12 stasionatribut:
- Dimensions (WxHxD) (mm): 360x232x105
- DJI Mavic 3 Pro Combo (RC)atribut:
- Image Sensor: Hasselblad Camera: 4/3 CMOS, Effective Pixels: 20 MP Medium Tele Camera: 1/1.3-inch CMOS, Effective Pixels: 48 MP Tele Camera: 1/2-inch CMOS, Effective Pixels: 12 MP
- Stabilization: 3-axis Mechanical Gimbal (Tilt, Roll, Pan)
- Battery Capacity (mAh): 5000
- Sensing Systems Type: Omnidirectional Binocular Vision System, Supplemented With an Infrared Sensor at The Bottom of The Aircraft
- Charger: DJI 65W Portable Charger
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- TEKIRO Ball Joint Separator (Treker Ball Joint)Deskripsi:untuk melepaskan ball joint dari lower arm tanpa perlu menggunakan banyak alat bantu dan tenaga yang besar, karena dengan alat ini saja sudah cukup untuk melepaskan ball joint dari lower arm yang sangat sulit tersebut, mempunyai ukuran 9" berdimensi 159mmx92mmx31mmFungsi : untuk melepaskan ball joint dari lower arm tanpa perlu menggunakan banyak alat bantu dan tenaga yang besar, karena dengan alat ini saja sudah cukup untuk melepaskan ball joint dari lower arm Material : chrome molybdenumatribut:
- Material: Chrome Molybdenum
- Size (inch): 9
- Dimension 1 (mm): 159
- Dimension 2 (mm): 92
- Dimension 3 (mm): 31
- COMMAX Bed Side Call ButtonDeskripsi:Emergency call cordatribut:
- Size (cm): 150
- Compatible for: JNS-101
- Wiring: 2 wires
- Mount Type: Fixing clip on the bed
- Power Source (V/Hz): AC 220-240/60, from JNS-4CS
- DJI Mavic Air 2S Fly More ComboDeskripsi:Menampilkan sensor CMOS 1 inci, fungsi otonom yang bertenaga, dan bodi kompak dengan berat kurang dari 600 g, DJI Air 2S adalah drone terbaik bagi kreator yang sedang bepergian. Bawa pembangkit tenaga udara all-in-one ini ke mana saja untuk mengalami dan merekam dunia Anda dengan detail yang menakjubkan.atribut:
- Color: Grey
- ISO Range Video: 100-6400 (Auto), 100-12800 (Manual)
- Image Size (MP): 20
- Dimensions (mm): 183x253x77
- Battery Capacity (mAh): 3500
- Internal Storage (GB): 8
- Maximum Flight Distance (km): 18.5
- Maximum Flight Speed (m/s): S Mode:19, N Mode: 15, T Mode:5
- Maximum Flight Time (minute): 31
- Maximum Video Bitrate (Mbps): 150
- Maximum Wind Speed Resistance (m/s): 8.5-10
- Supported SD Cards: Micro SD Up to 256GB
- Polytron Professional Speaker Portable Bluetooth Karaokeatribut:
- Display: LED Display 7 Segment 5 DIGIT
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
Daftar Harga head unit mobil Terbaru March 2026
| Meval LED Head Lamp | Rp67.900 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| COMMAX Bed Head Console Unit | Rp889.900 |
| UNI-T Backing Band | Rp449.900 |
| DJI Mavic 3 | Rp40.999.900 |
| Polytron Professional Active Speaker | Rp1.999.900 |
| Shell Engine Oil Helix HX6 (Oli Mesin) | Rp93.900 |
| COMMAX Analog Master Unit | Rp4.299.900 |
| DJI Mavic 3 Pro Combo (RC) | Rp46.999.900 |
| Okayo PA Sound System (Speaker) | Rp10.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Tali%20Helm/UNI-T%20Backing%20Band/23P111735075-1.jpg)


/5qP103709206-1.jpg)

/haP108599622-1.jpg)
/48P103220152-1.jpg)
/0aP101004010-4.jpg)