Beli hdpe butt welding machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AMD Electro Fusion Welding Machine
    Mulai

    Rp58.999.900

    AMD Electro Fusion Welding Machine
    Deskripsi:
    EF 315,EF 500 and EF 630 series is designed as economical model, it is suitable for welding HDPE, PP, PPR couplings.
  2. RUCIKA HDPE Pipe SDR11 PN16 (Pipa HDPE)
    Mulai

    Rp389.900

    RUCIKA HDPE Pipe SDR11 PN16 (Pipa HDPE)
    atribut:
    • Color: Black
    • Material: High Density Polyethylene (HDPE)
  3. monotaro.id Dynabolt (Baut Angkur Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

  4. BOSCH Box S with 2 Parts Holder (L Box System)
    Mulai

    Rp1.199.900

    BOSCH Box S with 2 Parts Holder (L Box System)
    Deskripsi:
    It is possible to connect the tool boxes of the L-box system.It is possible to carry only what you need according to the site.You can quickly get what you need when you need it.It can be stored compactly.You can carry it safely and comfortably.It is a tough material and structure (withstand load of 100 kg) that rarely breaks.It can be used as a container for power tools, tip tools, screws, screws, etc.
    atribut:
    • Height (mm): 117
    • Effective Frontage Inner Dimension (mm): 370
    • Effective Height Inner Dimension (mm): 50
    • External Depth Dimensions (mm): 357
    • External Frontage Dimensions (mm): 442
    • Color: Blue
    • Contents: L-BOXX102+2608438026
    • Effective Depth Inner Dimension (mm): 310
    • Material: Body/handle: ABS resin, Buckle: Polyamide resin, Parts case: polystyrene resin
  5. AMD Hand Extruder
    Mulai

    Rp199.999.900

    AMD Hand Extruder
    Deskripsi:
    Hand Extruder,Japanese Auger 800Wwith 1600W Hot AirWelding Gun
    atribut:
    • Voltage (V): 220
    • Welding Speed (kg/hour): 2
    • Wind Temperature (°C): 20 to 600
    • Heating Temperature (°C): 200 to 300
    • Diameter of Welding Rod (mm): 3.0-3.5
  6. ALDO HDPE Pipe Welding Machine (Mesin Las Pipa)
    Mulai

    Rp26.999.900

    ALDO HDPE Pipe Welding Machine (Mesin Las Pipa)
    atribut:
    • Frequency (Hz): 50
    • Heater Power (kW): 1.25
    • Heating Plate Maximum Temperature (°C): 270
    • Hydraulic Station (kW): 0.75
    • Milling Power (kW): 0.75
    • Pipe Size (mm): 63/75/90/110/125/140/160/180/200
    • Total Power (kW): 2.75
    • Voltage (V): 220
    • Working Pressure (MPa): 0-6.3
  7. AMD Butt Fusion Welding Machine Hydraulics Series
    Mulai

    Rp94.999.900

    AMD Butt Fusion Welding Machine Hydraulics Series
    Deskripsi:
    SHD 160, SHD 200, SDH 250, SHD 315 and SHD 355 is hydraulic butt fusion welder. It is used to butt weld pipe and fittings such as elbow,tees, wye and flange necks without any additional equipment by simply adjusting the clamp drag bar. It is suitable for welding plastic pipeand fittings made of HDPE, PP, PVDF
    atribut:
    • Frequency (Hz): 50
    • Heating Plate Maximum Temperature (°C): 270
  8. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  9. TORA Dynabolt (Baut Angkur Beton)
    Mulai

    Rp1.900

    TORA Dynabolt (Baut Angkur Beton)
    Deskripsi:
    Dyna Bolt / Baut Beton / Baut Tanam yang merupakan suatu komponen yang memiliki selongsong silinder dan akan mengembang ketika baut di kencangkan, biasa digunakan untuk menyatukan dua element yang berada pada suatu bangunan, umumnya dipakai sebagai instalasi pengencang obyek ke beton, batu, dan material lainnya.
    atribut:
    • Color: Yellow
    • Type: Half Drat
  10. AMD Butt Fusion Welding Machine Manual Series
    Mulai

    Rp26.999.900

    AMD Butt Fusion Welding Machine Manual Series
    Deskripsi:
    SHDS 160T A2 and SHDS 200T A2 is manual butt fusion welder for pipes up to 160mm 200mm and 250mm.With compact and portable design, it will enable operators to work in the complicated condition. The heating plate with digital displayhelp operator reading the temperature in precise and convenient way. It is suitable for welding plastic pipe and fittings made of HDPE,PP, PVDF.
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Heating Plate Maximum Temperature (°C): 270
  11. NEW HIKARI Ceiling Hatch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    NEW HIKARI Ceiling Hatch
    atribut:
    • Ceiling Construction Opening Size: 455x455mm
    • Color: Silver
    • Inner Frame Board Material Cutting Size: 410x410mm
    • LxW: 465x465mm
    • Cutting Dimension of Ceiling Material: 455mm
    • Cutting Dimension of Lid Material: 410mm
    • Outer/Inner Frame Materials: Aluminium extruding (alumite finishing)
  12. Nichidai Kogyo Aluminum Ceiling Inspection Door
    Mulai

    Rp649.900

    Nichidai Kogyo Aluminum Ceiling Inspection Door
    atribut:
    • Type: Picture frame type
    • Color: Silver
    • Material: Frame / Aluminium (resin part: PP) Hold-down bracket / screw / steel (unichrome plating) Mounting bracket / Steel (Chromate plating)
    • Cutting Dimensions (mm): Ceiling material / w567xh567
    • Accessories: Outer framex1, Inner framex1, Holding bracketx4, Screwx4, Mounting bracketx4
    • Ceiling Construction Opening Dimensions (mm): W606 x H606
    • TRUSCO Number: 439-9200
  13. Jayaboard Ceiling Main Tee (Rangka Utama Plafon)
    Mulai

    Rp1.999.900

    Jayaboard Ceiling Main Tee (Rangka Utama Plafon)
    Deskripsi:
    1. Pemasangan mudah & cepat 2. Kualitas konsisten 3. Koneksi kuat & presisi 4. Sistem Plafon tahan gempa 5. Bahan baku sesuai SNI
    atribut:
    • Size (mm): 24x32x3600
    • Color: Silver
  14. WATTS Roof Drain (Saluran Air Atap)
    Mulai

    Rp899.900

    WATTS Roof Drain (Saluran Air Atap)
    Deskripsi:
    These roof drains prevent water from pooling on roofs, which results in excessive weight, structural damage, and possible water leakage into the interior of the building. Drains include a dome grate that prevents clogs in the drainage system.
    atribut:
    • UNSPSC: 30151605
    • Shape: Round
  15. SHUANGLIN HDPE Spiral Pipe Manhole Customize Body Type
    Mulai

    Rp25.999.900

  16. monotaro.id Dynabolt Flashbolt Type B (Baut Angkur)
    Mulai

    Rp299.900

    monotaro.id Dynabolt Flashbolt Type B (Baut Angkur)
    atribut:
    • Material: Iron
    • Color: Yellow
  17. RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE)
    Mulai

    Rp95.900

    RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE)
    Deskripsi:
    RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).
    atribut:
    • Color: Black
    • Length (m): 4
    • Material: High Density Polyethylene (HDPE)
Daftar Harga hdpe butt welding machine Terbaru October 2026
AMD Electro Fusion Welding MachineRp58.999.900
RUCIKA HDPE Pipe SDR11 PN16 (Pipa HDPE)Rp389.900
monotaro.id Dynabolt (Baut Angkur Beton)Rp2.900
AMD Clamp Sadle PP Inch (Klem Pipa)Rp21.900
BOSCH Box S with 2 Parts Holder (L Box System)Rp1.199.900
AMD Hand ExtruderRp199.999.900
ALDO HDPE Pipe Welding Machine (Mesin Las Pipa)Rp26.999.900
AMD Butt Fusion Welding Machine Hydraulics SeriesRp94.999.900
Stihl Chain Saw (Gergaji Mesin)Rp3.399.900
TORA Dynabolt (Baut Angkur Beton)Rp1.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)