Beli hdmi connector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vention Kabel HDMI Engineering Industrial for Long Span Structureatribut:
- Connector Material: Gold-plated
- Conductor: Pure Copper
- Jacket: PVC
- Choetech HDMI CableDeskripsi:This is the pinnacle of Choetech technology, and many of the latest technologies are combined on this cable. HDMI 2.1 is the most recent update of the HDMI specification. Backward compatible with earlier versions(HDMI 2.0a/2.0/1.4/1.3/1.2/1.1) and is available to all HDMI 2.0 Adapters.Choetech 8k HDMI 2.1 cable supports 8K@60Hz / 4K@120Hz Video.atribut:
- Length (m): 2
- Vention Kabel HDMI 2.0 Male to Male 4K for PC LCD Projectoratribut:
- Connector Material: Gold-plated
- Vention Kabel HDMI 2.1 Male to Male Premium 8K 4K High Speed HDRatribut:
- AWG: 28AWG
- Connector Interface: Standard HDMI Male to Male
- Connector Material: Gold-plated
- Jacket: PVC + Cotton Braided
- Vention Kabel HDMI Male to Male Performance Seriesatribut:
- AWG: 28AWG
- Connector Shell: PVC
- Connector Interface: Standard HDMI Male to Male
- Connector Material: Gold-plated
- Jacket: PVC
- Vention Kabel HDMI 2.0 Male to Male 4K Performance Seriesatribut:
- AWG: 30AWG
- Connector Shell: PVC
- Connector Interface: Standard HDMI Male to Male
- Connector Material: Gold-plated
- Jacket: PVC
- Vention Kabel HDMI Male to Male 4K Performance Seriesatribut:
- AWG: 28AWG
- Connector Shell: PVC
- Connector Interface: Standard HDMI Male to Male
- Connector Material: Gold-plated
- Jacket: PVC
- UGREEN HDMI CableDeskripsi:Kabel HDMi to HDMi Ugreen HD104 4k 60Hz Cable Merupakan kabel dari Ugreen yang sudah support 3D technology input / output untuk video 3D, Gaming 3D dan 3D Home Theater.atribut:
- Color: Black
- Compatibility: Universal Compatibility, Monitor, Proyektor, LCD Other, PC, Laptop, Macbook, 3D Technology
- Data Transfer Rate (Gbps): 10.2
- Resolution (K): 4 (60Hz)
- What is in The Box: 1x HDMi to HDmi Cable Ugreen HD104 4K 60Hz Cable
- Vention Kabel HDMI 2.1 Male to Male BraidedDeskripsi:Vention Kabel HDMI 2.1 Male to Male Braided 8K 4K 2K 1080Patribut:
- Color: Blue
- Interface: HDMI 2.1-A Male
- Connector Process: Gold-Plated
- Resolution: 8K@60Hz/4K@120Hz/2K@144hz/1080P@160Hz
- Material Shielding: Aluminium Foil+Metal Braid+GND
- Casing Material: Aluminium Alloy
- Conductor: Silver Ion Plated
- Material Jacket: PVC & Cotton Braided
- Vention Kabel HDMI Male to Male 4K for PC LCD Projectoratribut:
- AWG: 28AWG
- Connector Shell: PVC
- Connector Interface: Standard HDMI Male to Male
- Connector Material: Gold-plated
- Jacket: PVC
- UGREEN HDMI CableDeskripsi:Cable DisplayPort DP to DP / DP to HDMI / HDMI to HDMI Cable. Memungkinkan anda untuk menghubungkan perangkat DisplayPort seperti monitor, proyektor, layar, HDTV ke PC maupun Laptopatribut:
- Length (m): 1.5
- Cable Type: Rubber
- Color: Black
- Compatibility: DP Port Device, HDMI Port Device, Dolby TrueHD & DTS HD
- Data Transfer Rate (Gbps): 21.6
- Resolution (K): 4 (30Hz)
- What is in The Box: 1x UGREEN DisplayPort DP to DP / DP to HDMI / HDMI to HDMI
- Vention Kabel HDMI to DVI Bidirectional DVI-D 24+1 to HDMI 1080Patribut:
- Connector Interface: HDMI Male to DVI-D (24+1)
- Connector Material: Gold-plated
- Conductor: High Purity Copper
- Shielding: Aluminium Foil+Metal Braided
- Jacket: PVC
- UGREEN HDMI CableDeskripsi:Cable HDMI 2.0 to HDMI 4K 60Hz UGREEN HD119atribut:
- Length (m): 1
- Bandwidth (Gbps): 18
- Cable Type: Braided
- Compatibility: 4K 60Hz, Extend Mode / Mirror Mode, 3D Effect- ARC Audio Fidelity
- Resolution (K): 4 (60Hz)
- What is in The Box: 1x UGREEN Cable HDMI 2.0 to HDMI HD119 4K 60Hz
- Sanwa HDMI Cableatribut:
- Connector Shape: HDMI Type A (male)-HDMI Type A (male)
- Ainex HDMI CableDeskripsi:A high-speed HDMI cable that supports Ethernet.atribut:
- Cable Length (m): 1
- Color: Black
- Connector Shape: HDMI (Type A 19 pin) Male - HDMI (Type A 19 pin) Male
- Conversion Type: Male - Male
- Function: ARC compatible/HEC compatible/3D compatible
- HDMI Standard: High speed
- Plug: Gold plate
- Supported Resolution: 4K2K (4096 x 2160 dots)
- Type of Cable: Standard
- UGREEN HDMI CableDeskripsi:Kabel HDMi 2.0 to Micro HDMi 4K 60Hz Ugreen HD127 Merupakan kabel HDMi dari Ugreen yang 24K Gold Plated Connector untuk menghasilkan transmisi yang lebih stabil serta bebas karat.atribut:
- Length (m): 2
- Cable Type: Rubber
- Color: Black
- Compatibility: Share Screen, Universal Compatibility, Micro HDMi port, HDMi Port
- Resolution (K): 4 (60Hz)
- What is in The Box: 1x Micro HDMi to HDMi 4K 60Hz Ugreen HD127
- monotaro Hdmi To Dvi Converter Cable 1.8 Matribut:
- Cable: Normal type
- Compatible Models: Two-way use on TV/display/PC equipped with HDMI/DVI terminal
- Connector Shape: HDMI (Type A, 19-pin, male)-DVI-D (24-pin, male)
- Cable Length (m): 1.8 (including the mold part of the connector)
- Cable Thickness (mm): 4.5
- Applicable Model: PCs, HDTVs, display monitors, projectors, etc.
- Color: black
- Corresponding resolution: Maximum / WUXGA (1920 x 1200)
- Plug: Gold plate
- RoHS Directive: Conform
- Shield: Double shield
- Standard: None (UL standard equivalent)
- Supported Resolution: Max/WUXGA (1920 x 1200)
Daftar Harga hdmi connector Terbaru March 2026
| Vention Kabel HDMI Engineering Industrial for Long Span Structure | Rp44.900 |
| Choetech HDMI Cable | Rp98.900 |
| Vention Kabel HDMI 2.0 Male to Male 4K for PC LCD Projector | Rp37.900 |
| Vention Kabel HDMI 2.1 Male to Male Premium 8K 4K High Speed HDR | Rp64.900 |
| Vention Kabel HDMI Male to Male Performance Series | Rp209.900 |
| Vention Kabel HDMI 2.0 Male to Male 4K Performance Series | Rp37.900 |
| Vention Kabel HDMI Male to Male 4K Performance Series | Rp75.900 |
| UGREEN HDMI Cable | Rp59.900 |
| Vention Kabel HDMI 2.1 Male to Male Braided | Rp119.900 |
| Vention Kabel HDMI Male to Male 4K for PC LCD Projector | Rp92.900 |
Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)