Petzl Headlight ACTIK CORE (Senter Kepala)

Sebelum PPN:
Rp3.599.900
Spesifikasi
Brightness (Lm)600
Height (mm)39
Included AccessoriesRechargeable battery "Core"
Length (mm)36
Maximum Lighting Time (hour)100
Power Supply TypeBattery operated
Protection ClassIPX4
RoHS DirectiveCorrespondence (Corresponding to 10 Substances)
Suitable Battery3 x AAA batteries
Width (mm)66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It has a wide range and strong light that can be emitted at long distances.
Rechargeable battery "Core" included.
Use
For nighttime activities where strong lighting is required. For users who use headlights frequently.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait