Beli harga spray gun anest iwata w-101 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ANEST IWATA Spray Gun W-101
    Mulai

    Rp3.699.900

    ANEST IWATA Spray Gun W-101
    atribut:
    • Type of feed: Gravity
    • Applied air cap model: H2
    • Air consumption: 225l/minute
    • Atomizing air pressure: 2.5Mpa
    • Fluid Nozzle Orifice Dia: 1.5mm
    • Fluid output: 190ml/min
    • Spray Distance: 190mm
  2. ANEST IWATA W-71 Spraygun
    Mulai

    Rp4.499.900

    ANEST IWATA W-71 Spraygun
    atribut:
    • Mass: 450g(0.99lbs)
  3. ANEST IWATA Adhesive Gun
    Mulai

    Rp33.999.900

    ANEST IWATA Adhesive Gun
    atribut:
    • Feed type: Suction feed
    • Nozzle orifice bore (fmm): 1.8
    • Atomizing Air Pressure (MPa): 0.29
    • Air & fluid connection: Air: G1/4
    • Air Consumption (L/minute): 375
    • Fluid Output (ml/minute): 110
    • Pattern Width (mm): 270
  4. KOVA Spray Gun Electric
    Rating:
    73% of 100
    (3)
    Mulai

    Rp509.900

    KOVA Spray Gun Electric
    Deskripsi:
    - Pengaturan Out-putDilengkapi dengan 3 mode pengaturan : Horizontal, Vertical dan bulat- Tabung catDilengkapi dengan tabung cat dengan kapasitas 800ml, tanpa perlu menghiraukan cat akan cepat habis- Spray gun triggerTrigger pada spray gun dapat diatur sesuai dengan kebutuhan pengguna.Kelebihan :- Lebih efisien, ringan dan rendah polusi- dapat digunakan pada macam-macam media- hasil cat maksimal sesuai kebutuhan anda
    atribut:
    • Tank Capacity: 800ml
    • Nozzle Diameter: 2.0mm
    • Biggest Jet Flow: 500cc/min
    • No. Load Speed: 22000rpm
  5. ANEST IWATA Viscosity meter
    Mulai

    Rp1.099.900

    ANEST IWATA Viscosity meter
    atribut:
    • Overall Length (mm): 273
    • Capacity (cc): 47
    • Cup Diameter (mm): 46
    • Height (mm): 61.5
    • Material: Brass
  6. Meiji Hand Spray Gun F200 Series
    Mulai

    Rp1.499.900

    Meiji Hand Spray Gun F200 Series
    atribut:
    • Type of feed: Gravity
    • Atomizing Air Pressure (MPa): 0.35
    • Spray Distance (mm): 250
  7. ANEST IWATA Low Pressure Spraygun LPH-80
    Mulai

    Rp8.399.900

    ANEST IWATA Low Pressure Spraygun LPH-80
    Deskripsi:
    Automotive refinish spot repair
    atribut:
    • Type of feed: Gravity
    • Fluid Noozle Orifice: ф 1.0mm
    • Fluid output: 80/min
    • High Atomization: Yes
    • Pattern Width: 100mm
    • Required Air Compressor: 0.2-0.75kW
  8. LAKONI Spray Gun
    Mulai

    Rp269.900

  9. TRUSCO Spray Gun, Cup Set, Siphon
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.699.900

    TRUSCO Spray Gun, Cup Set, Siphon
    Deskripsi:
    It is a set type of gun. Cup that can be used immediately. Small articles, medium things etc.
    atribut:
    • Air Intake: G1/4
    • Atomization: General-Purpose Atomization
    • Attachment Port: G1 / 4 (cup)
    • Cup Capacity (L): 1
    • Indispensable Compressor (kW): 0.75 to 1.5
    • Nozzle Diameter: 1.5mm
    • Open Pattern (mm): 200
    • Supplying System: Suction
    • Air Consumption (L/minute): 150
    • Purpose of Use: Coating of small articles, coating of medium sized objects.
  10. Meiji Hand Spray Gun F110 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    Meiji Hand Spray Gun F110 Series
    Deskripsi:
    This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
  11. GENESIS Spray Gun
    Mulai

    Rp269.900

    GENESIS Spray Gun
    atribut:
    • Outer Diameter (mm): 20
    • Inner Diameter (mm): 1
  12. Meiji Hand Spray Gun F410 Series
    Mulai

    Rp2.699.900

    Meiji Hand Spray Gun F410 Series
    Deskripsi:
    This series offers low volume medium pressure (LVMP) in beatiful atomization and better transfer efficiency. Also, beatiful gun body with chrome palting brings long lasting and easy cleaning. Furthermore, easy operation comes true due to reduction of trig
    atribut:
    • Atomizing Air Pressure (MPa): 0.25
    • Spray Distance (mm): 250
    • Standard paint cup: 6G-C
    • Paint feed system: Gravity
  13. Meiji Piece Gun, Compact Spray Gun MP/F55 Series
    Mulai

    Rp2.299.900

    Meiji Piece Gun, Compact Spray Gun MP/F55 Series
    atribut:
    • Type of feed: Gravity
Daftar Harga harga spray gun anest iwata w-101 Terbaru April 2026
ANEST IWATA Spray GunRp679.900
ANEST IWATA Spray Gun W-101Rp3.699.900
ANEST IWATA Auto Spray GunRp7.899.900
ANEST IWATA Spraygun W-101Rp3.399.900
ANEST IWATA W-71 SpraygunRp4.499.900
ANEST IWATA Adhesive GunRp33.999.900
KOVA Spray Gun ElectricRp509.900
ANEST IWATA Viscosity meterRp1.099.900
Meiji Hand Spray Gun F200 SeriesRp1.499.900
ANEST IWATA Low Pressure Spraygun LPH-80Rp8.399.900

Data diperbarui pada 05/04/2026 (Harga belum termasuk PPN)