Beli harga spray gun anest iwata w 71 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEST IWATA Spray Gun W-101atribut:
- Type of feed: Gravity
- Applied air cap model: H2
- Air consumption: 225l/minute
- Atomizing air pressure: 2.5Mpa
- Fluid Nozzle Orifice Dia: 1.5mm
- Fluid output: 190ml/min
- Spray Distance: 190mm
- ANEST IWATA W-71 Spraygunatribut:
- Mass: 450g(0.99lbs)
- ANEST IWATA Adhesive Gunatribut:
- Feed type: Suction feed
- Nozzle orifice bore (fmm): 1.8
- Atomizing Air Pressure (MPa): 0.29
- Air & fluid connection: Air: G1/4
- Air Consumption (L/minute): 375
- Fluid Output (ml/minute): 110
- Pattern Width (mm): 270
- KOVA Spray Gun ElectricDeskripsi:- Pengaturan Out-putDilengkapi dengan 3 mode pengaturan : Horizontal, Vertical dan bulat- Tabung catDilengkapi dengan tabung cat dengan kapasitas 800ml, tanpa perlu menghiraukan cat akan cepat habis- Spray gun triggerTrigger pada spray gun dapat diatur sesuai dengan kebutuhan pengguna.Kelebihan :- Lebih efisien, ringan dan rendah polusi- dapat digunakan pada macam-macam media- hasil cat maksimal sesuai kebutuhan andaatribut:
- Tank Capacity: 800ml
- Nozzle Diameter: 2.0mm
- Biggest Jet Flow: 500cc/min
- No. Load Speed: 22000rpm
- ANEST IWATA Viscosity meteratribut:
- Overall Length (mm): 273
- Capacity (cc): 47
- Cup Diameter (mm): 46
- Height (mm): 61.5
- Material: Brass
- Meiji Hand Spray Gun F200 Seriesatribut:
- Type of feed: Gravity
- Atomizing Air Pressure (MPa): 0.35
- Spray Distance (mm): 250
- ANEST IWATA Low Pressure Spraygun LPH-80Deskripsi:Automotive refinish spot repairatribut:
- Type of feed: Gravity
- Fluid Noozle Orifice: ф 1.0mm
- Fluid output: 80/min
- High Atomization: Yes
- Pattern Width: 100mm
- Required Air Compressor: 0.2-0.75kW
- TRUSCO Spray Gun, Cup Set, SiphonDeskripsi:It is a set type of gun. Cup that can be used immediately. Small articles, medium things etc.atribut:
- Air Intake: G1/4
- Atomization: General-Purpose Atomization
- Attachment Port: G1 / 4 (cup)
- Cup Capacity (L): 1
- Indispensable Compressor (kW): 0.75 to 1.5
- Nozzle Diameter: 1.5mm
- Open Pattern (mm): 200
- Supplying System: Suction
- Air Consumption (L/minute): 150
- Purpose of Use: Coating of small articles, coating of medium sized objects.
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- GENESIS Spray Gunatribut:
- Outer Diameter (mm): 20
- Inner Diameter (mm): 1
- Meiji Hand Spray Gun F410 SeriesDeskripsi:This series offers low volume medium pressure (LVMP) in beatiful atomization and better transfer efficiency. Also, beatiful gun body with chrome palting brings long lasting and easy cleaning. Furthermore, easy operation comes true due to reduction of trigatribut:
- Atomizing Air Pressure (MPa): 0.25
- Spray Distance (mm): 250
- Standard paint cup: 6G-C
- Paint feed system: Gravity
Daftar Harga harga spray gun anest iwata w 71 Terbaru March 2026
| ANEST IWATA Spray Gun | Rp679.900 |
| ANEST IWATA Spray Gun W-101 | Rp3.699.900 |
| ANEST IWATA W-71 Spraygun | Rp4.499.900 |
| ANEST IWATA Auto Spray Gun | Rp7.899.900 |
| ANEST IWATA Adhesive Gun | Rp33.999.900 |
| ANEST IWATA Spraygun W-101 | Rp3.399.900 |
| KOVA Spray Gun Electric | Rp509.900 |
| ANEST IWATA Viscosity meter | Rp1.099.900 |
| Meiji Hand Spray Gun F200 Series | Rp1.499.900 |
| ANEST IWATA Low Pressure Spraygun LPH-80 | Rp8.399.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)