Beli harga sound system ruangan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DreamWave Speaker Venture (Speaker Portable/Pengeras Suara)Deskripsi:VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker haatribut:
- Battery Life: 3600mAh
- Dimensions: 146x74x43.5mm
- Playtime: Up to 10hours (5 hours at max volume, full bass status)
- Power: 5W RMS
- Splashproof: IPX5
- auBern Portable Audio Speaker BE Series (Speaker Portable/Pengeras Suara)atribut:
- Impedance (ohm): 4
- auBern Portable Audio Speaker U Series (Speaker Portable/Pengeras Suara)atribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- CF Audio Sound System Okayo (Speaker)Deskripsi:Whole tone speaker, 3 frequency division, 2*3" high-pitched voice + 2*3" alto voice + 10" bass, 120x70degree, frequency response: 60Hz~16.5kHz-3dB, rated power: 200W, Max. Input: 800W, sensitivity: 93dB, Maximum sound Pressure: 117dB.
- Okayo PA Sound System (Sound System/Pengeras Suara)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- CF Audio Whole Tone Speaker (Pengeras Suara)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
- monotaro Peredam SuaraDeskripsi:Produk ini juga sering disebut dengan Peredam suara mobilatribut:
- Base Material: EPDM foam
- Adhesive: Acrylic
- Color: black
- Length (mm): 500
- Width (mm): 450
- Thickness (mm): 5
- Tensile Strength (MPa): 0.1
- Adhesive Force (N/25mm): 10.2
- Philips Smart LED TV 4K Ultra Slim (Televisi)Deskripsi:4K Ultra Slim Smart LED TV 65PUT6703/98 Ultra Slim 4K UHD LED Smart TV Sit back and enjoy the rich quality of 4K UHD on a Smart TV that’s brilliantly easy to use. Access favourite content instantly with SAPHI. Pixel Precise Ultra HD makes everything look smooth and sharp. And Ambilight ties it all together. Picture enhancement - Micro Dimming - 1100 PPI - Pixel Precise Ultra HD - Ultra Resolution User Interaction - MultiRoom client - SimplyShare - Wi-Fi Miracast certified SmartTV apps* - Online video stores - Open internet browser - Youtube Ease of Installation - Auto detect Philips devices - Device connection wizard - Network installation wizard - Settings assistant wizard Firmware upgradeable - Firmware auto upgrade wizard - Firmware upgradeable via USB - Online firmware upgrade Screen Format Adjustments - Basic - Fill Screen - Fit to screen - Zoom, stretch Philips TV Remote app* - Apps - Channels - Control - NowOnTV - TV Guide Sound Enhancement - Incredible Surround - Clear Sound - Auto Volume Leveler - Smart Soundatribut:
- Display: 4K Ultra HD LED
- Panel Resolution: 3840x2160
- Aspec Ratio: 16:9
- Power Supply (V-Hz): 220-240 - 50/60
- Ambient Temperature (°C): 5 to 35
- Power Saving Function: Auto switch-off timer
- Interactive TV: meWatch Red Button
- Output Power (W): RMS 20
- Processing Power: Quad Core
- Size (inch): 65
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- BenQ ProyektorDeskripsi:Projector for Small Meeting Room/Classroom
- Panasonic Fast and Flexible Portable Projectors with Long-Life LampDeskripsi:- Ease Wireless Projection by Optional Modul. Simply inserting the optional ET-WML100 Wireless Module into the USB port on the projector enables easy wireless projection from Windows PCs, iOS devices, or Android devices on which the proper freeware is installed. - Presenter Light for Windows PCs. Pictures, videos, and any documents including PDF files/Power Point files, whatever are displayed on the PC screen can be projected. The images from up to four PCs can be projected simultaneously. - VueMagic Pro* for iOS/Android Devices. Pictures, some documents including PDF files can be projected. Live camera mode/Annotate mode can be used. The images from up to four devices can be projected simultaneously. * VueMagic Pro is a product of Pixelworks, Inc. For detailed information, refer to the following website. - Memory Viewer Function. In addition to JPEG/BMP image and text files, PDF files can be projected by simply inserting a USB memory device containing the data into the USB memory port. Now you can start your presentation without having to connect to a computer. - USB Display Function for Easy Projection Using a USB Cable. USB Display outputs images and sounds from the computer without the need to install any software. Simply connect* to the USB port with a single USB cable and start your presentation. * The first time a USB cable is connected, a USB driver must be installed. - Equipped with an HDMI Input Terminal and Abundant Interfaces. Extensive interfaces include an HDMI input terminal, 2 sets of computer (RGB) input terminals, a monitor (RGB) output terminal, a wired LAN terminal, and a serial (RS-232C) terminal for external control. These features support a wide range of system architectures for portable or ceiling-mounted use. - A Wide Variety of Functions for Easy Setup. Auto Input Signal Search. The Auto Input Signal Search function automatically detects the input signal and selects the input channel based on the signal. This function lets you start a presentation without any complicated setup required. Real-Time Keystone Correction. With Real-Time Keystone Correction, the projector automatically senses if you adjust its angle (in the vertical direction) during operation and instantly makes whatever keystone correction is necessary for optimal viewing. Color-board and Blackboard (Green) modes adjust the colors to provide high-quality projection possible in rooms that don’t have a screen. - 10-Watt Speaker Enables Audio Playback Directly from the Projector. These portable projectors feature high-output 10-watt speaker that produces a high sound volume without requiring external speakers.atribut:
- Technology: LCD
Daftar Harga harga sound system ruangan Terbaru October 2026
| DreamWave Speaker Venture (Speaker Portable/Pengeras Suara) | Rp1.799.900 |
| auBern Portable Audio Speaker BE Series (Speaker Portable/Pengeras Suara) | Rp5.099.900 |
| auBern Portable Audio Speaker U Series (Speaker Portable/Pengeras Suara) | Rp4.199.900 |
| CF Audio Sound System Okayo (Speaker) | Rp6.099.900 |
| Okayo PA Sound System (Sound System/Pengeras Suara) | Rp12.999.900 |
| CF Audio Whole Tone Speaker (Pengeras Suara) | Rp8.099.900 |
| monotaro Peredam Suara | Rp149.900 |
| Philips Smart LED TV 4K Ultra Slim (Televisi) | Rp15.999.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| BenQ Proyektor | Rp6.199.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/P102943106-1.jpg)
/P102279832-1.jpg)
/P103055549-1.jpg)
/8lP103222309-1.jpg)
/48P103220152-1.jpg)
/9cP103222336-1.jpg)

/P101518183-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)