Spesifikasi
| Display | 4K Ultra HD LED |
|---|---|
| Panel Resolution | 3840x2160 |
| Aspec Ratio | 16:9 |
| Power Supply (V-Hz) | 220-240 - 50/60 |
| Ambient Temperature (°C) | 5 to 35 |
| Power Saving Function | Auto switch-off timer |
| Interactive TV | meWatch Red Button |
| Output Power (W) | RMS 20 |
| Processing Power | Quad Core |
| Size (inch) | 65 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
4K Ultra Slim Smart LED TV 65PUT6703/98 Ultra Slim 4K UHD LED Smart TV Sit back and enjoy the rich quality of 4K UHD on a Smart TV that’s brilliantly easy to use. Access favourite content instantly with SAPHI. Pixel Precise Ultra HD makes everything look smooth and sharp. And Ambilight ties it all together. Picture enhancement - Micro Dimming - 1100 PPI - Pixel Precise Ultra HD - Ultra Resolution User Interaction - MultiRoom client - SimplyShare - Wi-Fi Miracast certified SmartTV apps* - Online video stores - Open internet browser - Youtube Ease of Installation - Auto detect Philips devices - Device connection wizard - Network installation wizard - Settings assistant wizard Firmware upgradeable - Firmware auto upgrade wizard - Firmware upgradeable via USB - Online firmware upgrade Screen Format Adjustments - Basic - Fill Screen - Fit to screen - Zoom, stretch Philips TV Remote app* - Apps - Channels - Control - NowOnTV - TV Guide Sound Enhancement - Incredible Surround - Clear Sound - Auto Volume Leveler - Smart Sound
Feature
Other connections - Digital audio out (optical) - Ethernet-LAN RJ-45 - Audio L/R in - Headphone out - Antenna IEC75 EasyLink (HDMI-CEC) - Remote control pass-through - System audio control - System standby - One touch play Video Playback Formats - Containers: AVI, MKV - H264/MPEG-4 AVC - MPEG-1 - MPEG-2 - MPEG-4 - WMV9/VC1 - VP9 - HEVC Subtitles Formats Support - .SMI - .SRT - .SUB - .TXT - .ASS - .SSA Music Playback Formats - AAC - MP3 - WAV - WMA (v2 up to v9.2) - WMA-PRO (v9 and v10) Picture Playback Formats - JPEG - BMP - GIF - PNG Supported Display Resolution - Computer inputs on HDMI1 up to 4K UHD 3840x 2160 @30Hz - Computer inputs on HDMI2/3 up to 4K UHD 3840x 2160 @60Hz - Video inputs on HDMI2/3 up to 4K UHD 3840x 2160 @60Hz - Video inputs on HDMI1 up to 4K UHD 3840x 2160 @30Hz Ambilight. Take the emotion beyond the screen. With Philips Ambilight, movies and games feel more immersive. Music gets a light show. And your screen will feel bigger than it is. Intelligent LEDs around the edges of the TV cast on-screen colours onto the walls, and into the room, in real time. You get perfectly tuned ambient lighting. And one more reason to love your TV. Experience better contrast, color & sharpness with HDR Plus High Dynamic Range Plus redefines in-home entertainment. Experience a sensory journey with its advanced processing power. Capture the richness and liveliness of the content just as the creator intented. Get ready to enjoy brighter highlights, greater contrast, a broader range of colors and detail like never before. Micro Dimming optimizes the contrast on your TV Thanks to our special software that analyzes the picture in 6400 different zones and adjusts it accordingly, you’ll enjoy incredible contrast and image quality for a truly lifelike visual experience.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
