Beli harga relay omron di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Terminal Relay - Relay Output (Relai Terminal)Deskripsi:Terminal Relay, Relay Outputatribut:
- Item Code: G6D41006H
- Ambient Humidity (%RH): 45 to 85
- Classification: relay output
- Coil Resistance (ohm): 2880
- Coil Type: Non Latching
- Coil Voltage (V): DC 24
- Coil current (mA): 8.3
- Contact Configuration: 1a×4
- Contact Form: SPST-NO (1 Form A) x 4
- Contact Rating Current (A): 3
- Contact Resistance (miliΩ): 100 or less (DC5V 1A)
- Electrical Durability: AC250-3 (Resistive Load (V-A)) 100,000 times or more, DC 30-3 (Resistive Load (V-A)) 100,000 times or more (Opening/closing frequency 1800 times/h)
- Electrical Durability (V-A): AC250-3 (Resistive Load (V-A)) 100,000 times or more, DC 30-3 (Resistive Load (V-A)) 100,000 times or more (Opening/closing frequency 1800 times/h)
- Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
- Features: Lighted Indicator, Socket Included
- Impact Resistance Durability (m/s²): 500
- Impact Voltage (V): Between coil and contact: 4000 (1.2×10μs)
- Insulation Resistance (MΩ): 1000 or more (at DC500V mega)
- Kinds: terminal relay
- Maximum Switching Capacity (VA/W): (Reference value) 1250-150
- Maximum Value of Contact Current (A): 5
- Maximum Value of Contact Voltage (V): AC250, DC30
- Mechanical Durability: 20 million times (opening/closing frequency 18,000 times/h)
- Mounting Type: DIN Rail
- Must Operate Voltage (V): 16.8 DC
- Must Release Voltage (V): 2.4 DC
- Operate Time (ms): 10
- Operating Ambient Temperature (°C): -25 to +55 (but no freezing)
- Operating Temperature (°C): -25 ~ 55
- Operating Time (ms) : 10 or less (23℃)
- Output: relay output
- Package: Bulk
- Rated Current (A): 5
- Rated Current (mA) : 10.5
- Rated Voltage (V): DC24
- Recovery Time (ms): 10 or less (23℃)
- Relay Type: General Purpose
- Release Time (ms): 15
- Resistive Load (V-A): AC250-3, DC30-3 (cosΦ=1)
- Series: G6D-4
- Shock Resistance Malfunction (m/s): 100
- Storage Temperature Range (°C): -25 to +55 (but no freezing)
- Switching Voltage (V): 250 AC, 30DC - Max
- Termination Style: Screw Terminal
- Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
- Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
- Withstand Voltage (V/minute): Between coil and contacts: AC2000 50/60Hz, between contacts of the same polarity: AC750 50/60Hz
- types: terminal relay
- OMRON PCB RelayDeskripsi:PCB Relayatribut:
- Item Code: G6D 8021A
- Ambient Humidity (%RH): 5 to 85
- Coil Rated Voltage (V): DC24
- Coil Resistance (ohm): 2880±10% (coil temperature +23℃)
- Contact Configuration: 1a
- Contact Material: Ag alloy (Cd free material)
- Contact Mechanism: single
- Contact Resistance (miliΩ): 100 or less (DC5V 1A voltage drop method)
- Electrical Durability: (Resistive load) AC250V 5A/70,000 times or more DC30V 5A/70,000 times or more AC250V 2A/300,000 times or more DC30V 2A/300,000 times or more (Opening/closing frequency 1800 times/h)
- Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
- Impact Resistance Durability (m/s²): 1000
- Impact Voltage (V): Between coil and contact/6k(1.2x50μs)
- Insulation Resistance (MΩ): 1000 or more (DC500V)
- Maximum Allowable Voltage (V): 160%(at23℃)
- Maximum Value of Contact Current (A): 5
- Maximum Value of Contact Voltage (V): AC250, DC30
- Mechanical Durability: More than 20 million times (opening/closing frequency 18,000 times/h)
- Number of Poles: 1
- Operating Ambient Temperature (°C): -25 to +70 (no freezing or condensation)
- Operating Time (ms) : less than 10
- Operating Voltage (%): 70 or less (however, 75 or less only when mounted upside down)
- Power Consumption (mW) : Approximately 200
- Protection Class: Plastic seal construction
- Purpose: Control equipment output applications
- Rated Current (A): 5
- Rated Current (mA) : 8.3±10% (coil temperature +23℃)
- Rated Load (V-A): AC250-5, DC30-5
- Rated Voltage (V): DC24
- Recovery Time (ms): 5 or less
- Return Voltage: More than 10
- Shock Resistance Malfunction (m/s): 100
- Terminal Shape: Printed circuit board terminal
- Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
- Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
- Withstand Voltage (V/minute): (Between coil and contacts) AC3000 50/60Hz, (Between contacts of the same polarity) AC750 50/60Hz
- types: power relay
- OMRON General Purpose Relay (Relai Serbaguna)Deskripsi:General Purpose Relay Standard type, SPDT, Plug-in terminal 24 VDCatribut:
- Coil Voltage (V): 24
- Contact Material: AgSnIn
- Mounting Method: With plug-in socket
- Operating Voltage: DC
- Terminal: Plug-in
- Transparent Case: Yes
- Usage: General purpose, Interface
- With Mechanical Indicator: Yes
- OMRON I/O Solid-state RelayDeskripsi:I/O Solid-state Relayatribut:
- Item Code: G3TA1032E
- Ambient Humidity (%RH): 45 to 85
- Applicable Load of Output (A-V): 2-AC100 to 240
- Case Color: black
- Input Impedance (ohm): 1.7k±20%
- Installation Method: photo triac
- Insulation Resistance (MΩ): 100 or more (at DC500V megger)
- Leakage Current (mA): 5 or less (AC200V)
- Load current (A): 0.05 to 2 (at 60℃)
- Load voltage (V): AC75 to 264
- Module: output module
- Operating Ambient Temperature (°C): -30 to +80 (no freezing or condensation)
- Operating Time (ms) : 1/2 cycle of load power supply cycle + 1 or less
- Operating Voltage (V): DC19.2 or less
- Operating Voltage Range (V) : DC19.2 to 26.4
- Operation Indicator light: Yes
- Output on Voltage Drop (V): 1.6 (RMS) or less
- Rated Load Voltage (V) : AC100 to 240
- Rated Voltage (V): DC24
- Recovery Time (ms): 1/2 cycle of load power supply cycle + 1 or less
- Return Voltage: DC2V or more
- Shock Resistance (m/s2): 2
- Storage Temperature Range (°C): -30 to +100 (no freezing or condensation)
- Surge-on Current Capacity (A): 30 (60Hz, 1 cycle)
- Vibration Resistance: 10-55-10Hz, single amplitude 0.75mm (double amplitude 1.5mm)
- With or Without Zero Cross Function: Yes
- Withstand Voltage (V/minute): Between input and output: AC4000 50/60Hz 1min
- types: solid state relay
- OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)Deskripsi:General Purpose Relay, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC/110 VAC
- OMRON General Purpose Relay Standard Type LY4 (Relai Serbaguna)Deskripsi:General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 100 VDC / 110 VDCatribut:
- Ambient Humidity (%RH): 5 to 85
- CR Circuit: Nothing
- Classification: Standard form
- Contact Configuration: 4c
- Contact Form: single
- Contact Rated Control Capacity (V-A): AC110-10/DC24-10, AC250-10 (resistive load)
- Contact Resistance (miliΩ): 50 or less Based on DC5V 1A voltage drop method.
- Electrical Durability: 200,000 times or more (rated load switching frequency 1800 times/h)
- Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
- Impact Resistance Durability (m/s²): 1000
- Indicator Light: Nothing
- Inductive Load (V-A): DC24-5 (cosΦ=0.4, L/R=7ms)
- Insulation Resistance (MΩ): 100 or more Measure the same points as in the withstand voltage section using a 500V DC insulation resistance meter.
- Maximum Allowable Contact Current (A): 10
- Maximum Allowable Contact Voltage (V): AC250/DC125
- Maximum Opening/Closing Frequency (times/hour): 18000 (mechanical)
- Maximum Switching Frequency (times/hour): 1800
- Maximum Value of Contact Current (A): Resistive load/10, inductive load/10
- Maximum Value of Contact Voltage (V): DC125
- Mechanical Durability: More than 100 million times (opening/closing frequency 18,000 times/h)
- Mounting Shape: Standard type
- Number of Poles: 4
- Number of pins (pins): 14
- Operating Ambient Temperature (°C): -25 to 40 (no freezing or condensation) -25 to 55℃ when current is 4A or less
- Operating Time (ms) : 25 or less (when rated operating voltage is applied, contact bounce not included. Ambient temperature condition +23℃)
- Operating Voltage (%): 80 or less
- Power Consumption (VA/W): Approximately 1.5
- Protection Class: Comes in a case
- Rated Current (A): 10
- Recovery Time (ms): 25 or less, when the rated operating voltage is applied, not including contact bounce.
- Resistive Load (V-A): DC24-10
- Return Voltage: More than 10
- Shape: LY4
- Shock Resistance Malfunction (m/s): 200
- Terminal Shape: plug-in terminal
- Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
- Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
- With or Without Diode: Nothing
- Withstand Voltage (V/minute): Between coil and contacts: AC2000 50/60Hz, between contacts of different polarity: AC2000 50/60Hz, between contacts of the same polarity: AC1000 50/60Hz
- types: Control panel relay
- ABB Electronic Overload RelayDeskripsi:The E16Du-0.32 Is An Self-Supplied Electronic Overload Relay, Which Means No Extra External Supply Is Needed. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. Easy To Use Like A Thermal Overload Relay And Compatible With Standard Motor Applications, The Electronic Overload Relay Is Convincing, Above All, Due To Its Wide Setting Range, High Accuracy, High Operational Temperature Range And The Possibility To Select A Trip Class (10E, 20E, 30E). Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Contactors. Single Mounting Kits Are Available As Accessory.atribut:
- Pollution Degree: 3
- Number of Auxiliary Contacts NC: 1
- Number of Poles: 3
- Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)atribut:
- Frequency (Hz): 50-60 (+/-5%)
- Number of Phases: 3 phases
- Number of Preset Speeds: 16
- Output Frequency (kHz): 0.0001-0.5
- Rated Supply Voltage (V): 380-415 (-15 to 10%)
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
- Chint Socket RelayDeskripsi:Specification of Socket Relay Chint NXJ 2Z 3Z 4Z 8 11 14 PINIs a component that has an important role in the installation of electric relays so that they can work optimally with precise installation.Socket Relay for NXJ 2Z, 3Z and 4ZFor 8 Pin, 11 Pin and 14 Pin
- OMRON Special Purpose Relays with Latching Lever (Relai Khusus)Deskripsi:Special Purpose Relays with Latching Lever, Built-in mechanical indicator, 2 Poles, DPDT, Coil Ratings 220 VACatribut:
- Contact Rated Control Capacity (V-A): AC250-10/DC30-10 (A contact), AC250-5/DC30-5 (B contact) (resistive load)
- Maximum Allowable Contact Current (A): 10
- Maximum Allowable Contact Voltage (V): AC250/DC250
- Protection Class: Comes in a case
- Terminal Shape: plug-in terminal
- types: power relay
- OMRON General Purpose Relays, Standard type (MY4)Deskripsi:General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 200 VAC / 200 VAC
- OMRON General Purpose Relays, Standard type (MY2)Deskripsi:General Purpose Relays, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC / 110 VAC
- OMRON Timer H3CR-H Type (Pengatur Waktu Otomatis)Deskripsi:Improved resistance to waveform distortion of power supply.atribut:
- Family Type: H3CR-H
- Contact Specifications: DPDT
- Installation Type: Socket
- Number Of Pin Contact: 8
- Operating Mode: OFF Delay (Power)
- Output Type: Relay
- Size: 1/16 DIN (48x48mm)
- Terminal: Plug-in
- OMRON General Purpose Relays Built-in LED Indicator Type LY2N (Relai Serbaguna)Deskripsi:General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 2 Poles,Coil Ratings 100 VAC / 110 VAC
- Sato Parts Screw Relay Terminal Block Two-Rowatribut:
- Specification: RoHS compliant
- Mounting Method: Screwed
- Rating: 250V-30A
- Withstand Voltage: AC2000 (1 min.)
- OMRON General Purpose Relays, Built-in LED Indicator And Diode TypeDeskripsi:General Purpose Relays, Built-in LED indicator and diode type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDCatribut:
- Item Code: MY4 5526B
- Coil Voltage (V): 24
- Contact Material: Ag
- Features: Diode, LED
- Mounting Method: With plug-in socket
- Operation voltage: DC
- Poles: 4
- Rated Carry Current (A): 6
- Terminal: Plug-in
- Transparent Case: Yes
- Usage: General purpose
- With Mechanical Indicator: Yes
Daftar Harga harga relay omron Terbaru October 2026
| OMRON Terminal Relay - Relay Output (Relai Terminal) | Rp649.900 |
| OMRON PCB Relay | Rp98.900 |
| OMRON General Purpose Relay (Relai Serbaguna) | Rp58.900 |
| OMRON I/O Solid-state Relay | Rp309.900 |
| OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna) | Rp74.900 |
| OMRON General Purpose Relay Standard Type LY4 (Relai Serbaguna) | Rp129.900 |
| ABB Electronic Overload Relay | Rp2.099.900 |
| Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel) | Rp20.999.900 |
| Fuji Electric Thermal Overload Relay | Rp269.900 |
| Chint Socket Relay | Rp19.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/r2P102126974-4.jpg)

/pcP102126912-2.jpg)

/1dP102127049-2.jpg)
/P102127063-1.jpg)

/ouP101553894-15.jpg)



/P102127087-1.jpg)
/P102127117-1.jpg)
/P102127094-1.jpg)
/moP102413816-4.jpg)
/P102127056-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)