Beli harga pressure di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)atribut:
- Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
- Discharge Quantity (ml/time): 13
- Water Tub Capacity (L): 4.5
- Discharge Port Diameter: G1/4
- Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- OMRON Healthcare Automatic Blood Pressure MonitorDeskripsi:Automatic Blood Pressure Monitor HEM-7320 ULTRA PREMIUM Ultra comfort, advanced functionality. Providing accurate and comfortable upper arm blood pressure measurement with Enhanced IntelliSense Technology. Availability of models varies across countries. Please contact our local offices for more information. - Cuff Wrapping Guide - IntelliWrap Cuff - Body Movement Detection - Blood Pressure Level Indicator - Blood Pressure Level Indicator (Colour) - Irregular Heartbeat Detection - Enhanced IntelliSense Technology - Stores 90 Measurements in Memory with date and time - Average for last 3 readings within 10 minutes
- NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)atribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)Deskripsi:-By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
- OMRON Digital Pressure Sensor (Sensor Tekanan)Deskripsi:Pressure Sensor with Easy-to-Read LED Display- Pressure status can be checked at a glance from the digital display and bar display.- Measurement pressure prevents incorrect outputs due to momentary pressure changes.- Perform automatic teaching simply by teaching pressure values for good and bad products.- Industry’s smallest models at just 28 x 28 x 29 mm. Power Supply Voltage: 12 to 24V DC±10% with a ripple (p-p) of 10% max.atribut:
- Ambient Humidity (% RH): During operation and storage: 35 to 85 (with no condensation)
- Cable Length (m): 2
- Case Material: Heat resistant ABS
- Current Consumption (mA): Less than 70 when power saving function is activated
- Display Accuracy: LED 3.5 digit digital display (red), LED bar display (green), when the output transistor is ON Orange LED lights (2 outputs independent), LED unit display (green)
- Included Accessories: Mounting bracket
- Influence of Voltage: ± 1.5% FS or less
- Insulation Resistance (MΩ): 100 or more (at 500 VDC) between live parts and case
- Linearity: Linear output: ± 1% FS or less
- Measurable Fluid: Non-corrosive / non-flammable gas
-
Output:
NPN open collector (independent 2 outputs)
Linear output: 1 to 5 V (output impedance: 1 kΩ, allowable load resistance: 500 kΩ or more) - Output Type: NPN open collector
- Power Supply Voltage (V) : 12 to 24±10% DC, ripple (pp) 10% or less
- Protection Class: IEC standard IP50
- Protection circuit: Reverse connection, load short-circuit protection
- Response Time: ON / OFF output: 5 ms or less
- Setting Range Pressure (MPa): 0-1
-
Type:
Output (ON / OFF):
Load current: 30 mA or less Output applied voltage: 30 V DC or less Residual voltage: 1 V or less (at 30 mA load current) - Type of Connection: Cord drawer type
- Vibration Resistance (Durability): 10 to 500Hz Double amplitude 1mm 150m/s2 X, Y, Z directions 11min x 3 sweep
- BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- SCHUH Pressure Gauge All Stainless Steel (Manometer/ Alat Ukur Tekanan)Deskripsi:ApplicationSS Series is a premium design pressure gauge with fully stainless steel construction, liquid fillable andwith various option used in extreme corrosive and severe environment. It is used on pneumatic control system, control panel, pressure regulator, valve positioner, analyzer, pneumatic octuotor, etc.Industries coverage are as Oil & Gas On & Offshore power plants, steel mining, process, pulp and poper water & sewage ond petrochemical plants.Technical Specification SS Series- Nominal Size : 40, 50 and 63 mm- Accuracy Closs:Class 1.6 (@ 50, 63 mm)Class 2.5 (@ 40 mm)- Ingress Protection : IP 65 (Weather tight)- Scale Range :Pressure 0.. 1000 barVacuum -1 bar... 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature: Ambient temperature -30°.. +70°CMedium temperature 180°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F}be 20.4% / 10°C (50°F) rising or falling- Over Pressure Limit:130% of F.S. P 100 bar- Dial Graduation:Block graduation on white for single rangeBlack and red graduation on white for dual rangesatribut:
- NPT Adaptor (inch): 1/4
- Body Material: Stainless Steel 304
- Connector Material: Stainless Steel 304
- MultiPro High Pressure Washer (Mesin Cuci Tekanan Tinggi)atribut:
- Frequency (Hz): 50
- TECHCROFT Alat Pengukur Tekanan GSB63Deskripsi:Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
- TECHCROFT Pressure Gauge GSB100Deskripsi:Pressure Gauge Techcroft GSB-100Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere)atribut:
- Dial size (mm): 100
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- NAGANO Pressure Gauge Compact (Manometer/ Alat Ukur Tekanan)atribut:
- Type: Small pressure gauge
- Shape: Flush type D frame
- Case Shape: With connection at the back
- Joint Size: R1/4(PT)
- Weight (g): 95
- Measurement Fluid: Air or liquid(however, no corrosion)
- Operating Environment: Under normal conditions, there should be no presence of corrosive liquids and gases.
- Materias (Bourdon Tube): C6872T
- Materials (share): C3604BD
- Exterior: SUS304 material
- Scale Angle: 270 degree
- Precision: +/-3.0%F.S.
- Measurement Range (MPa): 0 - 1.0
- Operating Temperature Range (°C): -5 to 40 (However, no freezing of measuring fluid)
- Outer Diameter d (mm): 50
- CEJN Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- TECHCROFT Pressure Gauge GSS100Deskripsi:Pressure Gauge TechcroftPressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft empat inch, konektor setengah inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
Daftar Harga harga pressure Terbaru October 2026
| kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan) | Rp4.299.900 |
| NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp289.900 |
| OMRON Healthcare Automatic Blood Pressure Monitor | Rp559.900 |
| NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan) | Rp2.999.900 |
| NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan) | Rp1.399.900 |
| OMRON Digital Pressure Sensor (Sensor Tekanan) | Rp4.699.900 |
| BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi) | Rp1.499.900 |
| SCHUH Pressure Gauge All Stainless Steel (Manometer/ Alat Ukur Tekanan) | Rp1.499.900 |
| MultiPro High Pressure Washer (Mesin Cuci Tekanan Tinggi) | Rp1.699.900 |
| TECHCROFT Alat Pengukur Tekanan GSB63 | Rp349.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/flP102027561-2.jpg)
/P102636903-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Monitor%20Tekanan%20Darah/OMRON%20Healthcare%20Automatic%20Blood%20Pressure%20Monitor/fsP103788568-1.jpg)
/puP102029930-2.jpg)
/ntP102845857-2.jpg)
/P102414888-1.jpg)
/83P102265291-2.jpg)
/kbP105472731-1.jpg)
/P102976917-1.jpg)




/P102029947-1.jpg)
/qlP102044957-8.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)