Beli harga mcb 10 a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand MCB - DX3 6000A
    Mulai

    Rp119.900

    Legrand MCB - DX3 6000A
    atribut:
    • Impact Protection (IK): IK02
    • Color: Grey
    • IP Protection: IP20
    • Built-in Depth (mm): 44
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Height (mm): 94.8
    • Label Space/Information Surface: Yes
    • Mounting Method: DIN rail
    • Pollution Degree: 2
    • Rated Impulse Withstand Voltage Uimp (kV): 4
    • Storage Temperature (°C): -40-70
  2. Legrand RX3 MCB 3P 4500A
    Mulai

    Rp1.199.900

    Legrand RX3 MCB 3P 4500A
    atribut:
    • Impact Protection (IK): IK04
    • Number of Pole: 3 (total)
    • Rated Voltage (V): 400
    • Color: Grey
    • IP Protection: IP20
    • Breaking Capacity (A): 4500
    • Built-in Depth (mm): 44
    • Depth (mm): 77.3
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Height (mm): 88.8
    • Nominal Voltage (V): 360-440
    • Number of Modules: 3
    • Storage Temperature (°C): -25-60
    • Voltage Type: AC
    • Width (mm): 53.4
  3. Legrand RX3 MCB 1P 4500A
    Mulai

    Rp769.900

    Legrand RX3 MCB 1P 4500A
    atribut:
    • IP Protection: IP20
    • Number of Pole: 1 (total)
    • Rated Voltage (V): 230
    • Impact Protection (IK): IK04
    • Color: Grey
    • Breaking Capacity (A): 4500
    • Built-in Depth (mm): 44
    • Depth (mm): 77.3
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Height (mm): 88.8
    • Nominal Voltage (V): 210-440
    • Number of Modules: 1
    • Storage Temperature (°C): -25-60
    • Voltage Type: AC
    • Width (mm): 17.8
  4. Legrand RX3 MCB 2P 4500A
    Mulai

    Rp1.199.900

    Legrand RX3 MCB 2P 4500A
    atribut:
    • Rated Voltage (V): 400
    • Impact Protection (IK): IK04
    • Number of Pole: 2 (total)
    • IP Protection: IP20
    • Color: Grey
    • Breaking Capacity (A): 4500
    • Built-in Depth (mm): 44
    • Depth (mm): 77.3
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Height (mm): 88.8
    • Nominal Voltage (V): 360-440
    • Number of Modules: 2
    • Storage Temperature (°C): -25-60
    • Voltage Type: AC
    • Width (mm): 34.6
  5. Legrand MCB - DX3
    Mulai

    Rp319.900

    Legrand MCB - DX3
    atribut:
    • IP Protection: IP20
    • Pollution Degree: 3
    • Impact Protection (IK): IK02
    • Frequency (Hz): 50-60
    • Storage Temperature (°C): -40-70
  6. Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator
    Mulai

    Rp269.900

    Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator
    atribut:
    • Breaking Capacity (kA): 120
    • Depth (mm): 38
    • Operating/Setting Temperature (°C): -25-40
    • Size (mm): 10x38
    • Storage Temperature (°C): -40-70
    • Utilization Category: gG (cable protection/equipment protection)
  7. Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicator
    Mulai

    Rp269.900

    Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicator
    atribut:
    • Operating/Setting Temperature (°C): -25-40
    • Rated Operating Frequency (Hz): 42-62
    • Breaking Capacity (kA): 120
    • Model : Ceramic Fuse
    • Storage Temperature (°C): -40-70
    • Type of Fuse Status Indicator: Other
    • Utilization Category: aM (switchgear protection)
  8. Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG with Indicator
    Mulai

    Rp829.900

    Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG with Indicator
    atribut:
    • Breaking Capacity (kA): 120
    • Operating/Setting Temperature (°C): -25-40
    • Depth (mm): 38
    • Model : Ceramic Fuse
    • Size (mm): 10x38
    • Storage Temperature (°C): -40-70
    • Type of Fuse Status Indicator: Top Fuse Status Indicator
    • Utilization Category: gG (cable protection/equipment protection)
  9. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  10. NOK O Ring P-NBR-70-1 (Oring)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp6.900

    NOK O Ring P-NBR-70-1 (Oring)
    atribut:
    • Material: NBR-70-1
  11. Makita Sikat Arang
    Rating:
    100% of 100
    (4)
    Mulai

    Rp25.900

  12. Energizer Baterai Alkaline Max AA (A2)
    Rating:
    100% of 100
    (15)
    Mulai

    Rp20.900

    Energizer Baterai Alkaline Max AA (A2)
    atribut:
    • Klasifikasi: Alkaline
    • Lama Simpan Baterai: 10 Years
    • Tipe Terminal Baterai: Button Top
    • Ukuran: AA
  13. Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)
    Mulai

    Rp329.900

    Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)
    atribut:
    • Connection: Screwed Terminal
    • Material: Plastic
  14. Nippon Resibon Mata Gerinda
    Rating:
    100% of 100
    (3)
    Mulai

    Rp13.900

  15. Nippon Resibon Mata Gerinda Potong
    Rating:
    100% of 100
    (6)
    Mulai

    Rp11.900

  16. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    63%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  17. Fuji Electric Kontaktor Magnet Tipe Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Fuji Electric Kontaktor Magnet Tipe Standar
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  18. KINIK Mata Gerinda GC
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    KINIK Mata Gerinda GC
    atribut:
    • Abrasive Material: Green Silicon Carbide
    • Shape: 1A
Daftar Harga harga mcb 10 a Terbaru February 2026
Legrand MCB - DX3 6000ARp119.900
Legrand MCB - DX3 10000ARp189.900
Legrand RX3 MCB 3P 4500ARp1.199.900
Legrand RX3 MCB 1P 4500ARp769.900
Legrand RX3 MCB 2P 4500ARp1.199.900
Legrand MCB - DX3Rp319.900
Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without IndicatorRp269.900
Legrand HRC Cartridge Fuse Cylindrical Type AM without IndicatorRp269.900
Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG with IndicatorRp829.900
KYORITSU Multimeter Digital (Multitester)Rp959.900

Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)

Halaman Terkait