Beli harga mata gergaji pita di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Mata Gergaji Besi (Cobalt High Speed Steel) (Hand Saw Blade)
    Mulai

    Rp369.900

    TRUSCO Mata Gergaji Besi (Cobalt High Speed Steel) (Hand Saw Blade)
    Deskripsi:
    By attaching a rake angle of 6 degrees, the eating is sharp and can be cut smoothly.For cutting of stainless steel, alloy steel and so on.
    atribut:
    • Length (mm): 263
    • Purpose of Use: For cutting stainless steel, alloy steel and so on.
    • Saw Blade Designation Dimensions (mm): 250
    • Weight (g): 80
  2. Kennedy HSS All Hard Hacksaw Blades
    Mulai

    Rp179.900

    Kennedy HSS All Hard Hacksaw Blades
    Deskripsi:
    Kennedy HSS All Hard Hacksaw Blades with
  3. Sherlock Mata Gergaji Besi (Hacksaw Blade)
    Mulai

    Rp16.900

    Sherlock Mata Gergaji Besi (Hacksaw Blade)
    atribut:
    • Size (mm): 300
    • Teeth Per Inch: 24
  4. SANDFLEX Mata Gergaji Besi (Hacksaw Blade)
    Mulai

    Rp20.900

    SANDFLEX Mata Gergaji Besi (Hacksaw Blade)
    Deskripsi:
    - Bi-metal blade with precision teeth for all kinds of metal sawing- The Sandflex® blade combines extreme cutting performance and wear resistance- High degree of flexibility and is vastly superior to all hard, high-speed blades or conventional, flexible blades
    atribut:
    • Size (inch): 12
  5. STANLEY 12 Fixed Hacksaw (Gergaji Besi)
    Mulai

    Rp81.900

    STANLEY 12 Fixed Hacksaw (Gergaji Besi)
    atribut:
    • Throat Depth: 101.6 mm
    • Blade length: 12 inch
    • TPI: 24
  6. Sellery Tubular Hacksaw Frame
    Mulai

    Rp57.900

    Sellery Tubular Hacksaw Frame
    Deskripsi:
    > Rust proof frame & handle> Dual blade mounts for vertical and horizontal cutting> 12 Inch high carbon steel saw blade included
    atribut:
    • Blade Size: 305mm (12inch)
  7. TRUSCO Mata Gergaji Besi (Bi-Metal High Speed Steel) (Hand Saw Blade)
    59%
    Mulai

    Rp109.900

    TRUSCO Mata Gergaji Besi (Bi-Metal High Speed Steel) (Hand Saw Blade)
    atribut:
    • Compatible Models: This Width of 250mm Metalwork
    • Length (mm): 263
    • Name (mm): 250
    • Purpose of Use: For iron working, stainless pipes and piping/for cutting electrical pipe work.
    • Thickness (mm): 0.65
  8. Kennedy Mata Gergaji Besi Bi-Metal (Hacksaw Blade)
    Mulai

    Rp26.900

    Kennedy Mata Gergaji Besi Bi-Metal (Hacksaw Blade)
    Deskripsi:
    The perfect combination of shatter resistant spring steel, used as the backing material, and tough, wear-resistant HSS teeth - Electron-beam welded together. Ideal for interrupted cuts in cramped places or where the blade is subject to stress caused by twisting or bending. Provides optimum tooth strength/life and reduced breakage and fracture when compared to traditional all-hard blades. Made to BS 1919 : Part 1: 1993.
    atribut:
    • Type of Blade Back: Flexible Back
    • Blade Length (mm): 250
    • Blade Thickness (mm): 0.63
    • Blade Width (mm): 12.5
    • Compatible Materials: Ferrous Metals Nonferrous Metals Stainless Steel
  9. TEKIRO Eva Chisel Adjustable Wrench and Hacksaw (Pahat, Kunci Inggris & Gergaji Besi Set EVA Tray)
    Mulai

    Rp449.900

    TEKIRO Eva Chisel Adjustable Wrench and Hacksaw (Pahat, Kunci Inggris & Gergaji Besi Set EVA Tray)
    Deskripsi:
    TEKIRO EVA PAHAT, KUNCI INGGRIS DAN GERGAJI SET adalah set yang dicancang khusus untuk membatu kebutuhan pertukangan dan mekanik dalam mengerjakan pekerjaan. Disatukan dalam sebuah EVA (tempat khusus) agar memudahkan penyimpanan dan pengambilan saat dibutuhkan.Fungsi : Untuk membatu kebutuhan pertukangan dan mekanik dalam mengerjakan pekerjaanMaterial : EVA, Chrome Vanadium, dllIsi Terdiri Dari :- Kunci inggris 8 inch- 6 pcs Set punch & chisel- Mata gergaji besi 18 TPI- Gagang gergaji besi 12 inch
    atribut:
    • Material: Eva, Chrome Vanadium
  10. BOSCH Mata Gergaji Bundar Expert untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    BOSCH Mata Gergaji Bundar Expert untuk Kayu
    atribut:
    • Hook Angle (°) (α): 15
    • Tooth Shape: ATB
  11. American Tool Gergaji Gagang Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    American Tool Gergaji Gagang Kayu
    atribut:
    • Material: T10 steel
  12. TEKIRO Hacksaw with Frame (Gergaji Besi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    TEKIRO Hacksaw with Frame (Gergaji Besi)
    Deskripsi:
    Gergaji besi ini terbukti dapat memotong lebih cepat dari pada produk serupa, dikarenakan mata pisaunya yg mencapai 12 inchi mampu memotong pipa air tanpa perlu menggunakan alat bantu lainnya.TEKIRO Gergaji Besi[12Inch], gergaji besi berukuran 12 Inch dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : BimetalSpesifikasi:- Aluminium handle- Two-hand grip for comportable and easy operation- Soild aluminium frame- Quick and easy blade change
    atribut:
    • Size (inch): 12
    • Material: Bimetal
    • Dimension 2 (mm): 359
    • Dimension 1 (mm): 370
    • Dimension 4 (mm): 132
    • Dimension 5 (mm): 124
    • Dimension 3 (mm): 208
  13. HARDEN Hacksaw Frame (Gergaji Besi)
    Mulai

    Rp57.900

    HARDEN Hacksaw Frame (Gergaji Besi)
    Deskripsi:
    -Desain ramping meningkatkan akses ke ruang terbatas-Bingkai gergaji baja karbon, gagang plastik-Kepadatan tinggi-Cantik-Nyaman-Aman-Tampilan Produk1. Terbuat dari Baja Berkualitas TinggiKepadatan tinggi, solid dan kuat.Menarik dan tahan lama.2. Desain Khusus Elastis yang Dapat disetelBingkai gergaji besi yang dapat disetel desain khusus elastis yang dapat disetel, kencangkan dan lepas mata gergaji dengan mudah.Desain yang dapat disetel, digunakan secara luas, lebih praktis.4. Pembuatan Material Lebih TebalPembuatan dengan material yang lebih tebal.Ketebalan tinggi, kepadatan tinggi, tahan lama.5. Keseluruhan Terpaut Dengan EratBingkai gergaji yang dapat disetel secara keseluruhan terpaut erat, tahan lama.Tidak mudah mengalami deformasi, praktis dan nyaman.
    atribut:
    • Size (inch): 12
    • L (mm): 420
    • W1 (mm): 130
    • W2 (mm): 142
Daftar Harga harga mata gergaji pita Terbaru October 2026
TRUSCO Mata Gergaji Besi (Cobalt High Speed Steel) (Hand Saw Blade)Rp369.900
Kennedy HSS All Hard Hacksaw BladesRp179.900
Kenmaster Saw Handle (Gergaji Besi)Rp29.900
BAHCO Mata Gergaji Besi Sandflex (#3809) (Power Hacksaw Blade)Rp5.599.900
Sherlock Mata Gergaji Besi (Hacksaw Blade)Rp16.900
SANDFLEX Mata Gergaji Besi (Hacksaw Blade)Rp20.900
STANLEY 12 Fixed Hacksaw (Gergaji Besi)Rp81.900
MAXPOWER Hack Saw Blade Bimetal High Resilience (Mata Gergaji Besi)Rp10.900
Sellery Tubular Hacksaw FrameRp57.900
Yamoto Lightweight Hacksaw FrameRp449.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)