Kennedy Mata Gergaji Besi Bi-Metal (Hacksaw Blade)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp26.900 - Rp30.900
Spesifikasi
Type of Blade BackFlexible Back
Blade Length (mm)250
Blade Thickness (mm)0.63
Blade Width (mm)12.5
Compatible MaterialsFerrous Metals Nonferrous Metals Stainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The perfect combination of shatter resistant spring steel, used as the backing material, and tough, wear-resistant HSS teeth - Electron-beam welded together. Ideal for interrupted cuts in cramped places or where the blade is subject to stress caused by twisting or bending. Provides optimum tooth strength/life and reduced breakage and fracture when compared to traditional all-hard blades. Made to BS 1919 : Part 1: 1993.

Ulasan Produk

Tidak ada ulasan