Beli hardness tester portable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp4.199.900

    SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Portable Hardness Tester yang sangat mudah digunakan ini akan memudahkan pekerjaan anda!Teknologi yang canggih dengan layar digital memberikan hasil yang pasti!
  2. Mitech Digital Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp17.999.900

    Mitech Digital Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Portable Leeb hardness tester, based on Leeb hardness measuring principle, quick and easy,on-site test the hardness of series metal materials, support free conversion between Leeb, Brinell, Rockwell hardness scale and others,It uses high-contrast  segment LCD to display , small size, light,portable, stable and reliable performance.It is widely used in failure analysis of metal processing and manufacturing, special equipment, permanent assembly, inspection and other fields.It can meet the regular hardness testing of industrial production , quality and cheap, which is the first choice for practical and economical models.
    atribut:
    • Range: (170-960)HLD
    • Accuracy: D, ±6 HLD
    • Type of Impact Device: Distance of center of the two indentations
    • Type of Impact Device C (mm): Not Less than 2
    • Type of Impact Device DL (mm): Not Less than 3
  3. Linshang Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp10.999.900

    Linshang Leeb Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    The ability of a material to locally resist hard objects pressing into its surface is called hardness, which is an index to measure the softness and hardness of a material. Based on the principle of Leeb hardness measurement principle, LS251D Leeb Hardness Tester can detect the hardness of a variety of metal materials. It adopts advanced digital probe technology, and the digital signal processing is completed directly on the probe which means that the probe is not easy to be disturbed and provides excellent accuracy. The orientation sensors inside the probe will compensate the measurement errors in different impact directions automatically to ensure the accurate data. Providing a variety of hardness scales , such as Leeb scale (HL), Vickers scale (HV), Brinell scale (HB), Shore scale (HS), Rockwell scale (HRA/HRB/HRC), and they can make a mutual conversion to avoid cumbersome manual calculation. Besides the hardness, the instrument can measure the strength of the materials. The practical value of using LS251D Leeb Hardness Tester for hardness testing lies in its incomparable portable characteristics that bring users a perfect experience.LS251D Leeb Hardness Tester conforms to the following standards:GB/T 13794.1 Metallic materials-Leeb hardness test-Part 1: Test method GB/T 13794.2 Metallic materials-Leeb hardness test-Part 2: Verification and calibration of hardness tester GB/T 13794.4 Metallic materials-Leeb hardness test-Part 4: Tables of hardness values conversion JB/T 9378-2001 Industry standard of Leeb hardness tester JJG 747-1999 Verification regulation of Leeb hardness testerContent:Leeb Hardness Tester 1 SetStandard Leeb hardness block 1 pcsNylon Brush 1 pcsSmall support ring 1 pcs1.5V AA alkaline battery 2 pcsUser Manual 1 pcsCalibration   Report 1 pcsPlastic Case 1 pcs
    atribut:
    • Accuracy (HL): ±12, ±6 (typical)
    • Repeatability (HL): 6
    • Resolution (HL): 1
    • Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (no condensation)
    • Working Temperature Range (°C/%RH): -10 to 50/0 to 85 (no condensation)
  4. Mitech Digital Rockwell Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp99.999.900

    Mitech Digital Rockwell Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Mitech MHRS-150T Cantilever Rockwell Hardness Tester, also known as convex nose dual Rockwell hardness, based on the mechanical principle of conical diamond or hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the depth of the indentation. With novel appearance, stable performance, touch screen operation easy and real-time monitoring test environment temperature, it can solve the problem of ring, tube, groove type workpiece surface, convex workpiece surface while other general Rockwell hardness tester can not measure the workpiece Rockwell hardness testing requirements. it is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions, and it is the precise and high-tech equipment to test the metal materials Rockwell hardness.
    atribut:
    • Power Voltage (V): 220
    • Measurement Range: HRA:20-88, HRB:20-100, HRC:20-70, HRD:40-77, HRE:70-100, HRF:60-100, HRG:30-94, HRH:80-100, HRK:40-100, HRL
    • Dimensions (mm): 700x250x600
    • Display: LCD
    • Conversion Scale: HV, HBW, HK
    • Testing force: 147.1N,294.2N,441.3N,588.4N,980.7N,1471N,tolerance±1.0%
    • Distance of Indenter to Outer Wall (mm): 150
    • Duration Time (s): 2025-01-30 00:00:00
    • Indication Error (HR): 0.01
  5. Smart Sensor Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp16.999.900

    Smart Sensor Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Smart Sensor AR936 adalah yang paling serbaguna solusi all-in-one untuk pengujian kekerasan portabel. Yang Leeb hardness prinsip didasarkan pada Dinamis (rebound) metode dan sangat cocok untuk di tempat pengujian benda kerja berat, yang terpasang mesin dan bagian dirakit secara permanen mati rongga cetakan, bantalan dan bagian lainnya, analisis kegagalan kapal tekanan, generator uap dan peralatan lainnya, Pengujian permukaan kecil ruang berongga, Identifikasi material di gudang bahan logam, cepat pengujian DI BERBAGAI MACAM dan multi-mengukur area untuk skala besar benda kerja.
    atribut:
    • Measuring Range: (170-960)HLD, (17-68)HRC, (19-651)HB, (80-976)HV, (30-100)HS, (59-85)HRA, (13-100)HRB
    • Test Direction: Support 360 (plumb down, down, horizontal, inclined up, plumb up)
    • Display: Matrix LCD (128*64dot)
    • Data Store: Max 500 groups
    • Power: 4*1.5 baterai AA V
    • Dimensions (mm): 150x80x38
  6. TECLOCK Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp9.899.900

    TECLOCK Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    - Can be used to measure the hardness of soft rubber, etc.- Suitable for measuring softer materials than normal materials.Purpose:Applicable materials: soft rubber, film rolls, spinning rolls, etc.
    atribut:
    • Measurement Range (°): 0 to 100
  7. Dasqua Rockwell Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp40.999.900

    Dasqua Rockwell Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Dasqua Hight Quality HR-150A Manual Operate Rockwell Hardness TesterThis hardness tester is used for detemining Rockwell hardness of hard alloys, quenched and unquenched steels.Manual testing process, no need for electric controlling
    atribut:
    • Maximum Load (kg): 150
    • Load Range (kg): 60,100,150
    • Initial Range Load (kg): 10
    • Maximum Test Height (m): 108
    • Depth Of Throat (m): 135
    • Maximum Depth Of Spindle Below Base (m): 50
    • Machine Height (m): 630
    • Size Of Base (m): 180x465
  8. REED INSTRUMENTS Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp16.999.900

    REED INSTRUMENTS Hardness Tester (Alat Uji Kekerasan)
    atribut:
    • UNSPSC: 41114611
    • Output: Digital Display
    • Product Type: Hardness Tester
  9. Time Digital Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp42.999.900

    Time Digital Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    This product provides in portable hardness inspection of almost any object, polished parts and heat-treated surfaces. The hardness measurements are made by using the dynamic rebound testing method according to Leeb.
    atribut:
    • Indentation Depth: Impact devices data
    • Memory: 270 average readings in 9 group files
    • Operating Temperature (°C): 0~40
    • Output: RS232 to printer
  10. KRISBOW Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp19.999.900

    KRISBOW Leeb Hardness Tester (Alat Uji Kekerasan)
    atribut:
    • Accuracy: +/- 6 HLD / +/- 1.5 HRC
    • Display: LCD with backlight
    • Hardness Parameter: HL, HRB, HRC, HRV, HB, HV, HS, HSD
  11. Mitutoyo Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp13.999.900

    Mitutoyo Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    - Hardness measurement is a simple operation of holding the hardness tester with your hand, pressing it against the sample, and then reading the indicated value.- This is the most widely used durometer type hardness tester for testing hardness of soft materials such as sponge, rubber, plastic
  12. UNIWELD Gas Cylinder and Canister (Tabung Gas)
    Mulai

    Rp5.099.900

    UNIWELD Gas Cylinder and Canister (Tabung Gas)
    Deskripsi:
    These reusable cylinders ship empty and allow for the safe storage and use of nitrogen.
    atribut:
    • UNSPSC: 24111802
    • Fill Type: Empty Fuel Cylinder
    • Reusability: Refillable
    • Voltage (V): 110
  13. Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)
    Mulai

    Rp1.899.900

    Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)
    atribut:
    • Material: Alloy tool steel
    • Total Length (mm): 175
    • File Part Length (mm): 65
    • File Diameter (mm): 4.3
    • Specification: 6 unit set.
    • Purpose of Use: Measurement tool that can easily test hardness up to Hardness HRC40-65.
  14. Insize Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp12.999.900

    Insize Leeb Hardness Tester (Alat Uji Kekerasan)
    atribut:
    • Type: ASTM A 957
    • Includes: Hardness Test Block D, Small Support Ring
    • Features: Automatic Power Off, Connect with Printer Via Bluetooth, Memory of 99 Measurement Values for Browsing
    • Resolution: +/-6 HLD
    • Measuring Range: 0.1HRB, 0.1HRC, 1HB, 1HLD, 1HS, 1HV, 1MPa
    • Indenter: 0.79
    • Scales: B, HLD, HRB, HRC, Vickers HV
  15. CONSTANT Water Quality Tester
    Mulai

    Rp789.900

    CONSTANT Water Quality Tester
    atribut:
    • Accuracy (pH): ±0.01
  16. UNIWELD Empty Oxygen Cylinder (Tabung Oksigen)
    Mulai

    Rp5.399.900

    UNIWELD Empty Oxygen Cylinder (Tabung Oksigen)
    atribut:
    • UNSPSC: 24111802
    • Voltage (V): 110
  17. GETRA Sugar Grinding Machine
    Mulai

    Rp73.999.900

    GETRA Sugar Grinding Machine
    Deskripsi:
    Speed: 3800 rpm Hoper Capacity: 50 Kg Production Capacity: 250 Kg/hour Softness: 80~100 mesh
    atribut:
    • Length (mm): 1240
    • Width (mm): 960
    • Height (mm): 1730
    • Voltage (V): 220
    • Phase: 1
    • Wattage (W): 7500+1500
Daftar Harga hardness tester portable Terbaru October 2026
SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)Rp4.199.900
Mitech Digital Hardness Tester (Alat Uji Kekerasan)Rp17.999.900
Linshang Leeb Hardness Tester (Alat Uji Kekerasan)Rp10.999.900
Mitech Digital Rockwell Hardness Tester (Alat Uji Kekerasan)Rp99.999.900
Smart Sensor Hardness Tester (Alat Uji Kekerasan)Rp16.999.900
TECLOCK Hardness Tester (Alat Uji Kekerasan)Rp9.899.900
Dasqua Rockwell Hardness Tester (Alat Uji Kekerasan)Rp40.999.900
REED INSTRUMENTS Hardness Tester (Alat Uji Kekerasan)Rp16.999.900
Time Digital Hardness Tester (Alat Uji Kekerasan)Rp42.999.900
KRISBOW Leeb Hardness Tester (Alat Uji Kekerasan)Rp19.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)