Beli hardness tester durometer shore a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Insize Handheld Analog Durometer Shore A Scale
    Mulai

    Rp2.699.900

    Insize Handheld Analog Durometer Shore A Scale
    atribut:
    • Operation Type: Mechanical
    • Tip Angle (°): 35
    • Functions: On/Zero Off, Data/Hold
    • Scale: Shore A
    • Graduations: 1 HA
    • Dial Reading: 0-100
    • Indenter Protrusion (inch): 0.1
    • Indenter Shape: Blunt Taper
  2. Dasqua Digital Shore Durometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    Dasqua Digital Shore Durometer
    Deskripsi:
    Testing the hardness of soft rubber,printer roller and other elastomer materialPortable device, rugged plastic housing,front plate made of rugged polyamideLarge LED display for clear and easy readingON/OFF button and data hold button for one-hand-use
    atribut:
    • Pressure Needle Range (mm): 2.5
  3. TECLOCK Durometer Periodical Inspection/ Calibration
    Mulai

    Rp20.999.900

    TECLOCK Durometer Periodical Inspection/ Calibration
    Deskripsi:
    Durometer is a testing machine. In case that it corresponds to "Monitoring Machine" and "Measuring Machine" of ISO 9001 (JIS G 9001), controlling machines along with it is needed. Teclock is one of a few manufacturers of durometer which has obtained the authentication of ISO 9001 and can originally issue 3 kinds of traceability system diagram, calibration certificate and inspection report that are needed for calibration documents. In addition, Teclock can issue 3 kinds of documents for durometer tester and indentor height gauge, that are needed for internal inspection. Use these for control based on internal calibration standard.
  4. TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber (Durometer Karet Vulkanisir)
    Mulai

    Rp9.499.900

    TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber (Durometer Karet Vulkanisir)
    Deskripsi:
    This is Durometer to comply with JIS K 6253 (new JIS) standard established in 1993 for the purpose of conforming to ISO (International Standard Organization). Durometrers consist of 3 types namely, Type A for medium hardness, Type D for high hardness and Type E for low hardness. Type A tends to indicates higher value by 1~2 points compared with former Type A durometers. Type D is suitable for hard rubber having more than 90 hardness measured by type A durometer and Type E is suitable for soft rubber of which hardness is 20 and below measured by Type A durometers.
  5. Mitutoyo Digital Durometer
    Mulai

    Rp13.999.900

    Mitutoyo Digital Durometer
    Deskripsi:
    The Mitutoyo Hardmatic digital and analog Durometer provides accurate, repeatable hardness test results on various soft materials from rubber and neoprene to leather and plastics. A data hold function (digital models) and peak retaining hand (on analog models) allows for error-free reading.
    atribut:
    • Shore Scale: A
    • Applications: Natural Rubber, Soft Elastomers, etc.
    • Range: 33147
    • Indenter Diameter (mm): 1.25
    • Indenter Protrusion (mm): 2.5
    • Indenter Tip Diameter (mm): 0.79
    • Indenter Tip Type: Blunt Taper
    • Spring Force: WA=550+75HDmN
    • Tip Angle (°): 35±0.25
    • Type: Compact
  6. Mitutoyo Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp13.999.900

    Mitutoyo Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    - Hardness measurement is a simple operation of holding the hardness tester with your hand, pressing it against the sample, and then reading the indicated value.- This is the most widely used durometer type hardness tester for testing hardness of soft materials such as sponge, rubber, plastic
  7. TECLOCK Durometer for Hardness Test of Plastic (Durometer Uji Kekerasan)
    Mulai

    Rp12.999.900

    TECLOCK Durometer for Hardness Test of Plastic (Durometer Uji Kekerasan)
    Deskripsi:
    This standard is prescribed by plastic industry in Japan apart from testing method of hardness of rubber. This is basically equal to Durometer of JIS K 6253, as only its round up method of spring load value etc. is different. But we distinguish model name as another Durometer according to the view of conformity to standard.
  8. Mitutoyo Digital Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp25.999.900

    Mitutoyo Digital Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Hardness Tester digital dari Mitutoyo menyediakan pengukuran kekerasan logam yang cepat, akurat, dan mudah dibaca. Mendukung beberapa skala seperti HRC, HRB, dan HV.
    atribut:
    • Long Form Calibration Certificate: No
    • UNSPSC: 41111505
  9. STANLEY Measuring Tape Powerlock (Meteran)
    Mulai

    Rp369.900

    STANLEY Measuring Tape Powerlock (Meteran)
    atribut:
    • Blade Length (m): 10
    • Blade Length (ft): 33
    • Blade Width (mm): 25
    • Blade Printing: 1-sided
    • Blade Graphic: Regular
    • Blade Coating: Mylar Yellow
  10. Mitutoyo Hardmatic Durometer HH-300 Series
    Mulai

    Rp20.999.900

    Mitutoyo Hardmatic Durometer HH-300 Series
    Deskripsi:
    Digital: Data hold, Zero -setting, SPC output, Power ON/OFF (Power supply: SR44 x 1pc.) Analog Durometer: Peak retaining hand
    atribut:
    • Scale: Shore E
    • Indenter: Sphere (Tip diameter: 0.79mm)
    • Tip angle: 35°±0.25°
    • Type: Compact
    • Dimension: 2.4x1.2x5.9in 60x28.5x151mm
  11. Dasqua Dial Shore Durometer
    Mulai

    Rp3.499.900

    Dasqua Dial Shore Durometer
    Deskripsi:
    DASQUA Compact Pocket Size Portable Shore A Hardness Meter Tester 0-100HA Shore DurometerWidely applied in the medium and low hardness plastic, all kinds of rubber, multidimensional fat, leather, wax hardness test and etcThe product refers to ISO868 and the ISO7619 international standard production
    atribut:
    • Pressure Needle Range (mm): 2.5
    • Outline Dimension (mm): 115x60x25
  12. Mitutoyo Digimatic Durometer
    Mulai

    Rp24.999.900

    Mitutoyo Digimatic Durometer
    Deskripsi:
    The Mitutoyo Hardmatic digital and analog Durometer provides accurate, repeatable hardness test results on various soft materials from rubber and neoprene to leather and plastics. A data hold function (digital models) and peak retaining hand (on analog models) allows for error-free reading.
    atribut:
    • Display: Digital
    • Shore Scale: A
    • Applications: Natural Rubber, Soft Elastomers, etc.
    • Resolution: 0.1
    • Range: 33147
    • Digital Functions: Data Hold, Zero Setting, SPC Output, Power On-Off, SR44 Battery
    • Dimensions (mm): 60x28.5x151
    • Indenter Diameter (mm): 1.25
    • Indenter Protrusion (mm): 2.5
    • Indenter Tip Diameter (mm): 0.79
    • Indenter Tip Type: Blunt Taper
    • Model : HH-336
    • Pressure Foot (mm): 44x18
    • Spring Force: WA=550+75HDmN
    • Standard: JIS K 6253, ASTM 2240, ISO 868, ISO 7619, JIS K 7215
    • Tip Angle (°): 35±0.25
    • Type: Compact
  13. TECLOCK Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp9.899.900

    TECLOCK Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    - Can be used to measure the hardness of soft rubber, etc.- Suitable for measuring softer materials than normal materials.Purpose:Applicable materials: soft rubber, film rolls, spinning rolls, etc.
    atribut:
    • Measurement Range (°): 0 to 100
  14. Thermo Scientific Cimarec Stirring Hotplates Series
    Mulai

    Rp15.999.900

    Thermo Scientific Cimarec Stirring Hotplates Series
    Deskripsi:
    Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.
    atribut:
    • Top Plate Material: Ceramic
    • Voltage (V): 230
    • Frequency (Hz): 50/60
    • Plug Type: EU
  15. Mitutoyo VERNIER CALIPER 150/0.05MM 530-320 (Jangka Sorong)
    Mulai

    Rp1.599.900

    Mitutoyo VERNIER CALIPER 150/0.05MM 530-320 (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper features a 14-degree face angle for easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper is constructed of hardened stainless steel that is corrosion resistant and a satin chrome finish reduces glare.
    atribut:
    • Units: Metric
    • Range (mm): 0-150
    • Accuracy (mm): ±0.05
    • Graduation (mm): 0.05
    • Depth Measuring Bar: Yes
    • Mitutoyo Part Number: N15W
    • Remarks: Carbide-tipped jaws for OD measurement
    • Technology: Mechanical
  16. CKE Exhaust Fan Wall (Kipas Exhaust Dinding)
    Mulai

    Rp309.900

    CKE Exhaust Fan Wall (Kipas Exhaust Dinding)
    Deskripsi:
    Exhaust fan/ exhaust dinding/ kipas eksos/ kipas ventilasi udara/ blower gedung cocok untuk digunakan di gudang, pabrik, rumah, apartemen, rumah sakit, dan tempat lainnya untuk mempercepat sirkulasi udara di suatu ruang yang memiliki sistem sirkulasi udara yang kurang memadai.Note : Unit ini meniup udara dari arah motor ke blade, untuk fungsi hisap, unit dapat dibalik pemasangannya.
Daftar Harga hardness tester durometer shore a Terbaru October 2026
Insize Handheld Analog Durometer Shore A ScaleRp2.699.900
Dasqua Digital Shore DurometerRp1.399.900
TECLOCK Durometer Periodical Inspection/ CalibrationRp20.999.900
TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber (Durometer Karet Vulkanisir)Rp9.499.900
Mitutoyo Digital DurometerRp13.999.900
Mitutoyo Hardness Tester (Alat Uji Kekerasan)Rp13.999.900
TECLOCK Durometer for Hardness Test of Plastic (Durometer Uji Kekerasan)Rp12.999.900
Mitutoyo Digital Hardness Tester (Alat Uji Kekerasan)Rp25.999.900
STANLEY Measuring Tape Powerlock (Meteran)Rp369.900
Mitutoyo Hardmatic Durometer HH-300 SeriesRp20.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)