Beli handheld barcode scanners di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sunmi Handheld Computer
    Mulai

    Rp7.799.900

    Sunmi Handheld Computer
    atribut:
    • Processor: Quad Core 1.4 Ghz
    • Display: 5.5\" HD 1440x720 IPS
    • Wifi, Bluetooth & Connectivity: 2.4 Ghz / Bluetooth 5.0, BLE / 4G
    • Memory: 2GB RAM + 16GB ROM
    • Power: 3.8V/5000mAh
    • Slot: 1 x PSAM, 1 x SIM Card
    • Rear Camera: 13MP AF
    • Front Camera: 2MP FF
  2. Joinwit Handheld Optical Fiber Identifier
    Mulai

    Rp3.599.900

    Joinwit Handheld Optical Fiber Identifier
    atribut:
    • Size (cm): 25.5x8x5.5
    • Identified Wavelength Range (nm): 800-1700
    • Identified Signal Type: CW, 270Hz±5%, 1kHz±5%, 2kHz±5%
    • Detector Type Ø1mm: InGaAs 2pcs
    • Adapter Type (Ø): 0.25 (Applicable for Bare Fiber), 0.9 (Applicable for 0.9 Cable ), 2.0 (Applicable for 2.0 Cable ), 3.0 (Applicable for 3.0 Cable )
    • Signal Direction: Left & Right LED
    • Alkaline Battery (V): 9
    • Frequency Test Range (dBm, Average Value): 0.9, 2.0, 3.0, -30 to 0 (270Hz,1KHz), -25 to 0 (2KHz). 0.25, -25 to 0 (270Hz,1KHz), -20 to 0 (2KHz)
    • Insertion Loss (dB, Typical Value): 0.8 (1310nm), 2.5 (1550nm)
    • Operating Temperature (°C): -10 to +60
    • Signal Frequency Display (Hz): 270, 1K, 2K
    • Signal Power Test Range (dBm, CW/0.9mm Bare Fiber): -50 to +10
    • Singe Direction Test Range (dBm, CW/0.9mm Bare Fiber): -46 to 10 (1310nm), -50 to 10 (1550nm)
    • Storage Temperature (°C): -25 to +70
  3. PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)
    Mulai

    Rp239.900

    PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)
    Deskripsi:
    PRJ-222 (B) Laser Barcode Scanner 1D tanpa stand.(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Ergonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.
  4. CASHCOW Personal Digital Assistant Scanner
    Mulai

    Rp4.299.900

    CASHCOW Personal Digital Assistant Scanner
    Deskripsi:
    HC-N60 is a mobile PDA designed to boost productivity in mobile operations. It combines a responsive Android platform with a built-in barcode scanner, secure connectivity, and long-lasting power to keep teams efficient all day. Its compact form with a physical keypad allows quick input even in fast-paced or outdoor environments. Ideal for retail, logistics, manufacturing, healthcare, and education, it helps streamline data collection, inventory tracking, and field service tasks while ensuring reliable performance in demanding conditions.
    atribut:
    • 1D Symbol: Codabar, Kode 11, Code93, MSI, Kode 128, UCC/ EAN-128, Kode 39, EAN-8, EAN-13, UPC- A, ISBN, Industri 25, Interleaved 25, Standar 25,2/5 Matriks, etc.
    • 2D Symbol: QR, DataMatrix, PDF417, Aztec, Hanxin, Mikro PDF417, etc.
    • Connectivity: 4G LTE & Wi-Fi
    • NFC: Supported
    • Scanner Sensor: 640x480 CMOS
    • USB: Type C
  5. Zebra Technologies Handheld Computer
    Mulai

    Rp27.999.900

    Zebra Technologies Handheld Computer
    Deskripsi:
    MC3300 WORKS HARD IN THE REAL WORLD When it comes to delivering real-world productivity, the MC3300 is the real deal. Push-to-talk capabilities and Wi-Fi-enabled WorkForce Connect mean colleagues can communicate instantly, from the back of the store to the front. Warm-swap batteries virtually eliminate downtime, so your workforce can literally power through shifts. The MC3300 is efficiency, connectivity and productivity in one innovative package. And, it’s all backed by Zebra’s unrivalled OneCare support. Industry Use - Retail - Manufacturing - Warehouse Management DIMENSIONS Straight Shooter and 45° Scan: 7.96 in. L x 2.94 in. W x 1.35 in. D (202.2 mm L x 74.7 mm W x 34.5 mm D) Turret/Rotating Head: 8.79 in. L x 2.94 in. W x 1.35 in. D (223.4 mm L x 74.7 mm W x 34.5 mm D) Gun/Pistol: 7.96 in. L x 2.94 in. W x 6.45 in. D (202.6 mm L x 74.7 mm W x 163.9 mm D)
  6. HONEYWELL Barcode Scanner Xenon XP General Duty (Tembakan Harga)
    Mulai

    Rp3.299.900

    HONEYWELL Barcode Scanner Xenon XP General Duty (Tembakan Harga)
    Deskripsi:
    The Xenon XP 1950g scanner is purposebuilt for retailers who know the costs of long checkout times: lost sales due to abandoned carts, and decreased customer loyalty and revenue over time.Delivering excellent customer service is your mission, and providing lasting impressions for your loyal customers driven by fast, accurate, and friendly checkout experiences is critical.Empower your cashiers to deliver on your mission and commitment to provide excellent customer service experiences with the Honeywell Xenon Extreme Performance (XP) series. The Xenon XP 1950g scanner offers superior scan performance, easily capturing even the most difficult-to-read or damaged barcodes.Engineered to 50 drops at 1.8 m (6 ft) and 2,000 tumbles at 0.5 m (1.6 ft), and with an IP52 ingress rating for water and dust, the Xenon XP 1950g scanner delivers class-leading durability. This significantly reduces scanner downtime and service costs, leading to a longer lifecycle and a lower total cost of ownership.Designed for retail environments that demand high-accuracy scanning, whether at a distance, or even on damaged barcodes, the Xenon XP 1950g scanner reduces strain on the associate-decreasing the need to bend to reach barcodes on the bottom shelf or bottom of the basket. The Xenon XP 1950g is available in Black or Lyric White models to match the scanner to your environment, and an available vibration mode ensures your associates get scanner feedback regardless of their surroundings.
  7. Zebra Technologies Mobile Computer
    Mulai

    Rp9.199.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    Running a small business is hard work. Finding the tool to help you run it better is easy. The TC20 mobile computer, available in an all-touch or keyboard form factor, has the right looks, the right business features and the right price. The TC20 is built to survive where work gets done, with a snap-on PowerPack to keep business running, integrated barcode scanning, push-to-talk and a Zebra OneCare service plan designed for the TC20. Get the small business tool that gives you more. More time. More money. More sales. More productivity. The TC20 – the small business tool done right.
  8. Sunmi Handheld POS
    Mulai

    Rp4.399.900

  9. PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp699.900

    PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Deskripsi:
    PRJ-BT888-1D Laser Scanner(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Scanner USB + 2.4G + BLUETOOTHErgonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsPCS value 45% or moreManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.Option decodable: RSS-14, RSS Limited, RSS Expanded
  10. Joinwit Optical Fiber Identifier
    Mulai

    Rp2.999.900

    Joinwit Optical Fiber Identifier
    Deskripsi:
    JW3306E Optical Fiber Identifier is an important tool for optical maintenance, which is used for nondestructive fiber identification project. Meanwhile it also has Visual Fault Locator module with fault location function.Using the macro bending technology on line for nondestructive testing, JW3306E can measure the signal direction and power and avoid misoperation resulting in interrupted lines.
  11. Zebra Technologies Mobile Computer
    Mulai

    Rp8.699.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    HSPA+/TD-SCDMA, HF-RFID, ANDROID 4.4.2, 2D, NUMERIC, 1GB/8GB, SE4710, NON-CHINA
    atribut:
    • Included Accecories: Adaptor, Cable Charging
  12. HONEYWELL Mobile Computer
    Mulai

    Rp11.999.900

    HONEYWELL Mobile Computer
    Deskripsi:
    The durable EDA51K helps businesses automate and error-proof mission-critical workflows in light-duty warehouses, distribution centers, retail and delivery with low up-front costs. The device provides users with reliable network connectivity and a high-performance scanner for maximum productivity indoors and out. The EDA51K adds a keyboard to the field-tested, highly popular EDA51 computer, based on the Qualcomm® Snapdragon™ 1.8 GHz octa-core processor and Android 10 (Q). With up to 4 GB of RAM and 64 GB of flash memory, the EDA51K supports business environments that run many software applications. Available with Honeywell's best-in-class N6703 scan engine, the EDA51K provides high tolerance to motion and poor-quality barcodes to simplify barcode capture. The powerful, 13-megapixel color camera captures high quality images in pictures in dim environments. Rated IP65 for ingress protection, the EDA51K is dust and water-resistant and suitable for use in the elements. Tested to survive 500 half-meter tumbles and multiple 1.5 m (5 ft) drops to concrete across the operating temperature range, the EDA51K is designed to last. Lightweight and responsive, the EDA51K is equipped with a 4-inch touch screen and numeric keypad for data-input flexibility. Improved hard keys eliminate legend wear and include backlighting. Scan buttons on each side of the mobile computer enable both left-handed and right-handed users, ensuring an excellent user experience.
  13. Zebra Technologies Mobile Computer and Scanner
    Mulai

    Rp8.099.900

    Zebra Technologies Mobile Computer and Scanner
    Deskripsi:
    Introducing the Zebra TC21 Mobile Computer, the ultimate cost-effective touch computer that's perfect for small and big businesses alike. Say goodbye to low-cost mobile phones and step up to the Zebra TC21 Touch Computer without breaking the bank. This powerful device offers all the right business features to help your workers capture and access data quickly and efficiently.Its rugged design ensures reliable operation, day in and day out. With multiple configurations at different price points, you only pay for the features your workers need, including the WiFi-only option for workers inside the four walls. Plus, the Zebra TC21 is compatible with a range of business-class accessories that make it even easier to use and manage. Upgrade to the Zebra TC210K-01A222-NA mobile touch computer today and take your business to the next level.Applications Include:- Inventory Management- Pick and Putaway- Ticketing- Returns- Assisted Selling
    atribut:
    • Connectivity: Wi-Fi, Bluetooth, NFC
    • Code Type: 2D
    • Scanner Range: Short Range
    • Scanner Type: Imager
    • Keypad: Virtual Keypad
    • Display: Outdoor
    • Battery: Standard Battery
    • Durability: Rugged
    • Features/Includes: Camera
    • Flash Memory (GB): 32
    • Form Factor: Handheld
    • Geographical Availability: North America
    • Operating System: Android w/ GMS
    • Product family: TC21
  14. Taffware Barcode Scanner Wireless (Tembakan Harga)
    Mulai

    Rp279.900

    Taffware Barcode Scanner Wireless (Tembakan Harga)
    Deskripsi:
    Barcode scanner ini berfungsi sebagai alat yang mampu membaca informasi di dalam barcode. Biasa digunakan seorang kasir pada toko atau swalayan saat pelanggan hendak membayar barang belanjaan. Alat ini mampu melakukan scan dengan kecepatan 120/detik dan mampu membaca berbagai jenis barcode
    atribut:
    • Dimensions (mm): 90x160
    • Operating System Compatibility: EAN-8, EAN-13, UPC-A, UPC-E, Code 39, Code 93, Code 128, EAN128, Code128A, Code128B, Code128C, industrial 2 of 5, Interleave 2 of 5, Matrix 2 of 5, MSI
    • Laser Type: Pemindai Kode Batang Nirkabel
    • Scan Capability (Line/s): 120
    • Material: Plastik
    • Wave Length: 650+-8 nm Laser Merah
  15. NEWLAND Portable Data Collector
    Mulai

    Rp6.899.900

    NEWLAND Portable Data Collector
    Deskripsi:
    Megapixel scan engine CM66 + MTK 8768 (Octa cores 4+64) + Android 11 + GL Frequency band + GMS + 5M Front Camera + 13M Rear Camera + Corning Gorilla Glass + NFC + 1.5M Drop + IP65 + 4800mAh battery
  16. HONEYWELL Barcode Scanner Handheld Voyager General Duty (Tembakan Harga)
    Mulai

    Rp2.499.900

    HONEYWELL Barcode Scanner Handheld Voyager General Duty (Tembakan Harga)
    Deskripsi:
    We designed the Voyager Extreme Performance (XP) 1470 series scanner for in-store retail workflows that require a highly accurate 1D/2D scanning solution in a durable form factor. Trust it for industry-leading scanning capability on traditional barcodes and digital screens-even on damaged and difficult-to-read codes. Backed by a 5-year warranty for corded models, and a 3-year warranty for cordless.
  17. Mitsuboshi V-Belt A Type (Red) 51-100inch
    Mulai

    Rp169.900

    Mitsuboshi V-Belt A Type (Red) 51-100inch
    atribut:
    • Belt Width (mm): 12.5
    • Belt Height (mm): 9
    • Angle (°): 40
    • Maximum Speed (m/s): 30
    • Belt Material: Rubber
    • Belt Type: A
    • Type: Red label
    • types: V Belt
  18. Solution Barcode Scanner 1D & 2D Bluetooth (Tembakan Harga)
    Mulai

    Rp1.499.900

    Solution Barcode Scanner 1D & 2D Bluetooth (Tembakan Harga)
    Deskripsi:
    Wireless Bluetooh Barcode Scanner, 650 nm laser diode
    atribut:
    • Reading Distance (cm): 5-30
    • Laser Diode (nm): 650
    • System Compability: All Windows, Linux, Android, IOS
Daftar Harga handheld barcode scanners Terbaru March 2026
Sunmi Handheld ComputerRp7.799.900
Joinwit Handheld Optical Fiber IdentifierRp3.599.900
PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)Rp239.900
CASHCOW Personal Digital Assistant ScannerRp4.299.900
Zebra Technologies Handheld ComputerRp27.999.900
HONEYWELL Barcode Scanner Xenon XP General Duty (Tembakan Harga)Rp3.299.900
Zebra Technologies Mobile ComputerRp9.199.900
Sunmi Handheld POSRp4.399.900
PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)Rp699.900
Joinwit Optical Fiber IdentifierRp2.999.900

Data diperbarui pada 01/03/2026 (Harga belum termasuk PPN)