Beli hand pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp29.900

    Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Dimensions (mm): H 580
    • Packing Dimensions (mm): 645 x 325 x 855
    • Volume (m³): 0.179
  2. TOYO Hand Pump for Drum Auto (Pompa Tangan / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    TOYO Hand Pump for Drum Auto (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Type: TP-011
    • Suction Tube Length (cm): 85.5
  3. ASANO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp91.900

  4. TRUSCO Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    TRUSCO Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    26
    atribut:
    • Material: Polyethylene
    • Overall Length (mm): 1194
    • Hose Length (mm): 1162
    • Weight (g): 400
    • Discharge Rate (L/minute): 20
    • Pipe Length (mm): 878
  5. TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp389.900

    TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  6. Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Inlet (mm): M32x1.5
    • Outlet (mm): M25x1.5
  7. FLUKE Premium Test Pump Kit
    Mulai

    Rp51.999.900

    FLUKE Premium Test Pump Kit
    Deskripsi:
    The Fluke 700HTP-2 is a hand operated hydraulic pressure pump designed to generate calibration pressures up to 10,000 psi/690 bar. Designed for use with Fluke-700 series high pressure modules such as the Fluke-700P09, 700P29, 700P30 and 700P31. Ideal for calibration when connected to a Fluke high pressure module via the reference port. The 700HTP-2 uses distilled water or mineral-based hydraulic oil as a source for calibration of high pressure input devices such as pressure transmitters or pressure gauges. Can also be used with Fluke 717 pressure calibrators.
  8. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  9. Kennedy Hand Drum Pump
    Mulai

    Rp1.399.900

    Kennedy Hand Drum Pump
    atribut:
    • Compatible Fluid: Diesel, Oil, Petrol, Water
    • Pump Type : Rotary Pump
    • Size (ml): 250
    • Suction Tube Length (mm): 980
    • Suitable for Containers (L): 205
  10. ASANO Small size Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp30.900

    ASANO Small size Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    Alat ini didesain agar Anda dengan mudah memompa minyak ke dalam galon hanya dengan meremas pada bagian pompa berwarna merah agar minyak berpindah dari tangki minyak ke dalam galon ataupun sebaliknya.Bahan terbuat dari plastik.
    atribut:
    • Overall Length (cm): 54.5
    • Material: Plastic
  11. WHEELER-REX Hand Operated Hydrostatic Test Pump
    Mulai

    Rp7.599.900

    WHEELER-REX Hand Operated Hydrostatic Test Pump
    Deskripsi:
    Carry-style hand-operated hydrostatic test pumps are small and can be transported by hand wherever the pump is needed.
    atribut:
    • UNSPSC: 40151533
    • Dimensions (LxWxH) (inch): 15x10x8
    • Discharge Connection Size (inch): 1/4
    • Discharge Connection Type: MNPT
    • Discharge Hose (inchxft): 3/4x10
    • Discharge Hose Length (ft): 10
    • Discharge Hose Size (inch): 3/4
    • Discharge Hose Type: NPT
    • Discharge Port (inch): 1/4 MNPT
    • Housing Material: Steel
    • Intake Connection Size (inch): 3/4
    • Intake Connection Type: GHT
    • Overall Height (inch): 8
    • Overall Length (inch): 15
    • Overall Width (inch): 10
    • Suction Port (inch): 3/4 GHT
  12. INGCO Hand Manual Air Pump (Pompa Angin Manual)
    Mulai

    Rp179.900

    INGCO Hand Manual Air Pump (Pompa Angin Manual)
    Deskripsi:
    INGCO Hand Pump (50cm) // Pompa Angin Manual Tangan Ban Sepeda Bola Mainan BerdiriHead fits Schrader, Presta,Dunlopplastic handleHigh pressure durable hoseSteel tubePlastic base
    atribut:
    • Size (mm): 43.5x500
  13. Anker Kabel Charger
    Mulai

    Rp73.900

    Anker Kabel Charger
    atribut:
    • Size (m): 1.8
    • Color: White
  14. Kennedy Pump Drum Rotary Action Chemical (Pompa Kimia / Pompa Drum Manual)
    Mulai

    Rp4.599.900

    Kennedy Pump Drum Rotary Action Chemical (Pompa Kimia / Pompa Drum Manual)
    Deskripsi:
    Designed for use with fluids where a regular cast iron or steel barrel pump cannot be used. Pump body is made from glass filled polypropylene with Ryton veins. Seals are from Vitron rubber and all hardware is stainless steel. Strainer fitted at the suction tube inlet stops contaminants. Threaded polypropylene suction tube and a choice of 2inch bung adaptors for use on both plastic and metal drums of capacities 50ltr and 205ltr. For use with water-based fluids, anti-freeze, acids, chemicals etc., in addition to all petroleum-based products. Delivery 5ltr per 20 turns of the handle). DO NOT USE with acetone, lacquer, mineral oils, solvents or turpentine.
    atribut:
    • Discharge per Stroke: 250ml
    • Weight Each: 3.0Kg
    • Suction Tube Length: 480-900mm
    • Suitable for Containers: 205ltr 50ltr
    • Compatible Fluid: Diesel Non Corrosive Liquids Oil Petrol Water
    • Part Number: KEN5403800K
    • Pump Type : Rotary
  15. ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp449.900

    ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
Daftar Harga hand pump Terbaru October 2026
Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp29.900
Buddy Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp31.900
TOYO Hand Pump for Drum Auto (Pompa Tangan / Pompa Drum Manual)Rp299.900
ASANO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp91.900
TRUSCO Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp249.900
TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)Rp389.900
Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)Rp479.900
FLUKE Premium Test Pump KitRp51.999.900
Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp2.499.900
Jason Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)Rp339.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)