Beli hand puller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Hand Winch (Crosscut Only) (Katrol Manual)
    Mulai

    Rp999.900

    monotaro Hand Winch (Crosscut Only) (Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  2. CIC Cable Puller
    Mulai

    Rp57.900

    CIC Cable Puller
    atribut:
    • Cable Material: Nylon
  3. N.G.K Ratchet Puller
    Mulai

    Rp1.399.900

    N.G.K Ratchet Puller
    atribut:
    • Strap Size (mm): 2x40
    • Capacity (kN/t): 20/2.0
    • Min. Length (mm): 1940
    • Lever Length (mm): 475
    • Capacity (t): 2
    • Maximum Length (mm): 470
  4. monotaro.id Sepatu Safety Slip Papua PU (Sepatu Proyek)
    Mulai

    Rp289.900

    monotaro.id Sepatu Safety Slip Papua PU (Sepatu Proyek)
    atribut:
    • Color: Black
    • Series: Papua
    • Toe Cap: Steel
    • Logo Tag: Direct TPR Injection
    • Model : Low Cut Slip-On Shoes
    • Outsole: Single Density PU
    • SNI License: Yes
    • SNI Number: SNI Number: JPA 009 016.5
  5. MIRAI Cable Carrier
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    MIRAI Cable Carrier
    Deskripsi:
    -A resin pulley for messenger wires.-Easy to install.-Easy to expand or relocate.
  6. Tyrone Katrol Rantai HSC 2Ton (Takel)
    Mulai

    Rp2.099.900

    Tyrone Katrol Rantai HSC 2Ton (Takel)
    atribut:
    • Capacity: 2 Ton
  7. Greenlee Cable Puller
    Mulai

    Rp149.999.900

    Greenlee Cable Puller
    Deskripsi:
    Cable pullers generate strong pulling force to draw building wire, datacom cable, and other large-diameter cable through conduit. Also known as cable tuggers, their motorized capstan turns a pulling rope that's been fed through conduit and attached to cable at the other end. They require a pulling rope with a capacity that matches or exceeds the puller's maximum pulling force. The cable weight, conduit length, and number of bends (legs) in the run are factors to consider when selecting a cable puller to provide the necessary pulling force.
  8. WEBSTER Duplex Webbing Sling (3 Ton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    WEBSTER Duplex Webbing Sling (3 Ton)
    atribut:
    • Width (inch): 3
    • Width (mm): 76
    • Working Load Limit (t): 3
  9. TRUSCO 50 mm Of Webbing Sling Width (Tali Sling)
    Mulai

    Rp699.900

    TRUSCO 50 mm Of Webbing Sling Width (Tali Sling)
    Deskripsi:
    Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation Machinery: Automobile, automobile parts, and high precision machinery transportation
    atribut:
    • Material: Nylon (Inside: Polyester)
    • Working Load Limit (t): 1.6
  10. Jason Hand Puller
    Mulai

    Rp429.900

    Jason Hand Puller
    Deskripsi:
    - Heavy duty steel construction- Pulling and stretching
    atribut:
    • Length (m): 3.5
    • Weight Capacity (t): 2
  11. WESTWARD Cable Ratchet Puller
    Mulai

    Rp1.299.900

    WESTWARD Cable Ratchet Puller
    Deskripsi:
    Cable ratchet pullers are ideal for lifting, towing, pulling and tensioning. Ratcheting mechanisms are driven either by a lever. Heavy-duty aircraft cable helps withstand high tension and heavy loads.
    atribut:
    • Material: Steel
    • Cable or Rope Diameter (inch): 3/16
    • Hoist Mount: Hook Mounted - No Trolley
    • Finish: Black Paint; Zinc Plated
    • Manual Cable Hoist/Puller Item: Cable Ratchet Puller
    • Ratchet: Dual Interlocking
    • Standards: ASME B30.21
  12. TEKIRO Bolt Cutter
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TEKIRO Bolt Cutter
    Deskripsi:
    TEKIRO GUNTING BETON / GUNTING KAWAT / BOLT CUTTER / TOOLSUkuran: 12"TEKIRO BOLT CUTTER 12" Merupakan alat potong berbentuk gunting dengan ukuran jumbo berfungsi untuk memotong kawat, besi, gembok, dsb. Dengan momen yang besar. Terbuat dari material berkualitas dan awet.Fungsi : memotong kawat, besi, gembok, dllMaterial : CR-VDiemnsi : 300mm 48mm 17mmPilih varian sesuai dengan yang anda butuhkanORIGINAL TEKIRO
  13. DV Nylon Cable Puller
    Mulai

    Rp70.900

    DV Nylon Cable Puller
    Deskripsi:
    Solid 4.0mm with Brass fixed Flexible starOng Spinner and Reinforced Eyelet
    atribut:
    • Diameter (mm): 4
    • Color: Yellow
  14. Fort Penarik Kabel Nilon
    Mulai

    Rp50.900

    Fort Penarik Kabel Nilon
    atribut:
    • Diameter (mm): 4.0
    • Color: Yellow
    • Material: Nylon, with Brass terminals
  15. Non Brand Single Wire Pulling Grip
    Mulai

    Rp749.900

    Non Brand Single Wire Pulling Grip
    Deskripsi:
    Penarik kawat (wire) panjang medium dengan kapasitas maks breaking load 4350kg
    atribut:
    • Color: Galvanized
  16. DRI Webbing Sling Double Ply for Load 1Ton
    39%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp49.900

    DRI Webbing Sling Double Ply for Load 1Ton
    Deskripsi:
    Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.
    atribut:
    • Color: Purple
    • Material: Polyester
    • Safety Factor: 7:1
    • Width (mm): 30
    • Working Load Limit (t): 1
  17. SATA 1/2inch Dr. Adjustable Torque Wrench
    Mulai

    Rp2.899.900

    SATA 1/2inch Dr. Adjustable Torque Wrench
    Deskripsi:
    New water-drop ratchet, operable by one handForward accuracy greater than +/-3%Aluminum alloy knurled handle, effectively preventing slippingPull-down lock structure, facilitating the adjustment of torque
    atribut:
    • Drive Head (inch): 1/2
Daftar Harga hand puller Terbaru January 2026
Wipro Hand Rachet PullerRp269.900
ULTRA Hoist Ratchet Puller With Wire GripRp769.900
monotaro Hand Winch (Crosscut Only) (Katrol Manual)Rp999.900
CIC Cable PullerRp57.900
N.G.K Ratchet PullerRp1.399.900
monotaro.id Sepatu Safety Slip Papua PU (Sepatu Proyek)Rp289.900
MIRAI Cable CarrierRp189.900
Tyrone Katrol Rantai HSC 2Ton (Takel)Rp2.099.900
Greenlee Cable PullerRp149.999.900
WEBSTER Duplex Webbing Sling (3 Ton)Rp189.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)