FLEXTECH Heater Hose (Selang Tahan Panas)

Sebelum PPN:
Rp919.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Silicone SAE J20R3 heater hose can be cut to the desired size to allow users to connect a vehicle's engine to its heater core. This hose conveys coolant from the engine to the heater core in order to warm up the vehicle. It is suitable for use in performance motors and vehicles, marine wet-exhaust systems, commercial truck and bus induction and cooling systems, agriculture and off-highway vehicles, and turbo-diesel vehicles. The hose is made from silicone, which provides excellent resistance to high temperatures, ozone, and UV rays. It also resists electrochemical degradation. This silicone hose meets SAE (Society of Automotive Engineers) standard J20R3 for normal-service heater hose with internal diameters under 1".
Feature
Heater Hose Hose Inside Dia 1 in Hose Outside Dia 1 3/8 in Hose Length 25 ft Hose Tube Material Silicone Hose Cover Material Silicone Hose Reinforcement Type Braid Hose Reinforcement Material Polyester Hose Color Blue Max Working Pressure @ 70 F 58 psi Temp Range -65 Degrees to 350 Degrees F Standards SAE J20 R3 Hose Configuration Bulk Hose

Ulasan Produk

Tidak ada ulasan