Beli hand press manual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hinode Arbor Press
    Mulai

    Rp6.299.900

  2. Hinode Arbor Press
    Mulai

    Rp9.999.900

    Hinode Arbor Press
    Deskripsi:
    -With the manual pressure force press, you can work without damaging the other object such as pushing, inserting bearings, extracting knock pins, etc.
    atribut:
    • Stroke: 115mm
    • Table Dimensions: 128x270mm
    • Table Depth: 105mm
    • Rack Dimensions: 25x242mm
    • Lever Dimension: Φ16x320mm
  3. KENTA Arbor Presses
    Mulai

    Rp3.899.900

  4. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  5. NAKA Hand Press
    Mulai

    Rp36.999.900

    NAKA Hand Press
    atribut:
    • Column Dimensions (mm): 260x160
    • Head Thickness (mm): 50 to 150
    • Overhang Dimension (mm): 65
    • Pushing Force (kN): 1.57 (160)
    • Stroke (mm): (Promotion) up to 40
  6. AS ONE Hand Press Body Only
    Mulai

    Rp13.999.900

    AS ONE Hand Press Body Only
    Deskripsi:
    Solid materials such as tablets can be easily crushed.
    atribut:
    • AS ONE Part Number: 1-312-01
    • Stroke (mm): 25
    • Dimensions (mm): 150×280×410
    • Material: Press body/cast iron baked finish, lever/cast iron chrome-plated base/bakelite
    • Mass (kg): 7.1
  7. PALMGREN Arbor & Pneumatic Press
    Mulai

    Rp3.599.900

    PALMGREN Arbor & Pneumatic Press
    atribut:
    • UNSPSC: 23171622
    • Construction: Cast Iron
  8. DAKE CORPORATION Arbor & Pneumatic Press
    Mulai

    Rp12.999.900

    DAKE CORPORATION Arbor & Pneumatic Press
    atribut:
    • UNSPSC: 23171622
  9. TEKIRO Mesin Press
    Mulai

    Rp4.799.900

    TEKIRO Mesin Press
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  10. monotaro.id As Drat
    Mulai

    Rp43.900

    monotaro.id As Drat
    Deskripsi:
    THREADED ROD M10X1000- Untuk Mur dan Ring M10- Diameter Badan 10MM- Panjang Keseluruhan 1.000MM/100CM (1 Meter)- Drat 1,5- Grade 4.8- Material Carbon Steel- Finishing Zinc Plated Galvanis
    atribut:
    • Overall Length (mm): 1000
  11. Snap-on Arbor Press
    Mulai

    Rp37.999.900

    Snap-on Arbor Press
    atribut:
    • Vertical Capacity: 12-3/4inch
    • Pressure Shaft Stroke: 9inch (when utility punch is attached)
    • Country of Origin: USA
    • Dimensions: 11-1/8inch W, 18inch H
    • Opening Width: 9inch
    • Pressure, tons: 3
    • Base Size: 11-1/8 x 6-1/8inch
    • Width Between Work Brackets: 9inch
  12. BAILEIGH INDUSTRIAL Arbor & Pneumatic Press
    Mulai

    Rp24.999.900

    BAILEIGH INDUSTRIAL Arbor & Pneumatic Press
    atribut:
    • UNSPSC: 23171622
    • Anvil Diameter Work Area (inch): 1 1/2
    • Construction: Cast Iron
    • Force Range (lbs): 6720
    • Force in Tons: 3
    • Height (In.) (inch): 25
    • Max. Work Height (inch): 11
    • Range of Slot Widths (inch): 7/8 to 2 1/8
    • Swing (inch): 10
    • Table Work Surface (inch): 38141
  13. Joyko Isolasi Bolak Balik (Double Tape)
    Rating:
    100% of 100
    (19)
    Mulai

    Rp3.900

    Joyko Isolasi Bolak Balik (Double Tape)
    atribut:
    • Tape Length (yard): 15
  14. KRISBOW Mesin Press Hidrolik Bench Type
    Mulai

    Rp5.699.900

    KRISBOW Mesin Press Hidrolik Bench Type
    atribut:
    • Type: Press
    • Dimensions (mm): 680x500x1070
    • Capacity (t): 10
    • Max. Material Height (mm): 340
    • Max. Material Width (mm): 330
    • Oil Tank Capacity (L): 1.5
    • Piston Stroke (mm): 175
  15. Wipro Hydraulic Press
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.899.900

  16. Kenmaster Palu Bodem (Palu Batu)
    Mulai

    Rp81.900

    Kenmaster Palu Bodem (Palu Batu)
    atribut:
    • Color: Orange
  17. GoDEX Label Rewinder
    Mulai

    Rp6.499.900

    GoDEX Label Rewinder
    Deskripsi:
    The Rewinder Everyone Can Use. The T10 rewinder has an idler arm that can be positioned to rewind labels from either side of the printer. Depending on the user's requirements, the T10 can rewind "inside or outside" label rolls. - Modular care adaptor fits 1, 1.5 & 3inch core sizes. - Colored LED indicator provides rewinder operation status. - Rewinding direction switch to rewind "inside or outside" label rolls. - Easy assembly lock module for quickly and firmly roll holding.
    atribut:
    • Rewind Speed (IPS): 12
    • Label Roll Weight (kg): 5
    • Motor: Hybrid Motor
    • Dimensions (mm): 303x180x349
    • Power (V AC): 100-240 (24W, 24V Adapter)
Daftar Harga hand press manual Terbaru March 2026
Hinode Arbor PressRp6.299.900
Hinode Arbor PressRp9.999.900
KENTA Arbor PressesRp3.899.900
KRISBOW Mesin Bor DudukRp1.999.900
NAKA Hand PressRp36.999.900
AS ONE Hand Press Body OnlyRp13.999.900
PALMGREN Arbor & Pneumatic PressRp3.599.900
DAKE CORPORATION Arbor & Pneumatic PressRp12.999.900
TEKIRO Mesin PressRp4.799.900
monotaro.id As DratRp43.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait