Beli hand plane di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kakuri Mini PlaneDeskripsi:Usage:Surface finish of timbers and plates.atribut:
- Overall Length (mm): 150
- Weight (g): 280
- Blade Width (mm): 42
- Material (Unit): Evergreen oak
- Materials (Blade): Cutlery carbon steel
- KINIK Sharpening Stone 38ADeskripsi:Sharpening Stones are used for sharpening wood-working or metalworking tools, Such as knifes, scissors, drills and knives used in kithen.
- Yamato Seitosho Oilstone, medium mesh (A angle)atribut:
- Shape: Angle
- Purpose of Use: Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.
- Kakuri Oile ChiselDeskripsi:-It is a Echigonokuni Sanjo, KAKURI Corporation's traditional steel attached dado joint wood chisel. -Shallow mortar hole digging.-For finishing roughly dug mortar hole, etc.atribut:
- Blade Width: 9mm
- Total Length: 215mm
- Blade Materials: Knife steel
- Handle Materials: Oak
- Purpose of Use: Shallow mortar hole digging. For finishing roughly dug mortar hole, etc.
- Kakuri Plane Blade ReplaceableDeskripsi:-It is a patented one touch replacement blade type.-No need for the troublesome blade sharpening and does not require adjustment of presser foot.-Smooth finish of the surface of boards, square timber etc. -Surface finishing of boards and square timber etc..atribut:
- Blade Materials: Carbon Steel for Cutting Tools
- Kakuri Mini PlaneDeskripsi:-With blade by workman's hand finish.-The platform uses a naturally dried, domestically produced oak material.-Smooth finish of the surface of boards, square timber etc. -Surface finishing of boards and square timber etc..
- STANLEY Bailey Professional Smoothing Planeatribut:
- Size (mm): 250x50
- STANLEY Bailey #5 Jack PlaneDeskripsi:Stanley 1-12-005 smooth plane bailey No. 5, multicoloratribut:
- Size (mm): 350x50
- Blade Width (mm): 50
- STANLEY Bench PlaneDeskripsi:Bench planes' high cutting angle and bevel-down blade remove material with each stroke and flatten surfaces more quickly than block, bullnose, and trimming planes. Bench planes break chips without tear-out and create a smooth finish on figured and wavy grain woods. They cut on the push stroke with one hand on the knob and the other on the rear handle.atribut:
- Adjustable: Yes
- Blade Shape: Flat
- Features: Durable coating on cast iron base provides long-lasting protection
- Cutting Angle (Degrees): 45
- Knob Material: Brass
- Plane Type: Bench-Flat Cutting Plane
- Blade Material: Steel
- Blade Width (inch): 2
- Body Material: Cast Iron
- Cutting Direction: Forward Stroke
- Handle Material: Contoured High Impact Polymer
- Item: Bench Plane
- Material Application: Wood
- Overall Width (inch): 2 1/2
- Kakuri Smooth PlaneDeskripsi:-With blade by workman's hand finish.-The platform uses a naturally dried, domestically produced oak material.-Smooth finish of the surface of boards, square timber etc. -Surface finishing of boards and square timber etc..atribut:
- Blade Width: 60mm
- Total Length: 260mm
- Blade Materials: Carbon Steel for Cutting Tools
- Base Material: Oak
- STANLEY Bullnose Rabbet PlaneDeskripsi:Bullnose planes set their cutting edge flush with their sides and just behind their rounded nose to trim workpiece edges and work into corners. Also called rabbet shoulder planes, they are commonly used to cut recesses or grooves into edges. They cut on the push stroke and are held with one hand on the rear handle and the other hand on the fence.atribut:
- Adjustable: Yes
- Blade Shape: Flat
- Features: Durable coating on cast iron body and handle provides long-lasting protection.
- Cutting Angle (Degrees): 45
- Plane Type: Bullnose-Flat Cutting Plane
- Material Application: Wood
- Blade Material: Steel
- Blade Width (inch): 1 1/2
- Body Material: Cast Iron
- Cutting Direction: Forward Stroke
- Handle Material: Cast Iron
- Item: Bullnose Rabbet Plane
- Overall Length (inch): 10
- Overall Width (inch): 1 1/2
- SCHROEDER Hand Drillatribut:
- Overall Length (mm): 235
- Shank Diameter (mm): 6
- Kakuri Smooth Planeatribut:
- Material: Blade:Blade carbon steel, Base:Oak
- Blade Width (mm): 50
- Total Length (mm): 240
- Kennedy Double Pinion Hand DrillDeskripsi:Double pinion drill with die cast body and three jaw keyless chuck. Plastic handle with plastic grips and screw top, for bit storage. Used for small drilling operations.atribut:
- Overall Length: 215mm
- Type: Hand Drill
- Chuck Type: Three Jaw Keyless
- Gear Wheel Material: Aluminium
- Includes: ScrewTop ForBit Storage
- Handle Material: Plastic
- Chuck Size: 8mm
Daftar Harga hand plane Terbaru March 2026
| STANLEY Bailey Professional Fore Plane | Rp1.799.900 |
| Kakuri Mini Plane | Rp579.900 |
| STANLEY Block Plane Blade Replacement | Rp82.900 |
| KINIK Sharpening Stone 38A | Rp109.900 |
| Yamato Seitosho Oilstone, medium mesh (A angle) | Rp199.900 |
| Kakuri Oile Chisel | Rp219.900 |
| Kakuri Plane Blade Replaceable | Rp309.900 |
| Kakuri Mini Plane | Rp82.900 |
| STANLEY Bailey Professional Smoothing Plane | Rp1.199.900 |
| Mokuba Wood Chisel | Rp259.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/P102016572-1.jpg)