STANLEY Bench Plane (Alat Serut Kayu)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.199.900 - Rp2.699.900
Spesifikasi
AdjustableYes
Blade ShapeFlat
FeaturesDurable coating on cast iron base provides long-lasting protection
Cutting Angle (Degrees)45
Knob MaterialBrass
Plane TypeBench-Flat Cutting Plane
Blade MaterialSteel
Blade Width (inch)2
Body MaterialCast Iron
Cutting DirectionForward Stroke
Handle MaterialContoured High Impact Polymer
ItemBench Plane
Material ApplicationWood
Overall Width (inch)2 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bench planes' high cutting angle and bevel-down blade remove material with each stroke and flatten surfaces more quickly than block, bullnose, and trimming planes. Bench planes break chips without tear-out and create a smooth finish on figured and wavy grain woods. They cut on the push stroke with one hand on the knob and the other on the rear handle.

Ulasan Produk

Tidak ada ulasan