STANLEY Bullnose Rabbet Plane (Alat Serut Kayu)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.399.900
Spesifikasi
AdjustableYes
Blade ShapeFlat
FeaturesDurable coating on cast iron body and handle provides long-lasting protection.
Cutting Angle (Degrees)45
Plane TypeBullnose-Flat Cutting Plane
Material ApplicationWood
Blade MaterialSteel
Blade Width (inch)1 1/2
Body MaterialCast Iron
Cutting DirectionForward Stroke
Handle MaterialCast Iron
ItemBullnose Rabbet Plane
Overall Length (inch)10
Overall Width (inch)1 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bullnose planes set their cutting edge flush with their sides and just behind their rounded nose to trim workpiece edges and work into corners. Also called rabbet shoulder planes, they are commonly used to cut recesses or grooves into edges. They cut on the push stroke and are held with one hand on the rear handle and the other hand on the fence.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait