Beli hand mixer makita di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IDEALIFE Hand Blender Two SpeedDeskripsi:- Quite Mode : AC 5420 Pure Copper Motor; - Overheat Protection; - 2 Speed; - Stainless Steel Rod Shaft; - Easy Cleansingatribut:
- Power (W): 180
- Maximum Power (W): 180
- KRISBOW Mesin Pengaduk Catatribut:
- Dimensions (cm): 67.5x34.5x27
- Input Power (W): 1220
- Mixer Paddle Size (mm): 120
- Power (W): 1220
- Voltage (V): 220
- Anzen AgitatorDeskripsi:Anzen has been designing and manufacturing high quality spray guns for profesional and industrial uses. We produce spraying equipment with utilises the latest and most advanced manufacturing technology. We provide the highest customers satisfaction.atribut:
- Air Inlet Adj Valve: PT-1/4 x1
- Maximum Pressure (bar): 6
- Oxone Hand BlenderDeskripsi:Membuat juice semakin mudah dan praktis dengan Oxone OX-204 – Hand Blender 200 Watt. Nyaman dan aman digunakan karena terbuat dari plastik BFA free yang ringan. Pisau stainless steelnya mampu dapat diandalkan untuk menghaluskan aneka buah, daging, bumbu dapur hingga telur. Daya hemat 200 watt saja, semakin hemat pengeluaran.Daya : 200 WattHand Blender dengan performa tangguhPisau Stainless yang awetTahan LamaBatang Stainless SteelBlender TanganTegangan : 220V-50Hz, 200WBody terbuat dari bahan plastic BPA free yang aman Center Oxone Hand Blender 200 Watt OX204atribut:
- Material: Stainless Steel
- Speed: 1 Speed
- Power (W): 200
- Voltage (V/Hz): 220-240/50-60
- Dimension (LxWxH) (cm): 38x10x10
- Color: Random Color
- Completeness: Hand Blender
- Function: 1 Function
- Meiji Air Agitatorsatribut:
- Maximum Air Pressure: 0.49MPa
- INGCO Cordless Mud Mixer Lithium IonDeskripsi:INGCO P20S Cordless Mixer (M14) // Mesin Pengaduk Mix Aduk Cat Semen Mortar Bateraiatribut:
- Voltage (V): 20
- Mixing Pad Thread: M14
- No Load Speed (rpm): 0-650
- KRISBOW Mesin Pengaduk Catatribut:
- Agitator Motor Power (HP): 1/3 (with 5:7 reducer)
- Air Pressure (bar): 6
- Paddle Fan Diameter (mm): 162
- Paddle Length (MM): 790
- No Load Speed (rpm): 556
- monotaro Steel Mixer (Alat Pengaduk)Deskripsi:To expand sales work such as paint or liquidatribut:
- Hexagonal shaft opposite side (mm): Ten
- Overall Length (mm): 600
- Material: steel
- Blade Diameter (Ø mm): 100
- Panasonic Hand Blender 3 in 1atribut:
- Speed Control: Variable speed control
- Product Dimensions (mm): Blender : 64x70x397; Chopper : 147x147x369; Stirrer : 60x68x457
- Power Consumption (W): 150(min)-600(max)
- ANEST IWATA AgitatorDeskripsi:It is a stirring performance that overturns the conventional stereotype. Applications : and paint agitationatribut:
- Stirring Shaft Material: SUS303
- TOSITA Electric Mixeratribut:
- Power (W): 900
- Voltage (V): 220
- Frequency (Hz): 50
- Rotation Speed (rpm): 900
- Dimensions (cm): 32x29.5x20.5
- MONAKE Paint MixerDeskripsi:Mixer multifungsi. Dapat digunakan untuk mencampur cat, mortar, semen, minyak, bubuk, adonan, dan lainnya.atribut:
- Power Value (W): 1200
- Rated Voltage (V): 220
- Frequency (Hz): 50
- No Load Speed (rpm): 850
- STANLEY Mixeratribut:
- Dimensions (DxWxH) (cm): 39x31x22
- Place of Equipment: M14x2
- Power (W): 1400
- Speed Without Load (rpm): 0-480/0-800
- Cable Length (m): 2
- Color: Yellow-Black
- Dia. Mixing Stick: 140
- Volume Humidity: 120
- Oxone Hand Blender + ChopperDeskripsi:Oxone Hand Blender & Chopper - OX292N, Blender tangan dari Oxone yang mudah dan praktis untuk digunakan. Dengan body yang terbuat dari bahan plastik BPA Free yang aman, juga pisau yang terbuat dari stainless steel anti karat dapat digunakan untuk menggiling daging dan cabai, mengocok telur dan membuat makanan bayi. Merupakan pilihan yang cocok untuk memudahkan Anda mengerjakan pekerjaan dapur sehari-hariatribut:
- Material: Plastic BPA Free
- Capacity Blender (L): 1.1
- Capacity Chopper (L): 0.6
- Power (W): 200
- Weight (kg): 3
- Completeness: 1pcs Chopper, 1pcs Egg Whisker, 1pcs Glass Container, 1pcs Mini Hand Blender
- Dimensions (cm): 38x28x22
- PISCES Hand Blender + ChopperDeskripsi:Pisces PHB400 – Hand Blender & Chopper 200 Watt, hand blender Pisces yang sangat membantu Anda dalam membuat sajian makanan secara cepat dan mudah. Pisces hand blender ini sangat nyaman digunakan dan mudah dibersihkan. Dapat membuat kenikmatan membuat sup dengan satu sentuhan, sambar & aneka bumbu, juice, pengocok telur, selai, saus tomat, whip cream, MPASI.Kapasitas : 0.5 LiterTerbuat dari bahan Food GradeIdeal untuk melumat buah dan sayurPisau Stainless SteelSuara Halusatribut:
- Material: Stainless Steel
- Speed: 1 Speed
- Bowl Capacity (L): 0.5
- Power (W): 200
- Voltage (V/Hz): 220/50
- Dimension (LxWxH) (cm): 24x13x13.5
- Weight (kg): 1.5
- Color: White
- Accessories: Egg Whiskers, Grinder, Container / Measuring Cup
- SNI License: Yes
- SNI Number: 187/W/Pro/B/XI/2023
- Oxone Hand BlenderDeskripsi:Oxone OX141 – Eco Hand Blender Dengan desain yang elegen dan dapat membuat dapur semakin elegan. Sekarang tidak perlu repot lagi buat memotong, mencincang atau mengaduk bahan makanan dengan sempurna.Daya : 170 Wattatribut:
- Speed: 1 Speed
- Voltage (V/Hz): 220-240/50-60
- Dimension (LxWxH) (cm): 38x10x10
- Weight (kg): 1
- Color: White
- Electrical Power (W): 170
Daftar Harga hand mixer makita Terbaru March 2026
| Makita Power Mixer | Rp6.099.900 |
| IDEALIFE Hand Blender Two Speed | Rp279.900 |
| RYOBI Power Mixer | Rp1.099.900 |
| KRISBOW Mesin Pengaduk Cat | Rp1.699.900 |
| Anzen Agitator | Rp6.399.900 |
| Oxone Hand Blender | Rp479.900 |
| Meiji Air Agitators | Rp10.999.900 |
| INGCO Cordless Mud Mixer Lithium Ion | Rp1.599.900 |
| KRISBOW Mesin Pengaduk Cat | Rp12.999.900 |
| DCA Mixer | Rp749.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





























































































































































/7pP103190277-1.jpg)